Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pressure and Temperature Control Valves

9 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Automatic Vent Valve,1/4 in. NPT
    • WATTS
    • Automatic Vent Valve, 1/4 in. NPTAutomatic Vent Valve,1/4 in. NPT
    • Item # 4A821
    • Mfr. Model # FV-4-1/4
    • Automatic Vent Valve, Inlet Size 1/4 In., Body Material Brass, Connection Type MNPT, Float Material...More

    Mixing Valve,Low Lead Brass
    • WATTS
    • Mixing Valve, Low Lead BrassMixing Valve,Low Lead Brass
    • Item # 20G110
    • Mfr. Model # 3/8 LFUSGB-M2
    • Mixing Valve, Body Material Low-Lead Brass, Flow Rate 0.5 to 2.5 gpm, Inlet Type Compression, Outlet Type...More

    Pressure Regulator,3/4 In,10 to 60 psi
    • WATTS
    • Pressure Regulator, 3/4 In, 10 to 60 psiPressure Regulator,3/4 In,10 to 60 psi
    • Item # 26X143
    • Mfr. Model # 3/4 LFH560-G
    • Pressure Regulator, Series H560G, Body Material Lead Free Brass, Inlet Size 3/4 In., Outlet Size 3/4 In.,...More

    Water Pressure Reducing Valve,3/4 In.
    • CASH ACME
    • Water Pressure Reducing Valve, 3/4 In.Water Pressure Reducing Valve, Bronze, 10 to 70 psi
    • Item # 2RMY6
    • Mfr. Model # EB-45U
    • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Bronze, Pipe Size 3/4 In.,...More

    T & P Relief Valve,FNPT x FNPT
    • CASH ACME
    • T & P Relief Valve, FNPT x FNPTTemperature & Pressure Relief Valve, 150 psi
    • Item # 2XLA3
    • Mfr. Model # FVX-3C
    • Temperature & Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

    Boiler Pressure Relief Valve,125 psi,SS
    • WATTS
    • Boiler Pressure Relief Valve, 125 psi, SSBoiler Pressure Relief Valve, 125 psi
    • Item # 29YL91
    • Mfr. Model # LF174A-125-3/4"
    • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In.,...More

    Safety Relief Valve,1 In,100 psi,Bronze
    • APOLLO
    • Safety Relief Valve, 1 In, 100 psi, BronzeBronze Safety Relief Valve
    • Item # 1CKW5
    • Mfr. Model # 1060520
    • Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1...More

    Safety Relief Valve,2 x 2-1/2 In,150 psi
    • KUNKLE
    • Safety Relief Valve, 2 x 2-1/2 In, 150 psiBronze Safety Relief Valve
    • Item # 5NLE1
    • Mfr. Model # 6010JHV01-KM0150
    • Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size...More

    Results per page: 16 | 32 | 48