Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

25 Results Found that Include 111 Products

Results per page: 16 | 32 | 48
    Mixing Valve,Bronze,54 gpm
    • BRADLEY
    • Mixing Valve, Bronze, 54 gpmMixing Valve, Bronze
    • Item # 4YF96
    • Mfr. Model # S19-2200
    • Mixing Valve, Body Material Bronze, Flow Rate 54 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In.,...More

    Pressure Reducing Valve ,4 In,Flanged
    • WATTS
    • Pressure Reducing Valve , 4 In, FlangedPressure Reducing Valve ,4 In,Flanged
    • Item # 6CJP5
    • Mfr. Model # 115-4 FL
    • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 4 In., Connection Type Flanged,...More

    Auto Control Valve,2-1/2 in.Pipe,Grooved
    • WILKINS
    • Auto Control Valve, 2-1/2 in.Pipe, GroovedAuto Control Valve,2-1/2 in.Pipe,Grooved
    • Item # 38AR38
    • Mfr. Model # 212-ZW209G
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2-1/2, Connection Type Grooved, Operating...More

    Auto Control Valve,3 in. Pipe,Threaded
    • WILKINS
    • Auto Control Valve, 3 in. Pipe, ThreadedAuto Control Valve,3 in. Pipe,Threaded
    • Item # 38AR39
    • Mfr. Model # 3-ZW209TH
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 3, Connection Type Threaded, Operating...More

    Auto Control Valve,2 in. Pipe,Flanged
    • WILKINS
    • Auto Control Valve, 2 in. Pipe, FlangedAuto Control Valve,2 in. Pipe,Flanged
    • Item # 38AR34
    • Mfr. Model # 2-ZW209
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2, Connection Type Flanged, Operating...More

    Auto Control Valve,2-1/2in. Pipe,Flanged
    • WILKINS
    • Auto Control Valve, 2-1/2in. Pipe, FlangedAuto Control Valve,2-1/2in. Pipe,Flanged
    • Item # 38AR37
    • Mfr. Model # 212-ZW209
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2-1/2, Connection Type Flanged, Operating...More

    Auto Control Valve,3 in. Pipe,Grooved
    • WILKINS
    • Auto Control Valve, 3 in. Pipe, GroovedAuto Control Valve,3 in. Pipe,Grooved
    • Item # 38AR41
    • Mfr. Model # 3-ZW209G
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 3, Connection Type Grooved, Operating...More

    Auto Control Valve,2 in. Pipe,Threaded
    • WILKINS
    • Auto Control Valve, 2 in. Pipe, ThreadedAuto Control Valve,2 in. Pipe,Threaded
    • Item # 38AR33
    • Mfr. Model # 2-ZW209TH
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2, Connection Type Threaded, Operating...More

    Auto Control Valve,2-1/2in Pipe,Threaded
    • WILKINS
    • Auto Control Valve, 2-1/2in Pipe, ThreadedAuto Control Valve,2-1/2in Pipe,Threaded
    • Item # 38AR36
    • Mfr. Model # 212-ZW209TH
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2-1/2, Connection Type Threaded, Operating...More

    Auto Control Valve,3 in. Pipe,Flanged
    • WILKINS
    • Auto Control Valve, 3 in. Pipe, FlangedAuto Control Valve,3 in. Pipe,Flanged
    • Item # 38AR40
    • Mfr. Model # 3-ZW209
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 3, Connection Type Flanged, Operating...More

    Auto Control Valve,2 in. Pipe,Grooved
    • WILKINS
    • Auto Control Valve, 2 in. Pipe, GroovedAuto Control Valve,2 in. Pipe,Grooved
    • Item # 38AR35
    • Mfr. Model # 2-ZW209G
    • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2, Connection Type Grooved, Operating...More

    Condensate Cooler,12 gpm,Cast Iron
    • ARMSTRONG INTERNATIONAL
    • Condensate Cooler, 12 gpm, Cast IronCondensate Cooler,12 gpm,Cast Iron
    • Item # 30YT84
    • Mfr. Model # CC-12
    • Condensate Cooler, Capacity 12 gpm, Body Material Cast Iron, Preset Temp. 135 Degrees F, Temp. Range 115...More

    Rev. Acting Temp. Reg.,2 In,20 psi
    • SPENCE
    • Rev. Acting Temp. Reg., 2 In, 20 psiRev. Acting Temp. Reg.,2 In,20 psi
    • Item # 1RXP4
    • Mfr. Model # 2020TH-GQD
    • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 20 psi, Sensor...More

    Pressure Reducing Valve,4 In,Flanged
    • WATTS
    • Pressure Reducing Valve, 4 In, FlangedPressure Reducing Valve,4 In,Flanged
    • Item # 6AKW6
    • Mfr. Model # M115-4 FL
    • Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 4 In., Connection Type Flanged, Operating...More

    Valve Air Release and Vac,FNPT,2 x 2,CI
    • VAL-MATIC
    • Valve Air Release and Vac, FNPT, 2 x 2, CIValve Air Release and Vac,FNPT,2 x 2,CI
    • Item # 5WLY7
    • Mfr. Model # 802A
    • Air Release/Air Vacuum Valve, Inlet Size 2 In., Outlet Size 2 In., Application Waste Water, Min. Pressure 5...More

    Valve Air Release and Vac,FNPT,4 x 4,CI
    • VAL-MATIC
    • Valve Air Release and Vac, FNPT, 4 x 4, CIValve Air Release and Vac,FNPT,4 x 4,CI
    • Item # 5WLX8
    • Mfr. Model # 204C.2
    • Air Release/Air Vacuum Valve, Inlet Size 4 In., Outlet Size 4 In., Application Clean Water, Min. Pressure 5...More

    Hose Station,3/4 In,6 gpm,Chrome
    • LEONARD VALVE
    • Hose Station, 3/4 In, 6 gpm, ChromeHose Station,3/4 In,6 gpm,Chrome
    • Item # 45K816
    • Mfr. Model # CW-75-VBD
    • Hose Station, Pipe Size 3/4 In., Max. Flow Rate 6 gpm, Height 36 In., Width 17 In., Length 14 In., Connection...More

    Mixing Valve,Lead Free Brass,125 psi
    • POWERS
    • Mixing Valve, Lead Free Brass, 125 psiMixing Valve, Lead-Free Brass
    • Item # 26X133
    • Mfr. Model # LFSH1434 W/TP GAUGE
    • Mixing Valve, Body Material Lead-Free Brass, Flow Rate 127 gpm at 45 psi, Inlet Type NPT, Outlet Type NPT,...More

    Water Pressure Reducing Valve,3 In.
    • WILKINS
    • Water Pressure Reducing Valve, 3 In.Water Pressure Reducing Valve, Low Lead Bronze, 25 to 75 psi
    • Item # 45K849
    • Mfr. Model # 3-500XLYSBR
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 3 In.,...More

    Results per page: 16 | 32 | 48