Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

51 Results Found that Include 181 Products

Results per page: 16 | 32 | 48
Steam and Water Mixing Valve,Brass
  • LEONARD VALVE
  • Steam and Water Mixing Valve, BrassSteam and Water Mixing Valve, Chrome-Plated Bronze
  • Item # 15Z022
  • Mfr. Model # TMS-150-CP
  • Steam and Water Mixing Valve, Body Material Chrome-Plated Bronze, Flow Rate 50 gpm, Inlet Type FNPT, Outlet...More

Mixing Valve,Brass,208 gpm
  • POWERS
  • Mixing Valve, Brass, 208 gpmMixing Valve, Brass
  • Item # 15W078
  • Mfr. Model # 2 LFMM435-1
  • Mixing Valve, Body Material Brass, Flow Rate 208 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In.,...More

Mixing Valve,Lead Free Brass,125 psi
  • POWERS
  • Mixing Valve, Lead Free Brass, 125 psiMixing Valve, Lead-Free Brass
  • Item # 26X132
  • Mfr. Model # LFSH1432 W/TP GAUGE
  • Mixing Valve, Body Material Lead-Free Brass, Flow Rate 57 gpm at 45 psi, Inlet Type NPT, Outlet Type NPT,...More

Water Pressure Regulator Valve,2 In.
  • WATTS
  • Water Pressure Regulator Valve, 2 In.Lead Free Brass Water Pressure Regulator Valve, for Water, LF223S Series
  • Item # 26X112
  • Mfr. Model # 2 LF223-S
  • Water Pressure Regulator Valve, Series LF223S, Body Material Lead Free Brass, Inlet Size 2 In., Outlet Size 2...More

Hose Station,3/4 In,9 gpm,Chrome
  • LEONARD VALVE
  • Hose Station, 3/4 In, 9 gpm, ChromeHose Station,3/4 In,9 gpm,Chrome
  • Item # 45K812
  • Mfr. Model # THS-25-VBD-CP
  • Hose Station, Pipe Size 3/4 In., Max. Flow Rate 9 gpm, Height 28 In., Width 10-1/2 In., Length 10 In.,...More

Water Pressure Reducing Valve,2 In.
  • WATTS
  • Water Pressure Reducing Valve, 2 In.Water Pressure Reducing Valve, Lead Free Brass, 25 to 75 psi
  • Item # 5DMC6
  • Mfr. Model # 2 LF 223
  • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Brass, Pipe Size 2...More

Water Pressure Regulator Valve,2-1/2 In.
  • WATTS
  • Water Pressure Regulator Valve, 2-1/2 In.Lead Free Brass Water Pressure Regulator Valve, for Water, LFN223B Series
  • Item # 26X113
  • Mfr. Model # 2 1/2 LFN223M2-B
  • Water Pressure Regulator Valve, Series LFN223B, Body Material Lead Free Brass, Inlet Size 2-1/2 In., Outlet...More

Dir. Acting Temp. Reg.,1 In,65 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1 In, 65 psiDir. Acting Temp. Reg.,1 In,65 psi
  • Item # 1RXN4
  • Mfr. Model # 2010TE-GQK
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 In., Max. Pressure 65 psi, Sensor...More

Pressure Reducing Valve,3 In,Flanged
  • WATTS
  • Pressure Reducing Valve, 3 In, FlangedPressure Reducing Valve,3 In,Flanged
  • Item # 6AKW5
  • Mfr. Model # M115-3 FL
  • Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 3 In., Connection Type Flanged, Operating...More

Mixing Valve,Brass,34 gpm,FNPT,125 psi
  • GUARDIAN EQUIPMENT
  • Mixing Valve, Brass, 34 gpm, FNPT, 125 psiMixing Valve,Brass,34 gpm,FNPT,125 psi
  • Item # 38NJ21
  • Mfr. Model # G3700LF
  • Mixing Valve, Body Material Brass, Flow Rate 34 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

Mixing Valve,Brass,36 gpm
  • SPEAKMAN
  • Mixing Valve, Brass, 36 gpmMixing Valve, Brass
  • Item # 21YG98
  • Mfr. Model # SE-362
  • Mixing Valve, Body Material Brass, Flow Rate 36 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

Auto Control Valve,1-1/2in Pipe,Threaded
  • WILKINS
  • Auto Control Valve, 1-1/2in Pipe, ThreadedAuto Control Valve,1-1/2in Pipe,Threaded
  • Item # 38AR30
  • Mfr. Model # 112-ZW209TH
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/2, Connection Type Threaded, Operating...More

Auto Control Valve,1-1/2in. Pipe,Flanged
  • WILKINS
  • Auto Control Valve, 1-1/2in. Pipe, FlangedAuto Control Valve,1-1/2in. Pipe,Flanged
  • Item # 38AR31
  • Mfr. Model # 112-ZW209
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/2, Connection Type Flanged, Operating...More

Auto Control Valve,1-1/4in Pipe,Threaded
  • WILKINS
  • Auto Control Valve, 1-1/4in Pipe, ThreadedAuto Control Valve,1-1/4in Pipe,Threaded
  • Item # 38AR29
  • Mfr. Model # 114-ZW209TH
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/4, Connection Type Threaded, Operating...More

Auto Control Valve,1-1/2 in Pipe,Grooved
  • WILKINS
  • Auto Control Valve, 1-1/2 in Pipe, GroovedAuto Control Valve,1-1/2 in Pipe,Grooved
  • Item # 38AR32
  • Mfr. Model # 112-ZW209G
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/2, Connection Type Grooved, Operating...More

Steam Sparger,2 in. Pipe,1936 lb./hr.
  • ARMSTRONG INTERNATIONAL
  • Steam Sparger, 2 in. Pipe, 1936 lb./hr.Steam Sparger,2 in. Pipe,1936 lb./hr.
  • Item # 30YU11
  • Mfr. Model # MS6-2"
  • Steam Separator, Connection Type NPT, Pipe Size 2 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

Rev. Acting Temp. Reg.,1-1/4 In,40 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1-1/4 In, 40 psiRev. Acting Temp. Reg.,1-1/4 In,40 psi
  • Item # 1RXP2
  • Mfr. Model # 2020TF-GQD
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

Mixing Valve,Lead Free Bronze,97 gpm
  • LEONARD VALVE
  • Mixing Valve, Lead Free Bronze, 97 gpmMixing Valve, Bronze
  • Item # 29JA75
  • Mfr. Model # LV-984-LF-RF
  • Mixing Valve, Body Material Bronze, Flow Rate 97 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1-1/4 In.,...More

Rev. Acting Temp. Reg.,1-1/2 In,30 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1-1/2 In, 30 psiRev. Acting Temp. Reg.,1-1/2 In,30 psi
  • Item # 1RXP3
  • Mfr. Model # 2020TG-GQD
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

Dir. Acting Temp. Reg.,1-1/2 In,30 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1-1/2 In, 30 psiDir. Acting Temp. Reg.,1-1/2 In,30 psi
  • Item # 1RXL9
  • Mfr. Model # 2010TG-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

Pressure Reducing Valve ,3 In,Flanged
  • WATTS
  • Pressure Reducing Valve , 3 In, FlangedPressure Reducing Valve ,3 In,Flanged
  • Item # 6CJP4
  • Mfr. Model # 115-3 FL
  • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 3 In., Connection Type Flanged,...More

Dir. Acting Temp. Reg.,2 In,20 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 2 In, 20 psiDir. Acting Temp. Reg.,2 In,20 psi
  • Item # 1RXN1
  • Mfr. Model # 2010TH-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 20 psi, Sensor...More

Pressure Reducing Valve,2-1/2 In
  • WATTS
  • Pressure Reducing Valve, 2-1/2 InPressure Reducing Valve,2-1/2 In
  • Item # 6AKW4
  • Mfr. Model # M115-2 1/2 TH
  • Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 2-1/2 In., Connection Type Threaded,...More

Rev. Acting Temp. Reg.,1 In,65 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1 In, 65 psiRev. Acting Temp. Reg.,1 In,65 psi
  • Item # 1RXP7
  • Mfr. Model # 2020TE-GQK
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 In., Max. Pressure 65 psi, Sensor...More

Dir. Acting Temp. Reg.,1-1/4 In,40 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1-1/4 In, 40 psiDir. Acting Temp. Reg.,1-1/4 In,40 psi
  • Item # 1RXL8
  • Mfr. Model # 2010TF-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

Pressure Reducing Valve ,3 In,Threaded
  • WATTS
  • Pressure Reducing Valve , 3 In, ThreadedPressure Reducing Valve ,3 In,Threaded
  • Item # 6CJP3
  • Mfr. Model # 115-3 TH
  • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 3 In., Connection Type Threaded,...More

Pressure Reducing Valve ,2-1/2 In
  • WATTS
  • Pressure Reducing Valve , 2-1/2 InPressure Reducing Valve ,2-1/2 In
  • Item # 6CJP2
  • Mfr. Model # 115-2 1/2 TH
  • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 2-1/2 In., Connection Type Threaded,...More

Rev. Acting Temp. Reg.,1-1/4 In,40 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1-1/4 In, 40 psiRev. Acting Temp. Reg.,1-1/4 In,40 psi
  • Item # 1RXP8
  • Mfr. Model # 2020TF-GQK
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

Results per page: 16 | 32 | 48