Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pressure and Temperature Control Valves

64 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Water Pressure Regulator Valve,1-1/2 In.
  • WATTS
  • Water Pressure Regulator Valve, 1-1/2 In.Lead Free Brass Water Pressure Regulator Valve, for Water, LF223S Series
  • Item # 26X111
  • Mfr. Model # 1 1/2 LF223-S
  • Water Pressure Regulator Valve, Series LF223S, Body Material Lead Free Brass, Inlet Size 1-1/2 In., Outlet...More

Mixing Valve,Brass,144 gpm
  • POWERS
  • Mixing Valve, Brass, 144 gpmMixing Valve, Brass
  • Item # 15W077
  • Mfr. Model # 1 1/4 x 1 1/2 LFMM434-1
  • Mixing Valve, Body Material Brass, Flow Rate 144 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4...More

Pressure Reducing Valve,2 In,Flanged
  • WATTS
  • Pressure Reducing Valve, 2 In, FlangedPressure Reducing Valve,2 In,Flanged
  • Item # 6AKW3
  • Mfr. Model # M115-2 FL
  • Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 2 In., Connection Type Flanged, Operating...More

Dir. Acting Temp. Reg.,1/2 In,250 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1/2 In, 250 psiDir. Acting Temp. Reg.,1/2 In,250 psi
  • Item # 1RXN2
  • Mfr. Model # 2010AC-GQK
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

Dir. Acting Temp. Reg.,3/4 In,90 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 3/4 In, 90 psiDir. Acting Temp. Reg.,3/4 In,90 psi
  • Item # 1RXN3
  • Mfr. Model # 2010TD-GQK
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

Mixing Valve,Brass,44 gpm,FNPT,125 psi
  • GUARDIAN EQUIPMENT
  • Mixing Valve, Brass, 44 gpm, FNPT, 125 psiMixing Valve,Brass,44 gpm,FNPT,125 psi
  • Item # 38NJ22
  • Mfr. Model # G3800LF
  • Mixing Valve, Body Material Brass, Flow Rate 44 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In.,...More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH57
  • Mfr. Model # KIT R/200/N
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA84, For Use With Mfr....More

Condensate Cooler,5 gpm,Cast Iron
  • ARMSTRONG INTERNATIONAL
  • Condensate Cooler, 5 gpm, Cast IronCondensate Coolers
  • Item # 30YT83
  • Mfr. Model # CC-5
  • Condensate Cooler, Capacity 5 gpm, Body Material Cast Iron, Preset Temp. 135 Degrees F, Temp. Range 115...More

Rev. Acting Temp. Reg.,1/2 In,250 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1/2 In, 250 psiRev. Acting Temp. Reg.,1/2 In,250 psi
  • Item # 1RXP5
  • Mfr. Model # 2020AC-GQK
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

Pressure Reducing Valve,2 In,Threaded
  • WATTS
  • Pressure Reducing Valve, 2 In, ThreadedPressure Reducing Valve,2 In,Threaded
  • Item # 6AKW2
  • Mfr. Model # M115-2 TH
  • Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 2 In., Connection Type Threaded, Operating...More

Pressure Reducing Valve ,1-1/4 In
  • WATTS
  • Pressure Reducing Valve , 1-1/4 InPressure Reducing Valve ,1-1/4 In
  • Item # 6CJN9
  • Mfr. Model # 115-1 1/4 TH
  • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 1-1/4 In., Connection Type Threaded,...More

Boiler Pressure Relief Valve,50 psi,SS
  • WATTS
  • Boiler Pressure Relief Valve, 50 psi, SSBoiler Pressure Relief Valve,50 psi,SS
  • Item # 29YM03
  • Mfr. Model # LF174A-50-2"
  • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Body...More

Pressure Reducing Valve ,1-1/2 In
  • WATTS
  • Pressure Reducing Valve , 1-1/2 InPressure Reducing Valve ,1-1/2 In
  • Item # 6CJP0
  • Mfr. Model # 115-1 1/2 TH
  • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 1-1/2 In., Connection Type Threaded,...More

Steam Pressure Regulator,1in,3-15psi
  • WATTS
  • Steam Pressure Regulator, 1in, 3-15psiSteam Pressure Regulator,1in,3-15psi
  • Item # 36JA87
  • Mfr. Model # 152A 3-15
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1 In.,...More

Water Pressure Reducing Valve,3/8 In.
  • GO REGULATOR
  • Water Pressure Reducing Valve, 3/8 In.Water Pressure Reducing Valve,3/8 In.
  • Item # 5LXN5
  • Mfr. Model # PR57-1A41C2Q141
  • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 3/8 In.,...More

Pressure Reducing Valve ,2 In,Threaded
  • WATTS
  • Pressure Reducing Valve , 2 In, ThreadedPressure Reducing Valve ,2 In,Threaded
  • Item # 6CJP1
  • Mfr. Model # 115-2 TH
  • Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 2 In., Connection Type Threaded,...More

Water Pressure Reducing Valve,2-1/2 In.
  • APOLLO
  • Water Pressure Reducing Valve, 2-1/2 In.Water Pressure Reducing Valve, Lead Free Bronze, 25 to 75 psi
  • Item # 40D799
  • Mfr. Model # 36HLF20901
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 2-1/2...More

Mixing Valve,Bronze,26 gpm
  • BRADLEY
  • Mixing Valve, Bronze, 26 gpmMixing Valve, Bronze
  • Item # 4YF95
  • Mfr. Model # S19-2100
  • Mixing Valve, Body Material Bronze, Flow Rate 26 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

  • Hose StationsHose Stations
  • Multiple product options available

    Hose Stations, Material Stainless Steel/Brass, and Hose Rack Material Stainless Steel; Varies by Pipe Size, Max. Flow Rate, and Height

Water Pressure Reducing Valve,2 In.
  • APOLLO
  • Water Pressure Reducing Valve, 2 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
  • Item # 6KJ96
  • Mfr. Model # 36H20801
  • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Bronze, Pipe Size 2 In.,...More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH48
  • Mfr. Model # KIT R/XL200
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA71, For Use With Mfr....More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH61
  • Mfr. Model # KIT R/THS/N
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 45K812, 45K813, For Use...More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH60
  • Mfr. Model # KIT R/125ST
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 15Z022, 15Z023, For Use...More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH56
  • Mfr. Model # KIT R/125
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Mfr. Model Number TM-125-AT-LF, TM-150-AT-LF,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More