Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pressure and Temperature Control Valves

239 Results Found that Include 847 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Vacuum Relief Valve,0 to 200 psi,SS
  • WATTS
  • Vacuum Relief Valve, 0 to 200 psi, SSVacuum Relief Valve,0 to 200 psi,SS
  • Item # 29YL72
  • Mfr. Model # LFN36-M1-3/4"
  • Vacuum Relief Valve, Body Material Lead Free Copper Silicon Alloy, Inlet Type MNPT, Outlet Type MNPT, Inlet...More

Boiler Drain Valve,3/4 in.,MPT x MPT
  • GRAINGER APPROVED
  • Boiler Drain Valve, 3/4 in., MPT x MPTBoiler Drain Valve,3/4 in.,MPT x MPT
  • Item # 30UK54
  • Mfr. Model # 102-004NL
  • Boiler Drain Valve, Pipe Size 3/4 In., Connection Type MPT x MPT, Compliance ASME A112.18.1, ANSI B1.20.1,...More

Temp/Pressure Relief Valve,150 PSI,210 F
  • CASH ACME
  • Temp/Pressure Relief Valve, 150 PSI, 210 FTemp/Pressure Relief Valve,150 PSI,210 F
  • Item # 38EG45
  • Mfr. Model # 18821-0150
  • Temperature Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

Mixing Valve,Brass,8 gpm,FNPT,125 psi
  • GUARDIAN EQUIPMENT
  • Mixing Valve, Brass, 8 gpm, FNPT, 125 psiMixing Valve,Brass,8 gpm,FNPT,125 psi
  • Item # 38NJ20
  • Mfr. Model # G3600LF
  • Mixing Valve, Body Material Brass, Flow Rate 8 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In.,...More

Pressure Regulator,3/4in,NPT,400 psi
  • CASH ACME
  • Pressure Regulator, 3/4in, NPT, 400 psiPressure Regulator,3/4in,NPT,400 psi
  • Item # 31LH28
  • Mfr. Model # EB45
  • Pressure Regulator, Series EB45, Body Material Bronze, Inlet Size 3/4 In., Outlet Size 3/4 In., Length...More

3/4" Pipe Size, Spray Nozzle Zinc, Brass, Stainless&#x
Safety Relief Valve,3/4 In,30 psi,Brass
  • CASH ACME
  • Safety Relief Valve, 3/4 In, 30 psi, BrassSafety Relief Valve,3/4 In,30 psi,Brass
  • Item # 6RKF1
  • Mfr. Model # F-30
  • Safety Relief Valve, Body Material Brass, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 In., Outlet Size...More

3/4" Pipe Size, Spray Nozzle Zinc, Brass, Stainless&#x
Boiler Drain Valve,1/2 in.,MPT x MPT
  • GRAINGER APPROVED
  • Boiler Drain Valve, 1/2 in., MPT x MPTBoiler Drain Valve,1/2 in.,MPT x MPT
  • Item # 30UK53
  • Mfr. Model # 102-003NL
  • Boiler Drain Valve, Pipe Size 1/2 In., Connection Type MPT x MPT Male Hose, Compliance ASME A112.18.1, ANSI...More

Safety Relief Valve,2in.x2in.,15 psi
  • PENTAIR KUNKLE VALVE
  • Safety Relief Valve, 2in.x2in., 15 psiSafety Relief Valve,2in.x2in.,15 psi
  • Item # 31LH25
  • Mfr. Model # 0930-H01-GC-15
  • Safety Relief Valve, Body Material Cast Iron, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet...More

Mixing Valve,Bronze,0.5 to 8 gpm
  • BRADLEY
  • Mixing Valve, Bronze, 0.5 to 8 gpmMixing Valve, Bronze
  • Item # 1ZMG7
  • Mfr. Model # S59-4008
  • Mixing Valve, Body Material Bronze, Flow Rate 0.5 to 8 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/2...More

Lead Free Water Pressure Reducing Valve
  • WATTS
  • Lead Free Water Pressure Reducing ValveLead Free Water Pressure Reducing Valve
  • Item # 31CD82
  • Mfr. Model # 3/4" LFN45BM1-DU-EZ
  • Lead Free Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 3/4...More

Brass, Steam Vent Valve 3/4" Inlet Size
Safety Relief Valve,Brass,3/4in.,30 psi
  • CASH ACME
  • Safety Relief Valve, Brass, 3/4in., 30 psiSafety Relief Valve,Brass,3/4in.,30 psi
  • Item # 31LH30
  • Mfr. Model # F-30
  • Safety Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size...More

Safety Relief Valve,Bronze,3/4in,150 psi
  • CASH ACME
  • Safety Relief Valve, Bronze, 3/4in, 150 psiSafety Relief Valve,Bronze,3/4in,150 psi
  • Item # 31LH29
  • Mfr. Model # FWL-2
  • Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size...More

Boiler Drain Valve,3/4 in.,Celcon(R)
  • GRAINGER APPROVED
  • Boiler Drain Valve, 3/4 in., Celcon(R)Boiler Drain Valve,3/4 in.,Celcon(R)
  • Item # 1CNT1
  • Mfr. Model # 1CNT1
  • Boiler Drain Valve, Pipe Size 3/4 In., Connection Type MNPT x Male Hose, Open Length 4-3/8 In., Handle...More

Pressure Regulator,1/4 in.,1 to 25 psi
  • WATTS
  • Pressure Regulator, 1/4 in., 1 to 25 psiPressure Regulator,1/4 in.,1 to 25 psi
  • Item # 25CC57
  • Mfr. Model # 1/4 LF263A-1-25
  • Pressure Regulator, Series 263A, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 2-1/8...More

Safety Relief Valve,2-1/2in.x2-1/2in.
  • PENTAIR KUNKLE VALVE
  • Safety Relief Valve, 2-1/2in.x2-1/2in.Safety Relief Valve,2-1/2in.x2-1/2in.
  • Item # 31LH26
  • Mfr. Model # 0930-J01-GC-15
  • Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2-1/2 In., Outlet...More

Stainless Steel, Automatic Vent Valve 3/4" Inlet Size
Mixing Valve,Brass,23 gpm,5-9/16 In. H
  • WATTS
  • Mixing Valve, Brass, 23 gpm, 5-9/16 In. HMixing Valve, Brass
  • Item # 15W072
  • Mfr. Model # 1/2 LF1170M2-PEX
  • Mixing Valve, Body Material Brass, Flow Rate 23 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In.,...More

Safety Relief Valve,3in.x3in.,15 psi
  • PENTAIR KUNKLE VALVE
  • Safety Relief Valve, 3in.x3in., 15 psiSafety Relief Valve,3in.x3in.,15 psi
  • Item # 31LH27
  • Mfr. Model # 0930-K01-GC-15
  • Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3 In., Outlet...More

PVC, Automatic Vent Valve 3/4" Inlet Size
  • HAYWARD
  • PVC, Automatic Vent Valve 3/4" Inlet SizePVC, Automatic Vent Valve 3/4" Inlet Size
  • Item # 3CDX4
  • Mfr. Model # AR10075ST
  • Automatic Vent Valve, Inlet Size 3/4 In., Body Material PVC, Connection Type Socket/Threaded, Float Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More