Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

91 Results Found that Include 91 Products

Results per page: 16 | 32 | 48
Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PV11
  • Mfr. Model # 30PV11
  • Pressure Regulator, Series 3-Way Brass, Body Material Brass, Inlet Size 1/2 In., Outlet Size 1/2 In., Length...More

Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PV02
  • Mfr. Model # 30PV02
  • Pressure Regulator, Series 2-Way Brass, Body Material Brass, Inlet Size 1/2 In., Outlet Size 1/2 In., Length...More

Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PT97
  • Mfr. Model # 30PT97
  • Pressure Regulator, Series 2-Way Brass, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length...More

Temp/Pressure Relief Valve,150 PSI,210 F
  • CASH ACME
  • Temp/Pressure Relief Valve, 150 PSI, 210 FTemp/Pressure Relief Valve,150 PSI,210 F
  • Item # 38EG45
  • Mfr. Model # 18821-0150
  • Temperature Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

Coolant Hose,3/8 in.Pipe,30 in.L,Gray
Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PV01
  • Mfr. Model # 30PV01
  • Pressure Regulator, Series 2-Way Brass, Body Material Brass, Inlet Size 1/2 In., Outlet Size 1/2 In., Length...More

Coolant Hose,1/8 in.Pipe,18 in.L,Gray
Coolant Hose,1/4 in.Pipe,15 in.L,Gray
Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PV12
  • Mfr. Model # 30PV12
  • Pressure Regulator, Series 3-Way Brass, Body Material Brass, Inlet Size 1/2 In., Outlet Size 1/2 In., Length...More

Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PT96
  • Mfr. Model # 30PT96
  • Pressure Regulator, Series 2-Way Brass, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length...More

Pressure Regulator,Brass,300 psi
  • GRAINGER APPROVED
  • Pressure Regulator, Brass, 300 psiPressure Regulator,Brass,300 psi
  • Item # 30PV05
  • Mfr. Model # 30PV05
  • Pressure Regulator, Series 3-Way Brass, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length...More

Mixing Valve,Brass,6 gpm,FNPT,125 psi
  • GUARDIAN EQUIPMENT
  • Mixing Valve, Brass, 6 gpm, FNPT, 125 psiMixing Valve,Brass,6 gpm,FNPT,125 psi
  • Item # 38NJ20
  • Mfr. Model # G3600LF
  • Mixing Valve, Body Material Brass, Flow Rate 6 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In.,...More

Mixing Valve,Brass,34 gpm,FNPT,125 psi
  • GUARDIAN EQUIPMENT
  • Mixing Valve, Brass, 34 gpm, FNPT, 125 psiMixing Valve,Brass,34 gpm,FNPT,125 psi
  • Item # 38NJ21
  • Mfr. Model # G3700LF
  • Mixing Valve, Body Material Brass, Flow Rate 34 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

Mixing Valve,Brass,44 gpm,FNPT,125 psi
  • GUARDIAN EQUIPMENT
  • Mixing Valve, Brass, 44 gpm, FNPT, 125 psiMixing Valve,Brass,44 gpm,FNPT,125 psi
  • Item # 38NJ22
  • Mfr. Model # G3800LF
  • Mixing Valve, Body Material Brass, Flow Rate 44 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In.,...More

Auto Control Valve,6 in. Pipe,Grooved
  • WILKINS
  • Auto Control Valve, 6 in. Pipe, GroovedAuto Control Valve,6 in. Pipe,Grooved
  • Item # 38AR45
  • Mfr. Model # 6-ZW209G
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 6, Connection Type Grooved, Operating...More

Coolant Hose,1/8 in.Pipe,36 in.L,Gray
Coolant Hose,1/2 in.Pipe,15 in.L,Gray
Auto Control Valve,8 in. Pipe,Flanged
  • WILKINS
  • Auto Control Valve, 8 in. Pipe, FlangedAuto Control Valve,8 in. Pipe,Flanged
  • Item # 38AR46
  • Mfr. Model # 8-ZW209
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 8, Connection Type Flanged, Operating...More

Coolant Hose,1/4 in.Pipe,6 in.L,Gray
Auto Control Valve,1-1/2 in Pipe,Grooved
  • WILKINS
  • Auto Control Valve, 1-1/2 in Pipe, GroovedAuto Control Valve,1-1/2 in Pipe,Grooved
  • Item # 38AR32
  • Mfr. Model # 112-ZW209G
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 1-1/2, Connection Type Grooved, Operating...More

Coolant Hose,3/8 in.Pipe,24 in.L,Gray
Coolant Hose,3/8 in.Pipe,6 in.L,Gray
Coolant Hose,1/2 in.Pipe,18 in.L,Gray
Auto Control Valve,8 in. Pipe,Grooved
  • WILKINS
  • Auto Control Valve, 8 in. Pipe, GroovedAuto Control Valve,8 in. Pipe,Grooved
  • Item # 38AR47
  • Mfr. Model # 8-ZW209G
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 8, Connection Type Grooved, Operating...More

Coolant Hose,1/8 in.Pipe,21 in.L,Gray
Coolant Hose,1/4 in.Pipe,9 in.L,Gray
Auto Control Valve,2 in. Pipe,Threaded
  • WILKINS
  • Auto Control Valve, 2 in. Pipe, ThreadedAuto Control Valve,2 in. Pipe,Threaded
  • Item # 38AR33
  • Mfr. Model # 2-ZW209TH
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2, Connection Type Threaded, Operating...More

Coolant Hose,3/8 in.Pipe,9 in.L,Gray
Coolant Hose,1/4 in.Pipe,18 in.L,Gray
Coolant Hose,1/8 in.Pipe,9 in.L,Gray
Coolant Hose,1/2 in.Pipe,21 in.L,Gray
Auto Control Valve,10 in. Pipe,Flanged
  • WILKINS
  • Auto Control Valve, 10 in. Pipe, FlangedAuto Control Valve,10 in. Pipe,Flanged
  • Item # 38AR48
  • Mfr. Model # 10-ZW209
  • Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 10, Connection Type Flanged, Operating...More

Results per page: 16 | 32 | 48