Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pressure and Temperature Control Valves

10 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    By Pass Valve,3/4 In,Solder,Bronze
    Nonadjustable Relief Valve,3/4x1/2,75psi
    • CAMPBELL
    • Nonadjustable Relief Valve, 3/4x1/2,75psiNonadjustable Relief Valve,3/4x1/2,75psi
    • Item # 5YM67
    • Mfr. Model # RV3N
    • Nonadjustable Relief Valve, Body Material Red Brass, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 In.,...More

    Freeze Relief Valve,1/4 In,Bronze
    • WATTS
    • Freeze Relief Valve, 1/4 In, BronzeFreeze Relief Valve,1/4 In,Bronze
    • Item # 1RDA9
    • Mfr. Model # FR-500-1/4"
    • Freeze Relief Valve, Pipe Size 1/4 In., Height 3-1/4 In., Connection Type MNPT, Max. Pressure 175 psi, Temp....More

    Mixing Valve,Brass,23 gpm,5-3/8 In. H
    • WATTS
    • Mixing Valve, Brass, 23 gpm, 5-3/8 In. HMixing Valve,Brass,23 gpm,5-3/8 In. H
    • Item # 15W068
    • Mfr. Model # 1/2 LF1170M2-US
    • Mixing Valve, Body Material Brass, Flow Rate 23 gpm, Inlet Type Solder, Outlet Type Solder, Inlet Size 1/2...More

    Water Pressure Reducing Valve,3/4 In.
    • WATTS
    • Water Pressure Reducing Valve, 3/4 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
    • Item # 1KBZ4
    • Mfr. Model # 3/4 N55BDU PEX M1
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 3/4 In., Preset...More

    Safety Relief Valve,1 In,30 psi,Bronze
    • WATTS
    • Safety Relief Valve, 1 In, 30 psi, BronzeBronze Safety Relief Valve
    • Item # 4P948
    • Mfr. Model # 174A-1"
    • Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1...More

    Mixing Valve,Bronze,0.5 to 23 gpm
    • WATTS
    • Mixing Valve, Bronze, 0.5 to 23 gpmMixing Valve,Bronze,0.5 to 23 gpm
    • Item # 1KEP3
    • Mfr. Model # 3/4 1170 PEX
    • Mixing Valve, Body Material Bronze, Flow Rate 0.5 to 23 gpm, Inlet Type PEX, Outlet Type PEX, Inlet Size 3/4...More

    Purge Valve,3/8 In,Up to 4000 psi
    • PARKER
    • Purge Valve, 3/8 In, Up to 4000 psiStainless Steel Purge Relief Valve
    • Item # 5ULT1
    • Mfr. Model # 6M-PG4L-SS
    • Purge Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 3/8 In., Outlet...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More