Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

26 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
    Water Pressure Regulator Valve,1-1/4 In.
    • WATTS
    • Water Pressure Regulator Valve, 1-1/4 In.Lead Free Brass Water Pressure Regulator Valve, for Water, LF223S Series
    • Item # 26X110
    • Mfr. Model # 1 1/4 LF223-S
    • Water Pressure Regulator Valve, Series LF223S, Body Material Lead Free Brass, Inlet Size 1-1/4 In., Outlet...More

    Mixing Valve,Lead Free Bronze,15 gpm
    • LEONARD VALVE
    • Mixing Valve, Lead Free Bronze, 15 gpmMixing Valve, Bronze
    • Item # 29JA78
    • Mfr. Model # TM-26-LF-RF
    • Mixing Valve, Body Material Bronze, Flow Rate 15 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4...More

    Mixing Valve,Brass,110 gpm
    • POWERS
    • Mixing Valve, Brass, 110 gpmMixing Valve, Brass
    • Item # 15W076
    • Mfr. Model # 1 1/4 x 1 1/4 LFMM433-1
    • Mixing Valve, Body Material Brass, Flow Rate 110 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4...More

    Pressure Regulator,1 In,5 to 75 psi
    • HAYWARD
    • Pressure Regulator, 1 In, 5 to 75 psiPressure Regulator, PR Series
    • Item # 3HMG3
    • Mfr. Model # PR10100T
    • Pressure Regulator, Series PR, Body Material PVC, Inlet Size 1 In., Outlet Size 1 In., Length 5-1/2 In.,...More

    Safety Relief Valve,2 In,30 psi,Bronze
    • WATTS
    • Safety Relief Valve, 2 In, 30 psi, BronzeBronze Safety Relief Valve
    • Item # 3AZE2
    • Mfr. Model # 2 174 A
    • Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2...More

    Pressure Relief Valve,2 In,5 to 100 psi
    • PLAST-O-MATIC
    • Pressure Relief Valve, 2 In, 5 to 100 psiPVC Adjustable Back Pressure Relief Valve
    • Item # 11G090
    • Mfr. Model # RVT200V-PV
    • Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2...More

    Water Mixing Valve Kit
    • LEONARD VALVE
    • Water Mixing Valve KitWater Mixing Valve Kit
    • Item # 20RH59
    • Mfr. Model # KIT R/30ST
    • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 15Z016, 15Z017, 15Z018,...More

    Water Mixing Valve Kit
    • LEONARD VALVE
    • Water Mixing Valve KitWater Mixing Valve Kit
    • Item # 20RH52
    • Mfr. Model # KIT R/LV985
    • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA76, For Use With Mfr....More

    Steam Sparger,1-1/2in Pipe,1282lb./hr.
    • ARMSTRONG INTERNATIONAL
    • Steam Sparger, 1-1/2in Pipe, 1282lb./hr.Steam Sparger,1-1/2in Pipe,1282lb./hr.
    • Item # 30YU10
    • Mfr. Model # MS6-1-1/2"
    • Steam Separator, Connection Type NPT, Pipe Size 1-1/2 In., Body Material 304 Stainless Steel, Max. Pressure...More

    Water Pressure Reducing Valve,1-1/4 In.
    • WATTS
    • Water Pressure Reducing Valve, 1-1/4 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
    • Item # 1KBW1
    • Mfr. Model # 11/4 223S
    • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer Yes, Material Bronze, Pipe Size 1-1/4 In.,...More

    Water Pressure Reducing Valve,1-1/4 In.
    • GF PIPING SYSTEMS
    • Water Pressure Reducing Valve, 1-1/4 In.Water Pressure Reducing Valve, PVC, 7 to 135 psi
    • Item # 1CML7
    • Mfr. Model # 199041748
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material PVC, Pipe Size 1-1/4 In., Preset...More

    Pressure Relief Valve,2 In,7 to 150 psi
    • GF PIPING SYSTEMS
    • Pressure Relief Valve, 2 In, 7 to 150 psiPVC Adjustable Relief Valve
    • Item # 1CMN6
    • Mfr. Model # 199041546
    • Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size...More

    Water Pressure Reducing Valve,3/8 In.
    • GO REGULATOR
    • Water Pressure Reducing Valve, 3/8 In.Water Pressure Reducing Valve,3/8 In.
    • Item # 5LXN2
    • Mfr. Model # PR56-2A41C2O141
    • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 3/8 In.,...More

    Water Pressure Reducing Valve,3/8 In.
    • GO REGULATOR
    • Water Pressure Reducing Valve, 3/8 In.Water Pressure Reducing Valve,3/8 In.
    • Item # 5LXN1
    • Mfr. Model # PR56-2A41C2L141
    • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Brass, Pipe Size 3/8 In.,...More

    Water Pressure Reducing Valve,2 In.
    • APOLLO
    • Water Pressure Reducing Valve, 2 In.Water Pressure Reducing Valve, Lead Free Bronze, 25 to 75 psi
    • Item # 40D798
    • Mfr. Model # 36HLF20801
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 2 In.,...More

    Pressure Relief Valve,2 In,5 to 100 psi
    • PLAST-O-MATIC
    • Pressure Relief Valve, 2 In, 5 to 100 psiPolypropylene Adjustable Back Pressure Relief Valve
    • Item # 11G096
    • Mfr. Model # RVT200V-PP
    • Adjustable Back Pressure Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet...More

    Results per page: 16 | 32 | 48