Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

28 Results Found that Include 111 Products

Results per page: 16 | 32 | 48
    Mixing Valve,Brass,42 gpm
    • POWERS
    • Mixing Valve, Brass, 42 gpmMixing Valve, Brass
    • Item # 15W074
    • Mfr. Model # 3/4 LFMM431-1
    • Mixing Valve, Body Material Brass, Flow Rate 42 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

    Safety Relief Valve,2 x 2-1/2 In,30 psi
    • WATTS
    • Safety Relief Valve, 2 x 2-1/2 In, 30 psiSafety Relief Valve,2 x 2-1/2 In,30 psi
    • Item # 3AZD5
    • Mfr. Model # 2 740
    • Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet...More

    Vent Valve,PVC/EPDM,2 In
    • GEORG FISCHER
    • Vent Valve, PVC/EPDM, 2 InVent Valve,PVC/EPDM,2 In
    • Item # 33Z898
    • Mfr. Model # 161595107
    • Vent Valve, Inlet Size 3/8 In., Body Material PVC/EPDM, Connection Type Socket/Threaded, Float Material...More

    T & P Relief Valve,1 In. Inlet
    • WATTS
    • T & P Relief Valve, 1 In. InletTemperature & Pressure Relief Valve, 125 psi
    • Item # 5DLZ0
    • Mfr. Model # 1 LF 240X 125
    • Temperature & Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In.,...More

    Pressure Regulator,1/4 In,5 to 75 psi
    • HAYWARD
    • Pressure Regulator, 1/4 In, 5 to 75 psiPressure Regulator, PR Series
    • Item # 3HMG5
    • Mfr. Model # PR20025T
    • Pressure Regulator, Series PR, Body Material CPVC, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 4-1/8 In.,...More

    Pressure Relief Valve,1 In,5 to 100 psi
    • PLAST-O-MATIC
    • Pressure Relief Valve, 1 In, 5 to 100 psiPolypropylene Adjustable Back Pressure Relief Valve
    • Item # 11G094
    • Mfr. Model # RVT100V-PP
    • Adjustable Back Pressure Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet...More

    Relief Valve,1-1/4 In,5 to 100 psi,PVC
    • PLAST-O-MATIC
    • Relief Valve, 1-1/4 In, 5 to 100 psi, PVCPVC Adjustable Back Pressure Relief Valve
    • Item # 11G088
    • Mfr. Model # RVT125V-PV
    • Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4...More

    Adjustable Relief Valve,1-1/2 In,100 psi
    • PLAST-O-MATIC
    • Adjustable Relief Valve, 1-1/2 In, 100 psiPVC Adjustable Antisiphon Relief Valve
    • Item # 11K388
    • Mfr. Model # RVDT150T-PV
    • Adjustable Antisiphon Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2...More

    Adjustable Relief Valve,1-1/2 In,100 psi
    • PLAST-O-MATIC
    • Adjustable Relief Valve, 1-1/2 In, 100 psiPolypropylene Adjustable Antisiphon Relief Valve
    • Item # 11K394
    • Mfr. Model # RVDT150T-PP
    • Adjustable Antisiphon Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet...More

    Safety Relief Valve,2 x 2-1/2 In,150 psi
    • APOLLO
    • Safety Relief Valve, 2 x 2-1/2 In, 150 psiBronze Safety Relief Valve
    • Item # 5LXY7
    • Mfr. Model # 511HHBKMAA0150
    • Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size...More

    Water Pressure Reducing Valve,1-1/4 In.
    • WATTS
    • Water Pressure Reducing Valve, 1-1/4 In.Water Pressure Reducing Valve, Lead Free Brass, 25 to 75 psi
    • Item # 5DMC4
    • Mfr. Model # 11/4 LF 223
    • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Brass, Pipe Size...More

    Temperature Pressure Relief Valve,125psi
    • WATTS
    • Temperature Pressure Relief Valve, 125psiTemperature Pressure Relief Valve, 125 psi
    • Item # 29YM29
    • Mfr. Model # 240X6-125-210-1"
    • Temperature Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In.,...More

    Pressure Regulator,3/4 In,5 to 125 psi
    • PLAST-O-MATIC
    • Pressure Regulator, 3/4 In, 5 to 125 psiAir Loaded Pressure Regulator, PRA Series
    • Item # 11G057
    • Mfr. Model # PRA075V-PV
    • Air Loaded Pressure Regulator, Series PRA, Body Material PVC, Inlet Size 3/4 In., Outlet Size 3/4 In., Length...More

    Pressure Regulator,1/2 In,5 to 125 psi
    • PLAST-O-MATIC
    • Pressure Regulator, 1/2 In, 5 to 125 psiPressure Regulator, PRHM Series
    • Item # 11G079
    • Mfr. Model # PRHM050V-PP
    • Pressure Regulator, Series PRHM, Body Material Polypropylene, Inlet Size 1/2 In., Outlet Size 1/2 In., Length...More

    Water Pressure Reducing Valve,PVC,3/4 In
    • GF PIPING SYSTEMS
    • Water Pressure Reducing Valve, PVC, 3/4 InWater Pressure Reducing Valve, PVC, 7 to 135 psi
    • Item # 1CML5
    • Mfr. Model # 199041746
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material PVC, Pipe Size 3/4 In., Preset...More

    Safety Relief Valve,3In,15 psi,Cast Iron
    • SPENCE
    • Safety Relief Valve, 3In, 15 psi, Cast IronCast Iron Safety Relief Valve
    • Item # 1RXD6
    • Mfr. Model # 0010ZKA-015
    • Safety Relief Valve, Body Material Cast Iron, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3 In., Outlet...More

    Water Pressure Reducing Valve,1-1/2 In.
    • WILKINS
    • Water Pressure Reducing Valve, 1-1/2 In.Water Pressure Reducing Valve, Low Lead Bronze, 25 to 75 psi
    • Item # 45K830
    • Mfr. Model # 112-500XL
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 1-1/2...More

    Adjustable Relief Valve,1-1/2 In,25 psi
    • HAYWARD
    • Adjustable Relief Valve, 1-1/2 In, 25 psiPVC Adjustable Relief Valve
    • Item # 3HME1
    • Mfr. Model # RV1150T
    • Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet...More

    Air Vac Valve,FNPT,2 x 1/2,CI
    • VAL-MATIC
    • Air Vac Valve, FNPT, 2 x 1/2, CIAir Vac Valve,FNPT,2 x 1/2,CI
    • Item # 5WLY3
    • Mfr. Model # 48A
    • Air Release Valve, Inlet Size 2 In., Outlet Size 1/2 In., Application Waste Water, Min. Pressure 5 psi, Max....More

    Results per page: 16 | 32 | 48