Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

52 Results Found that Include 143 Products

Results per page: 16 | 32 | 48
Mixing Valve,Brass,8 gpm,85 to 100 Deg F
  • GUARDIAN
  • Mixing Valve, Brass, 8 gpm, 85 to 100 Deg FMixing Valve, Brass
  • Item # 2LVL2
  • Mfr. Model # G3600
  • Mixing Valve, Body Material Brass, Flow Rate 8 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 In.,...More

Regulator,Pressure D Pilot
  • SPENCE
  • Regulator, Pressure D PilotRegulator,Pressure D Pilot
  • Item # 4NU80
  • Mfr. Model # SPS-30
  • Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat...More

Regulator,Pressure D Pilot
  • SPENCE
  • Regulator, Pressure D PilotRegulator,Pressure D Pilot
  • Item # 4NU81
  • Mfr. Model # SPS-60
  • Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat...More

Regulator,Pressure D Pilot
  • SPENCE
  • Regulator, Pressure D PilotRegulator,Pressure D Pilot
  • Item # 4NU82
  • Mfr. Model # SPS-175
  • Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat...More

Pressure Regulator,1 In,90 to 150 psi
  • PENTAIR CASH VALVE
  • Pressure Regulator, 1 In, 90 to 150 psiPressure Regulator,1 In,90 to 150 psi
  • Item # 3PZK6
  • Mfr. Model # 1875-0120
  • Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 In., Outlet Size 1 In., Length 2-1/8 In.,...More

Water Pressure Reducing Valve,2 In.
  • WILKINS
  • Water Pressure Reducing Valve, 2 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
  • Item # 22N575
  • Mfr. Model # 2-600XL
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 2 In., Preset...More

Safety Relief Valve,1-1/2 In,150 psi
  • WATTS
  • Safety Relief Valve, 1-1/2 In, 150 psiBronze Safety Relief Valve
  • Item # 26X190
  • Mfr. Model # 1 1/2 174A-150
  • Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet...More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH54
  • Mfr. Model # KIT R/28
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA78, For Use With Mfr....More

Adjustable Relief Valve,1-1/2 In,25 psi
  • HAYWARD
  • Adjustable Relief Valve, 1-1/2 In, 25 psiPVC Adjustable Relief Valve
  • Item # 3HMF2
  • Mfr. Model # RV1150TE
  • Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet...More

Pressure Regulator,1/2 In,5 to 125 psi
  • PLAST-O-MATIC
  • Pressure Regulator, 1/2 In, 5 to 125 psiPressure Regulator, PRHM Series
  • Item # 11G072
  • Mfr. Model # PRHM050V-PV
  • Pressure Regulator, Series PRHM, Body Material Molded PVC, Inlet Size 1/2 In., Outlet Size 1/2 In., Length...More

Relief Valve,1 In,5 to 100 psi,PVC
  • PLAST-O-MATIC
  • Relief Valve, 1 In, 5 to 100 psi, PVCPVC Adjustable Antisiphon Relief Valve
  • Item # 11K387
  • Mfr. Model # RVDTM100T-PV
  • Adjustable Antisiphon Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In.,...More

Water Pressure Reducing Valve,1-1/2 In.
  • APOLLO
  • Water Pressure Reducing Valve, 1-1/2 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
  • Item # 6KJ95
  • Mfr. Model # 36H20701
  • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Bronze, Pipe Size 1-1/2 In.,...More

Pressure Relief Valve,1 In,7 to 150 psi
  • GF PIPING SYSTEMS
  • Pressure Relief Valve, 1 In, 7 to 150 psiPVC Adjustable Relief Valve
  • Item # 1CMN3
  • Mfr. Model # 199041543
  • Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size...More

Safety Relief Valve,3in.x3in.,15 psi
  • PENTAIR KUNKLE VALVE
  • Safety Relief Valve, 3in.x3in., 15 psiSafety Relief Valve,3in.x3in.,15 psi
  • Item # 31LH27
  • Mfr. Model # 0930-K01-GC-15
  • Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3 In., Outlet...More

Excess Flow Shut Off Valve,Flow 9.0 slpm
  • VERIFLO
  • Excess Flow Shut Off Valve, Flow 9.0 slpmExcess Flow Shut Off Valve,Flow 9.0 slpm
  • Item # 30E794
  • Mfr. Model # 43700243
  • Excess Flow Shut-Off Valve, Pipe Size 1/4 In., Differential Pressure 5 psi, Flow Limit Setting @ 30 psig...More

Hose Station,1/2 In FNPT,25-1/2 In H
  • SANI-LAV
  • Hose Station, 1/2 In FNPT, 25-1/2 In HHose Station,1/2 In FNPT,25-1/2 In H
  • Item # 18D876
  • Mfr. Model # M1
  • Hose Station, Pipe Size 1/2 In., Max. Flow Rate Adjustable, Height 25-1/2 In., Width 12 In., Connection Type...More

Steam Separator,2 In,300 psi
  • ARMSTRONG INTERNATIONAL
  • Steam Separator, 2 In, 300 psiSteam Separator,2 In,300 psi
  • Item # 36Y311
  • Mfr. Model # DS-1
  • Steam Separator, Connection Type FNPT, Pipe Size 2 In., Drain Connection 1 In., Body Material Ductile Iron,...More

Adjustable Relief Valve,1/2In,25psi,CPVC
  • HAYWARD
  • Adjustable Relief Valve, 1/2In, 25psi, CPVCCPVC Adjustable Relief Valve
  • Item # 3HMF4
  • Mfr. Model # RV2050TE
  • Adjustable Relief Valve, Body Material CPVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet...More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH47
  • Mfr. Model # KIT R/XL150
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA70, For Use With Mfr....More

Water Mixing Valve Kit
  • LEONARD VALVE
  • Water Mixing Valve KitWater Mixing Valve Kit
  • Item # 20RH45
  • Mfr. Model # KIT R/XL32
  • Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA68, For Use With Mfr....More

Results per page: 16 | 32 | 48