Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

7 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Water Pressure Reducing Valve,1/2 In.
    • BELL & GOSSETT
    • Water Pressure Reducing Valve, 1/2 In.Water Pressure Reducing Valve, Brass, 10 to 25 psi
    • Item # 6LFA4
    • Mfr. Model # FB-38
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Brass, Pipe Size 1/2 In., Preset...More

    Pressure Regulator,1/2in.,NPT,300 psi
    • SHARKBITE
    • Pressure Regulator, 1/2in., NPT, 300 psiPressure Regulator,1/2in.,NPT,300 psi
    • Item # 31LC80
    • Mfr. Model # 22999-0045
    • Pressure Regulator, Series EB-75, Body Material Iron, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 3-49/64...More

    Coolant Hose,1/2 in.Pipe,21 in.L,Gray
    Coolant Hose,1/2 in.Pipe,24 in.L,Gray
    Purge Valve,3/8 In,Up to 4000 psi
    • PARKER
    • Purge Valve, 3/8 In, Up to 4000 psiStainless Steel Purge Relief Valve
    • Item # 5ULT1
    • Mfr. Model # 6M-PG4L-SS
    • Purge Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 3/8 In., Outlet...More

    Results per page: 16 | 32 | 48