Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pressure and Temperature Control Valves

89 Results Found that Include 278 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Automatic Vent Valve,1/8 in. NPT
  • WATTS
  • Automatic Vent Valve, 1/8 in. NPTAutomatic Vent Valve,1/8 in. NPT
  • Item # 4A820
  • Mfr. Model # FV-4-1/8
  • Automatic Vent Valve, Inlet Size 1/8 In., Body Material Brass, Connection Type MNPT, Float Material...More

Adjustable Relief Valve,3/4 x 1/2,175psi
  • WATTS
  • Adjustable Relief Valve, 3/4 x 1/2,175psiAdjustable Relief Valve,3/4 x 1/2,175psi
  • Item # 2X318
  • Mfr. Model # 530-3/4
  • Calibrated Adjustable Relief Valve, Body Material Brass, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4...More

Vacuum Relief Valve,1/2 In,Up to 200 psi
  • WATTS
  • Vacuum Relief Valve, 1/2 In, Up to 200 psiVacuum Relief Valve,1/2 In,Up to 200 psi
  • Item # 5DLZ3
  • Mfr. Model # 1/2 LF N36
  • Vacuum Relief Valve, Body Material Lead-Free Brass, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/2 In.,...More

Automatic Vent Valve,1/4 in. NPT
  • WATTS
  • Automatic Vent Valve, 1/4 in. NPTAutomatic Vent Valve,1/4 in. NPT
  • Item # 4A821
  • Mfr. Model # FV-4-1/4
  • Automatic Vent Valve, Inlet Size 1/4 In., Body Material Brass, Connection Type MNPT, Float Material...More

Mixing Valve,Low Lead Brass
  • WATTS
  • Mixing Valve, Low Lead BrassMixing Valve,Low Lead Brass
  • Item # 20G110
  • Mfr. Model # 3/8 LFUSGB-M2
  • Mixing Valve, Body Material Low-Lead Brass, Flow Rate 0.5 to 2.5 gpm, Inlet Type Compression, Outlet Type...More

Auto Dual Air Vent,Hot And Cold,1/8 In
  • WATTS
  • Auto Dual Air Vent, Hot And Cold, 1/8 InAuto Dual Air Vent,Hot And Cold,1/8 In
  • Item # 3EJF7
  • Mfr. Model # 1/8 DUO-VENT NPT
  • Automatic Dual Air Vent Valve, Inlet Size 1/8 In., Body Material Brass, Connection Type MNPT, Float Material...More

T & P Relief Valve,MNPT x FNPT
  • WATTS
  • T & P Relief Valve, MNPT x FNPTT & P Relief Valve,MNPT x FNPT
  • Item # 1A543
  • Mfr. Model # 40XL
  • Temperature & Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

Vacuum Relief Valve,0 to 200 psi,SS
  • WATTS
  • Vacuum Relief Valve, 0 to 200 psi, SSVacuum Relief Valve,0 to 200 psi,SS
  • Item # 29YL72
  • Mfr. Model # LFN36-M1-3/4"
  • Vacuum Relief Valve, Body Material Lead Free Copper Silicon Alloy, Inlet Type MNPT, Outlet Type MNPT, Inlet...More

Pressure Regulator,1/4 In,0 to 125 psi
  • WATTS
  • Pressure Regulator, 1/4 In, 0 to 125 psiPressure Regulator,1/4 In,0 to 125 psi
  • Item # 1DMK5
  • Mfr. Model # p-60
  • Pressure Regulator, Series P60, Body Material Thermoplastic, Inlet Size 1/4 In., Outlet Size 1/4 In., Length...More

Pressure Regulator,3/4 In,10 to 60 psi
  • WATTS
  • Pressure Regulator, 3/4 In, 10 to 60 psiPressure Regulator,3/4 In,10 to 60 psi
  • Item # 26X143
  • Mfr. Model # 3/4 LFH560-G
  • Pressure Regulator, Series H560G, Body Material Lead Free Brass, Inlet Size 3/4 In., Outlet Size 3/4 In.,...More

Valve,Boiler Feed
  • WATTS
  • Valve, Boiler FeedValve,Boiler Feed
  • Item # 3A558
  • Mfr. Model # 1156F
  • Boiler Feed Valve, Pipe Size 1/2 In., Length 3-1/2 In., Height 5-3/8 In., Connection Type FNPT x FNPT,...More

Water Pressure Regulator Valve,1 In.
  • WATTS
  • Water Pressure Regulator Valve, 1 In.Water Pressure Regulator Valve,1 In.
  • Item # 26X115
  • Mfr. Model # 1 LFU5B-LP-Z3
  • Water Pressure Regulator Valve, Series LFU5B, Body Material Lead Free Brass, Inlet Size 1 In., Outlet Size 1...More

Lead Free Water Pressure Reducing Valve
  • WATTS
  • Lead Free Water Pressure Reducing ValveLead Free Water Pressure Reducing Valve
  • Item # 31CD82
  • Mfr. Model # 3/4" LFN45BM1-DU-EZ
  • Lead Free Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 3/4...More

Pressure Regulator,3/4 In,10 to 25 psi
  • WATTS
  • Pressure Regulator, 3/4 In, 10 to 25 psiPressure Regulator,3/4 In,10 to 25 psi
  • Item # 46A978
  • Mfr. Model # N256
  • Pressure Regulator, Series N256, Body Material Bronze, Inlet Size 3/4 In., Outlet Size 3/4 In., Length 4-5/8...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More