Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pressure and Temperature Control Valves

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Steam Separator,1-1/4 In,300 psi
    • ARMSTRONG INTERNATIONAL
    • Steam Separator, 1-1/4 In, 300 psiSteam Separator,1-1/4 In,300 psi
    • Item # 36Y309
    • Mfr. Model # DS-1
    • Steam Separator, Connection Type FNPT, Pipe Size 1-1/4 In., Drain Connection 1 In., Body Material Ductile...More

    Steam Separator,1 In,300 psi
    • ARMSTRONG INTERNATIONAL
    • Steam Separator, 1 In, 300 psiSteam Separator,1 In,300 psi
    • Item # 36Y308
    • Mfr. Model # DS-1
    • Steam Separator, Connection Type FNPT, Pipe Size 1 In., Drain Connection 3/4 In., Body Material Ductile Iron,...More

    Steam Separator,2 In,300 psi
    • ARMSTRONG INTERNATIONAL
    • Steam Separator, 2 In, 300 psiSteam Separator,2 In,300 psi
    • Item # 36Y311
    • Mfr. Model # DS-1
    • Steam Separator, Connection Type FNPT, Pipe Size 2 In., Drain Connection 1 In., Body Material Ductile Iron,...More

    Steam Separator,1-1/2 In,300 psi
    • ARMSTRONG INTERNATIONAL
    • Steam Separator, 1-1/2 In, 300 psiSteam Separator,1-1/2 In,300 psi
    • Item # 36Y310
    • Mfr. Model # DS-1
    • Steam Separator, Connection Type FNPT, Pipe Size 1-1/2 In., Drain Connection 1 In., Body Material Ductile...More

    Steam Sparger,1-1/4in Pipe,1197lb./hr.
    • ARMSTRONG INTERNATIONAL
    • Steam Sparger, 1-1/4in Pipe, 1197lb./hr.Steam Sparger,1-1/4in Pipe,1197lb./hr.
    • Item # 30YU09
    • Mfr. Model # MS6-1-1/4"
    • Steam Separator, Connection Type NPT, Pipe Size 1-1/4 In., Body Material 304 Stainless Steel, Max. Pressure...More

    Steam Sparger,1-1/2in Pipe,1282lb./hr.
    • ARMSTRONG INTERNATIONAL
    • Steam Sparger, 1-1/2in Pipe, 1282lb./hr.Steam Sparger,1-1/2in Pipe,1282lb./hr.
    • Item # 30YU10
    • Mfr. Model # MS6-1-1/2"
    • Steam Separator, Connection Type NPT, Pipe Size 1-1/2 In., Body Material 304 Stainless Steel, Max. Pressure...More

    Steam Sparger,2 in. Pipe,1936 lb./hr.
    • ARMSTRONG INTERNATIONAL
    • Steam Sparger, 2 in. Pipe, 1936 lb./hr.Steam Sparger,2 in. Pipe,1936 lb./hr.
    • Item # 30YU11
    • Mfr. Model # MS6-2"
    • Steam Separator, Connection Type NPT, Pipe Size 2 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

    Condensate Cooler,12 gpm,Cast Iron
    • ARMSTRONG INTERNATIONAL
    • Condensate Cooler, 12 gpm, Cast IronCondensate Cooler,12 gpm,Cast Iron
    • Item # 30YT84
    • Mfr. Model # CC-12
    • Condensate Cooler, Capacity 12 gpm, Body Material Cast Iron, Preset Temp. 135 Degrees F, Temp. Range 115...More

    Steam Sparger,1/2 in. Pipe,400 lb./hr.
    • ARMSTRONG INTERNATIONAL
    • Steam Sparger, 1/2 in. Pipe, 400 lb./hr.Steam Sparger,1/2 in. Pipe,400 lb./hr.
    • Item # 30YU06
    • Mfr. Model # MS6-1/2"
    • Steam Separator, Connection Type NPT, Pipe Size 1/2 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

    Steam Sparger,1 in. Pipe,819 lb./hr.
    • ARMSTRONG INTERNATIONAL
    • Steam Sparger, 1 in. Pipe, 819 lb./hr.Steam Sparger,1 in. Pipe,819 lb./hr.
    • Item # 30YU08
    • Mfr. Model # MS6-1"
    • Steam Separator, Connection Type NPT, Pipe Size 1 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

    Condensate Cooler,5 gpm,Cast Iron
    • ARMSTRONG INTERNATIONAL
    • Condensate Cooler, 5 gpm, Cast IronCondensate Cooler,5 gpm,Cast Iron
    • Item # 30YT83
    • Mfr. Model # CC-5
    • Condensate Cooler, Capacity 5 gpm, Body Material Cast Iron, Preset Temp. 135 Degrees F, Temp. Range 115...More

    Steam Sparger,3/4 in. Pipe,695 lb./hr.
    • ARMSTRONG INTERNATIONAL
    • Steam Sparger, 3/4 in. Pipe, 695 lb./hr.Steam Sparger,3/4 in. Pipe,695 lb./hr.
    • Item # 30YU07
    • Mfr. Model # MS6-3/4"
    • Steam Separator, Connection Type NPT, Pipe Size 3/4 In., Body Material 304 Stainless Steel, Max. Pressure 100...More

    Steam Separator,1/2 In,300 psi
    • ARMSTRONG INTERNATIONAL
    • Steam Separator, 1/2 In, 300 psiSteam Separator,1/2 In,300 psi
    • Item # 36Y306
    • Mfr. Model # DS-1
    • Steam Separator, Connection Type FNPT, Pipe Size 1/2 In., Drain Connection 3/4 In., Body Material Ductile...More

    Steam Separator,3/4 In,300 psi
    • ARMSTRONG INTERNATIONAL
    • Steam Separator, 3/4 In, 300 psiSteam Separator,3/4 In,300 psi
    • Item # 36Y307
    • Mfr. Model # DS-1
    • Steam Separator, Connection Type FNPT, Pipe Size 3/4 In., Drain Connection 3/4 In., Body Material Ductile...More

    Results per page: 16 | 32 | 48