Skip Content

Filter Results By

Applied Filters Clear All

Item
Range
Accuracy
Output
Power Required
Process Connection
Features
Electrical Connections
Pressure Range (In. WC)
Operating Temp.
Brand
Price
Shop By
Ratings

Pressure and/or Vacuum Transducers

67 Results Found that Include 342 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pressure Transmitter,0 to 15 psi
  • DWYER INSTRUMENTS
  • Pressure Transmitter, 0 to 15 psiPressure Transmitter,0 to 15 psi
  • Item # 3DRH3
  • Mfr. Model # 628-00-GH-P9-E1-S1
  • Pressure Transmitter, Range 0 to 15 psi, Accuracy +/-1 Percent, Output 4 to 20 mA DC, Power Required 13 to 30...More

Explosion Proof Transducer,0 to 5 psi
  • ASHCROFT
  • Explosion Proof Transducer, 0 to 5 psiExplosion Proof Pressure Transducer
  • Item # 5LRH7
  • Mfr. Model # A2XBF0215C25#G
  • Explosion Proof Pressure Transducer, Range 0 to 5 psi, Accuracy +/-0.3%, Output 1 to 5VDC, Power Required 10...More

Transducer,0to25psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to25psi, 1 to 5VDC, DIN43650-ATransducer,0to25psi,1 to 5VDC,DIN43650-A
  • Item # 36VT85
  • Mfr. Model # AST4400A00025P3I0
  • Intrinsically Safe Transducer, Range 0 to 25 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducer,0to50psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to50psi, 1 to 5VDC, DIN43650-ATransducer,0to50psi,1 to 5VDC,DIN43650-A
  • Item # 36VT86
  • Mfr. Model # AST4400A00050P3I0
  • Intrinsically Safe Transducer, Range 0 to 50 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducer,0to100psi,1to5VDC,DIN 43650-A
  • THUEMLING
  • Transducer, 0to100psi, 1to5VDC, DIN 43650-ATransducer,0to100psi,1to5VDC,DIN 43650-A
  • Item # 36VT87
  • Mfr. Model # AST4400A00100P3I0
  • Intrinsically Safe Transducer, Range 0 to 100 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducer,0to500psi,1to5VDC,DIN 43650-A
  • THUEMLING
  • Transducer, 0to500psi, 1to5VDC, DIN 43650-ATransducer,0to500psi,1to5VDC,DIN 43650-A
  • Item # 36VT88
  • Mfr. Model # AST4400A00500P3I0
  • Intrinsically Safe Transducer, Range 0 to 500 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducer,0to10psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to10psi, 1 to 5VDC, DIN43650-ATransducer,0to10psi,1 to 5VDC,DIN43650-A
  • Item # 36VU06
  • Mfr. Model # AST5300ENDP0010P3I8
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducer,0to25psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducer, 0to25psi, 4 to 20mA, DIN43650-ATransducer,0to25psi,4 to 20mA,DIN43650-A
  • Item # 36VT94
  • Mfr. Model # AST4400A00025P4I0
  • Intrinsically Safe Transducer, Range 0 to 25 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0to1000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to1000psi, 1to5VDC, DIN43650-ATransducer,0to1000psi,1to5VDC,DIN43650-A
  • Item # 36VT89
  • Mfr. Model # AST4400A01000P3I0
  • Intrinsically Safe Transducer, Range 0 to 1000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducr,0 to 1psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 1psi, 4 to 20mA, DIN43650-ATransducr,0 to 1psi,4 to 20mA,DIN43650-A
  • Item # 36VU07
  • Mfr. Model # AST5300ENDP0001P4I8
  • Differential Pressure Transducer, Range 0 to 1 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0to50psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducer, 0to50psi, 4 to 20mA, DIN43650-ATransducer,0to50psi,4 to 20mA,DIN43650-A
  • Item # 36VT95
  • Mfr. Model # AST4400A00050P4I0
  • Intrinsically Safe Transducer, Range 0 to 50 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0to1000psi,4to20mA,DIN43650-A
  • THUEMLING
  • Transducer, 0to1000psi, 4to20mA, DIN43650-ATransducer,0to1000psi,4to20mA,DIN43650-A
  • Item # 36VT98
  • Mfr. Model # AST4400A01000P4I0
  • Intrinsically Safe Transducer, Range 0 to 1000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Pressure Transdcr,0 to 1000psi,4 to 20mA
  • THUEMLING
  • Pressure Transdcr, 0 to 1000psi, 4 to 20mAPressure Transdcr,0 to 1000psi,4 to 20mA
  • Item # 36VT79
  • Mfr. Model # AST4600A01000P4T0
  • Pressure Transducer, Range 0 to 1000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Transducer,0 to 10psi,1 to 5VDC,1/2inNPT
  • THUEMLING
  • Transducer, 0 to 10psi, 1 to 5VDC, 1/2inNPTTransducer,0 to 10psi,1 to 5VDC,1/2inNPT
  • Item # 36VU02
  • Mfr. Model # AST54EDA00100P3B00010N
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-1 Percent, Output 1 to 5VDC, Power Required...More

Transducer,0to5000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to5000psi, 1to5VDC, DIN43650-ATransducer,0to5000psi,1to5VDC,DIN43650-A
  • Item # 36VT90
  • Mfr. Model # AST4400A05000P3I0
  • Intrinsically Safe Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducr,0 to 5psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 5psi, 4 to 20mA, DIN43650-ATransducr,0 to 5psi,4 to 20mA,DIN43650-A
  • Item # 36VU08
  • Mfr. Model # AST5300ENDP0005P4I8
  • Differential Pressure Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0to100psi,4to20mA,DIN 43650-A
  • THUEMLING
  • Transducer, 0to100psi, 4to20mA, DIN 43650-ATransducer,0to100psi,4to20mA,DIN 43650-A
  • Item # 36VT96
  • Mfr. Model # AST4400A00100P4I0
  • Intrinsically Safe Transducer, Range 0 to 100 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0to5000psi,4to20mA,DIN43650-A
  • THUEMLING
  • Transducer, 0to5000psi, 4to20mA, DIN43650-ATransducer,0to5000psi,4to20mA,DIN43650-A
  • Item # 36VT99
  • Mfr. Model # AST4400A05000P4I0
  • Intrinsically Safe Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Pressure Transdcr,0 to 3000psi,4 to 20mA
  • THUEMLING
  • Pressure Transdcr, 0 to 3000psi, 4 to 20mAPressure Transdcr,0 to 3000psi,4 to 20mA
  • Item # 36VT80
  • Mfr. Model # AST4600A03000P4T0
  • Pressure Transducer, Range 0 to 3000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Pressure Transducer,0 to 15psi,1 to 5VDC
  • THUEMLING
  • Pressure Transducer, 0 to 15psi, 1 to 5VDCPressure Transducer,0 to 15psi,1 to 5VDC
  • Item # 36VT64
  • Mfr. Model # AST4600AG0015P3T0
  • Pressure Transducer, Range 0 to 15 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10 to...More

Pressure Transducr,0to10000psi,4 to 20mA
  • THUEMLING
  • Pressure Transducr, 0to10000psi, 4 to 20mAPressure Transducr,0to10000psi,4 to 20mA
  • Item # 36VT82
  • Mfr. Model # AST4600A10000P4T0
  • Pressure Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Transducer,0 to 10psi,4 to 20mA,1/2inNPT
  • THUEMLING
  • Transducer, 0 to 10psi, 4 to 20mA, 1/2inNPTTransducer,0 to 10psi,4 to 20mA,1/2inNPT
  • Item # 36VU03
  • Mfr. Model # AST54EDA00100P4B00010N
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-1 Percent, Output 4 to 20mA, Power Required...More

Transducr,0to10000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducr, 0to10000psi, 1to5VDC, DIN43650-ATransducr,0to10000psi,1to5VDC,DIN43650-A
  • Item # 36VT91
  • Mfr. Model # AST4400A10000P3I0
  • Intrinsically Safe Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Pressure Transducer,0 to 50psi,4 to 20mA
  • THUEMLING
  • Pressure Transducer, 0 to 50psi, 4 to 20mAPressure Transducer,0 to 50psi,4 to 20mA
  • Item # 36VT76
  • Mfr. Model # AST4600AG0050P4T0
  • Pressure Transducer, Range 0 to 50 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10 to...More

Pressure Transducer,0 to 50psi,1 to 5VDC
  • THUEMLING
  • Pressure Transducer, 0 to 50psi, 1 to 5VDCPressure Transducer,0 to 50psi,1 to 5VDC
  • Item # 36VT66
  • Mfr. Model # AST4600AG0050P3T0
  • Pressure Transducer, Range 0 to 50 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10 to...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More