Skip Content

Filter Results By

Prep and Hold Utensils

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Utility Tong, L 16 In
Pom Tong, L 6 In
Utility Tong, L 7 In
Utility Tong, L 9 1/2 In
Utility Tong, Blk Handle
  • VOLLRATH
  • Utility Tong, Blk Handle Utility Tong, Blk Handle
  • Item # 4KJT6
  • Mfr. Model # 4781620
  • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 16 In., Gauge 20,...More

Pom Tong, L 9 In
Utility Tong, L 12 In
Funnel, 13 oz.
  • VOLLRATH
  • Funnel, 13 oz. Funnel, 13 oz.
  • Item # 4NCR6
  • Mfr. Model # 84750
  • Funnel, Capacity (Oz.) 13, Overall Height (In.) 5-3/8, Dia. (In.) 5, Material Stainless Steel, Includes 1-1/2...More

Funnel, 22 1/4 oz.
  • VOLLRATH
  • Funnel, 22 1/4 oz. Funnel, 22 1/4 oz.
  • Item # 4NCR7
  • Mfr. Model # 84760
  • Funnel, Capacity (Oz.) 22-1/4, Overall Height (In.) 6-3/8, Dia. (In.) 6, Material Stainless Steel, Includes...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJT7
  • Mfr. Model # 4780912
  • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 9 1/2 In., Gauge Heavy, Material...More

Pom Tong, L 12 In
Funnel, 32 oz.
  • VOLLRATH
  • Funnel, 32 oz. Funnel, 32 oz.
  • Item # 4NCR8
  • Mfr. Model # 84770
  • Funnel, Capacity (Oz.) 32, Overall Height (In.) 7-1/4, Dia. (In.) 6-3/4, Material Stainless Steel, Package...More

Utility Tong, Blk Handle
  • VOLLRATH
  • Utility Tong, Blk Handle Utility Tong, Blk Handle
  • Item # 4KJT4
  • Mfr. Model # 4780920
  • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 9 1/2 In., Gauge 20,...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJU1
  • Mfr. Model # 4780922
  • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 9 1/2 In.,...More

Funnel, 64 oz.
  • VOLLRATH
  • Funnel, 64 oz. Funnel, 64 oz.
  • Item # 4NCR9
  • Mfr. Model # 84780
  • Funnel, Capacity (Oz.) 64, Overall Height (In.) 8-3/4, Dia. (In.) 8-3/8, Material Stainless Steel, Package...More

Funnel, 6 3/8 Oz
Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJU3
  • Mfr. Model # 4781622
  • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 16 In.,...More

Utility Tong, Blk Handle
  • VOLLRATH
  • Utility Tong, Blk Handle Utility Tong, Blk Handle
  • Item # 4KJT5
  • Mfr. Model # 4781220
  • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 12 In., Gauge 20,...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJU2
  • Mfr. Model # 4781222
  • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 12 In.,...More

Utility Tong,Purple,12 in. Overall L
  • VOLLRATH
  • Utility Tong, Purple, 12 in. Overall L Utility Tong,Purple,12 in. Overall L
  • Item # 45RJ83
  • Mfr. Model # 4781280
  • Utility Tong, With Purple Coated Handle, Temp. Resistance (Deg. F) 180, Overall Length (In.) 12, Overall...More

Utility Tong,Purple,6 in. Overall L
  • VOLLRATH
  • Utility Tong, Purple, 6 in. Overall L Utility Tong,Purple,6 in. Overall L
  • Item # 45RJ81
  • Mfr. Model # 4780680
  • Utility Tong, With Purple Coated Handle, Temp. Resistance (Deg. F) 180, Overall Length (In.) 6, Overall Width...More

Utility Tong,Purple,16 in. Overall L
  • VOLLRATH
  • Utility Tong, Purple, 16 in. Overall L Utility Tong,Purple,16 in. Overall L
  • Item # 45RJ84
  • Mfr. Model # 4781680
  • Utility Tong, With Purple Coated Handle, Temp. Resistance (Deg. F) 180, Overall Length (In.) 16, Overall...More

Utility Tong,Purple,9-1/2 in. Overall L
  • VOLLRATH
  • Utility Tong, Purple, 9-1/2 in. Overall L Utility Tong,Purple,9-1/2 in. Overall L
  • Item # 45RJ82
  • Mfr. Model # 4780980
  • Utility Tong, With Purple Coated Handle, Temp. Resistance (Deg. F) 180, Overall Length (In.) 9-1/2, Overall...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJT8
  • Mfr. Model # 4781212
  • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 12 In., Gauge Heavy, Material...More

Utility Tong, Multi-Colored Set
Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJT9
  • Mfr. Model # 4781612
  • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 16 In., Gauge Heavy, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More