Skip Content

Filter Results By

Applied Filters Clear All

Prep and Hold Utensils

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Food Hoe,White,8x11 In,Nylon
Food Hoe,Green,8x11 In,Nylon
Salad Tong,Clear,9.03 In,PK12
Food Hoe,Yellow,8x11 In,Nylon
Funnel, 6 3/8 Oz
Funnel, 13 oz.
  • VOLLRATH
  • Funnel, 13 oz. Funnel, 13 oz.
  • Item # 4NCR6
  • Mfr. Model # 84750
  • Funnel, Capacity (Oz.) 13, Overall Height (In.) 5-3/8, Dia. (In.) 5, Material Stainless Steel, Includes 1-1/2...More

Food Hoe,Blue,8x11 in,Nylon
Salad Tong,Black,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Black, 9.03 In, PK12 Salad Tong,Black,9.03 In,PK12
  • Item # 14D286
  • Mfr. Model # 460903
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Food Hoe,Red,8x11 In,Nylon
Utility Tong,Clear,8.85 In,PK12
Salad Tong,Red,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Red, 9.03 In, PK12 Salad Tong,Red,9.03 In,PK12
  • Item # 14D289
  • Mfr. Model # 460905
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Salad Tong,White,9.03 In,PK12
  • CARLISLE
  • Salad Tong, White, 9.03 In, PK12 Salad Tong,White,9.03 In,PK12
  • Item # 14D290
  • Mfr. Model # 460902
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Salad Tong,Brown,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Brown, 9.03 In, PK12 Salad Tong,Brown,9.03 In,PK12
  • Item # 14D287
  • Mfr. Model # 460901
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Utility Tong,White,8.85 In,PK12
Utility Tong,Brown,8.85 In,PK12
Utility Tong,Beige,8.85 In,PK12
Salad Tong,Beige,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Beige, 9.03 In, PK12 Salad Tong,Beige,9.03 In,PK12
  • Item # 14D285
  • Mfr. Model # 460906
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Utility Tong,Red,8.85 In,PK12
  • CARLISLE
  • Utility Tong, Red, 8.85 In, PK12 Utility Tong,Red,8.85 In,PK12
  • Item # 14D301
  • Mfr. Model # 470905
  • Utility Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8.85, Overall Width (In.) 1.5, Material...More

Utility Tong,Black,8.85 In,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More