Skip Content

Filter Results By

Applied Filters Clear All

Prep and Hold Utensils

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oval Utensil Rest,SS,12 In
  • SPRING USA
  • Oval Utensil Rest, SS, 12 In Oval Utensil Rest,SS,12 In
  • Item # 24X499
  • Mfr. Model # M3557-28
  • Oval Utensil Rest, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12, Overall Width (In.) 9-1/2, Overall...More

Utility Tong, Blk Handle
  • VOLLRATH
  • Utility Tong, Blk Handle Utility Tong, Blk Handle
  • Item # 4KJT6
  • Mfr. Model # 4781620
  • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 16 In., Gauge 20,...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJU1
  • Mfr. Model # 4780922
  • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 9 1/2 In.,...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJT7
  • Mfr. Model # 4780912
  • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 9 1/2 In., Gauge Heavy, Material...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJU2
  • Mfr. Model # 4781222
  • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 12 In.,...More

Potato Masher,19 In
  • TABLECRAFT PRODUCTS COMPANY
  • Potato Masher, 19 In Potato Masher,19 In
  • Item # 6EZE3
  • Mfr. Model # 7319
  • Potato Masher, Black Handle, Overall Length (In.) 19, Overall Width (In.) 4.5, Handle Length (In.) 12,...More

Utility Tong, Blk Handle
  • VOLLRATH
  • Utility Tong, Blk Handle Utility Tong, Blk Handle
  • Item # 4KJT5
  • Mfr. Model # 4781220
  • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 12 In., Gauge 20,...More

Serving Tongs,9-1/4 Inch
Bottle Opener,6-5/16 In L,Stl,Grey/Blue
Round Utensil Rest,SS,12 In
  • SPRING USA
  • Round Utensil Rest, SS, 12 In Round Utensil Rest,SS,12 In
  • Item # 24X501
  • Mfr. Model # M3557-30
  • Round Utensil Rest, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12, Overall Width (In.) 10-3/4,...More

Utility Tong,Purple,12 in. Overall L
  • VOLLRATH
  • Utility Tong, Purple, 12 in. Overall L Utility Tong,Purple,12 in. Overall L
  • Item # 45RJ83
  • Mfr. Model # 4781280
  • Utility Tong, With Purple Coated Handle, Temp. Resistance (Deg. F) 180, Overall Length (In.) 12, Overall...More

Utility Tong,Purple,16 in. Overall L
  • VOLLRATH
  • Utility Tong, Purple, 16 in. Overall L Utility Tong,Purple,16 in. Overall L
  • Item # 45RJ84
  • Mfr. Model # 4781680
  • Utility Tong, With Purple Coated Handle, Temp. Resistance (Deg. F) 180, Overall Length (In.) 16, Overall...More

Utility Tong,Purple,9-1/2 in. Overall L
  • VOLLRATH
  • Utility Tong, Purple, 9-1/2 in. Overall L Utility Tong,Purple,9-1/2 in. Overall L
  • Item # 45RJ82
  • Mfr. Model # 4780980
  • Utility Tong, With Purple Coated Handle, Temp. Resistance (Deg. F) 180, Overall Length (In.) 9-1/2, Overall...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJT8
  • Mfr. Model # 4781212
  • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 12 In., Gauge Heavy, Material...More

Utility Tong,Nylon Ends
  • VOLLRATH
  • Utility Tong, Nylon Ends Utility Tong,Nylon Ends
  • Item # 4KJT9
  • Mfr. Model # 4781612
  • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 16 In., Gauge Heavy, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More