Skip Content

Filter Results By

Applied Filters Clear All

Item
Brand
Price
Shop By

Prep and Hold Utensils

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Salad Tong,Black,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Black, 9.03 In, PK12Salad Tong,Black,9.03 In,PK12
  • Item # 14D286
  • Mfr. Model # 460903
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Utility Tong,Black,11.75 In,PK12
Utility Tong,Black,8.85 In,PK12
Pastry Tong,SS,9.5 In,PK12
  • CARLISLE
  • Pastry Tong, SS, 9.5 In, PK12Pastry Tong,SS,9.5 In,PK12
  • Item # 14D045
  • Mfr. Model # 607695
  • Pastry Tong, Overall Length (In.) 9.5, Overall Width (In.) 2, Material Stainless Steel, Color Stainless...More

Ice Tong,SS,7 In,PK12
  • CARLISLE
  • Ice Tong, SS, 7 In, PK12Ice Tong,SS,7 In,PK12
  • Item # 14D044
  • Mfr. Model # 607691
  • Ice Tong, Overall Length (In.) 7, Overall Width (In.) 0.75, Material Stainless Steel, Color Stainless Steel,...More

Utility Tong,12 In,PK12
Utility Tong,Clear,8.85 In,PK12
Pom Tong,Beige,6.44 In,PK12
  • CARLISLE
  • Pom Tong, Beige, 6.44 In, PK12Pom Tong,Beige,6.44 In,PK12
  • Item # 14D279
  • Mfr. Model # 460606
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.44, Overall Width (In.) 1.31, Material...More

Pom Tong,Clear,6.44 In,PK12
  • CARLISLE
  • Pom Tong, Clear, 6.44 In, PK12Pom Tong,Clear,6.44 In,PK12
  • Item # 14D282
  • Mfr. Model # 400607
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.44, Overall Width (In.) 1.31, Material...More

Utility Tong,Brown,11.75 In,PK12
Utility Tong,Clear,11.75: In,PK12
Pom Tong,Beige,6.1 In,PK12
  • CARLISLE
  • Pom Tong, Beige, 6.1 In, PK12Pom Tong,Beige,6.1 In,PK12
  • Item # 14D277
  • Mfr. Model # 480606
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.1, Overall Width (In.) 1, Material...More

Utility Tong,Brown,8.85 In,PK12
Utility Tong,Beige,11.75 In,PK12
Utility Tong,Red,11.75 In,PK12
  • CARLISLE
  • Utility Tong, Red, 11.75 In, PK12Utility Tong,Red,11.75 In,PK12
  • Item # 14D295
  • Mfr. Model # 471205
  • Utility Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 11.75, Overall Width (In.) 1.5, Material...More

Pom Tong,Clear,6.1 In,PK12
  • CARLISLE
  • Pom Tong, Clear, 6.1 In, PK12Pom Tong,Clear,6.1 In,PK12
  • Item # 14D278
  • Mfr. Model # 420607
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.1, Overall Width (In.) 1, Material...More

Salad Tong,Red,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Red, 9.03 In, PK12Salad Tong,Red,9.03 In,PK12
  • Item # 14D289
  • Mfr. Model # 460905
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Salad Tong,Brown,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Brown, 9.03 In, PK12Salad Tong,Brown,9.03 In,PK12
  • Item # 14D287
  • Mfr. Model # 460901
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Pom Tong,Brown,6.44 In,PK12
  • CARLISLE
  • Pom Tong, Brown, 6.44 In, PK12Pom Tong,Brown,6.44 In,PK12
  • Item # 14D281
  • Mfr. Model # 460601
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.44, Overall Width (In.) 1.31, Material...More

Utility Tong,Beige,8.85 In,PK12
Salad Tong,White,9.03 In,PK12
  • CARLISLE
  • Salad Tong, White, 9.03 In, PK12Salad Tong,White,9.03 In,PK12
  • Item # 14D290
  • Mfr. Model # 460902
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Salad Tong,Clear,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Clear, 9.03 In, PK12Salad Tong,Clear,9.03 In,PK12
  • Item # 14D288
  • Mfr. Model # 400907
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material...More

Utility Tong,White,8.85 In,PK12
Pom Tong,White,6.44 In,PK12
  • CARLISLE
  • Pom Tong, White, 6.44 In, PK12Pom Tong,White,6.44 In,PK12
  • Item # 14D284
  • Mfr. Model # 460602
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.44, Overall Width (In.) 1.31, Material...More

Salad Tong,SS,9 In,PK12
  • CARLISLE
  • Salad Tong, SS, 9 In, PK12Salad Tong,SS,9 In,PK12
  • Item # 14D043
  • Mfr. Model # 604609
  • Salad Tong, Overall Length (In.) 9, Overall Width (In.) 2, Material Stainless Steel, Color Stainless Steel,...More

Scalloped Serving Tong,SS,10.5 In,PK12
Bread Serving Tong,SS,9.25 In,PK12
Serving Tong,SS,8.25 In,PK12
  • CARLISLE
  • Serving Tong, SS, 8.25 In, PK12Serving Tong,SS,8.25 In,PK12
  • Item # 14D041
  • Mfr. Model # 607682
  • Serving Tong, Overall Length (In.) 8.25, Overall Width (In.) 2.25, Material Stainless Steel, Color Stainless...More

Pastry Tong,SS,8 In,PK12
  • CARLISLE
  • Pastry Tong, SS, 8 In, PK12Pastry Tong,SS,8 In,PK12
  • Item # 14D040
  • Mfr. Model # 607680
  • Pastry Tong, Overall Length (In.) 8, Overall Width (In.) 1.75, Material Stainless Steel, Color Stainless...More

Salad Tong,SS,6 In,PK12
  • CARLISLE
  • Salad Tong, SS, 6 In, PK12Salad Tong,SS,6 In,PK12
  • Item # 14D039
  • Mfr. Model # 604606
  • Salad Tong, Overall Length (In.) 6, Overall Width (In.) 1.25, Material Stainless Steel, Color Stainless...More

Pom Tong,Black,6.44 In,PK12
  • CARLISLE
  • Pom Tong, Black, 6.44 In, PK12Pom Tong,Black,6.44 In,PK12
  • Item # 14D280
  • Mfr. Model # 460603
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.44, Overall Width (In.) 1.31, Material...More

Salad Tong,Beige,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Beige, 9.03 In, PK12Salad Tong,Beige,9.03 In,PK12
  • Item # 14D285
  • Mfr. Model # 460906
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More