Skip Content

Filter Results By

Applied Filters Clear All

Item
Brand
Price
Shop By

Prep and Hold Utensils

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Utility Tong, Blk Handle
    • VOLLRATH
    • Utility Tong, Blk HandleUtility Tong, Blk Handle
    • Item # 4KJT6
    • Mfr. Model # 4781620
    • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 16 In., Gauge 20,...More

    Utility Tong, L 12 In
    Utility Tong, L 16 In
    Pom Tong, L 6 In
    Pom Tong, L 9 In
    Utility Tong, L 9 1/2 In
    Utility Tong, L 7 In
    Pom Tong, L 12 In
    Utility Tong, Multi-Colored Set
    • VOLLRATH
    • Utility Tong, Multi-Colored SetUtility Tong, Multi-Colored Set
    • Item # 4KJV2
    • Mfr. Model # 4780911
    • Utility Tong, Multi-Pack Color-Coded Set, Gauge 20, Material Stainless Steel, Plastisol Coated Handle, Color...More

    Utility Tong, Blk Handle
    • VOLLRATH
    • Utility Tong, Blk HandleUtility Tong, Blk Handle
    • Item # 4KJT4
    • Mfr. Model # 4780920
    • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 9 1/2 In., Gauge 20,...More

    Utility Tong,Nylon Ends
    • VOLLRATH
    • Utility Tong, Nylon EndsUtility Tong,Nylon Ends
    • Item # 4KJT7
    • Mfr. Model # 4780912
    • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 9 1/2 In., Gauge Heavy, Material...More

    Utility Tong, Blk Handle
    • VOLLRATH
    • Utility Tong, Blk HandleUtility Tong, Blk Handle
    • Item # 4KJT5
    • Mfr. Model # 4781220
    • Utility Tong, With Black Coated Handle, Temp. Resistance 180 Deg. F, Overall Length 12 In., Gauge 20,...More

    Funnel, 6 3/8 Oz
    Funnel, 32 oz.
    • VOLLRATH
    • Funnel, 32 oz.Funnel, 32 oz.
    • Item # 4NCR8
    • Mfr. Model # 84770
    • Funnel, Capacity (Oz.) 32, Overall Height (In.) 7-1/4, Dia. (In.) 6-3/4, Material Stainless Steel, Package...More

    Utility Tong,Nylon Ends
    • VOLLRATH
    • Utility Tong, Nylon EndsUtility Tong,Nylon Ends
    • Item # 4KJU1
    • Mfr. Model # 4780922
    • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 9 1/2 In.,...More

    Funnel, 22 1/4 oz.
    • VOLLRATH
    • Funnel, 22 1/4 oz.Funnel, 22 1/4 oz.
    • Item # 4NCR7
    • Mfr. Model # 84760
    • Funnel, Capacity (Oz.) 22-1/4, Overall Height (In.) 6-3/8, Dia. (In.) 6, Material Stainless Steel, Includes...More

    Funnel, 13 oz.
    • VOLLRATH
    • Funnel, 13 oz.Funnel, 13 oz.
    • Item # 4NCR6
    • Mfr. Model # 84750
    • Funnel, Capacity (Oz.) 13, Overall Height (In.) 5-3/8, Dia. (In.) 5, Material Stainless Steel, Includes 1-1/2...More

    Funnel, 64 oz.
    • VOLLRATH
    • Funnel, 64 oz.Funnel, 64 oz.
    • Item # 4NCR9
    • Mfr. Model # 84780
    • Funnel, Capacity (Oz.) 64, Overall Height (In.) 8-3/4, Dia. (In.) 8-3/8, Material Stainless Steel, Package...More

    Utility Tong,Nylon Ends
    • VOLLRATH
    • Utility Tong, Nylon EndsUtility Tong,Nylon Ends
    • Item # 4KJU3
    • Mfr. Model # 4781622
    • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 16 In.,...More

    Utility Tong,Nylon Ends
    • VOLLRATH
    • Utility Tong, Nylon EndsUtility Tong,Nylon Ends
    • Item # 4KJU2
    • Mfr. Model # 4781222
    • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 12 In.,...More

    Utility Tong,Nylon Ends
    • VOLLRATH
    • Utility Tong, Nylon EndsUtility Tong,Nylon Ends
    • Item # 4KJT9
    • Mfr. Model # 4781612
    • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 16 In., Gauge Heavy, Material...More

    Utility Tong,Nylon Ends
    • VOLLRATH
    • Utility Tong, Nylon EndsUtility Tong,Nylon Ends
    • Item # 4KJT8
    • Mfr. Model # 4781212
    • Utility Tong, With Nylon End, Temp. Resistance 450 Deg. F, Overall Length 12 In., Gauge Heavy, Material...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More