Skip Content

Filter Results By

Precision Steel Squares

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Square Set,4 Pc,Body 4,6,9,12 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Square Set, 4 Pc, Body 4,6,9,12 In L Square Set,4 Pc,Body 4,6,9,12 In L
  • Item # 6XY13
  • Mfr. Model # 6XY13
  • Machinists Square Set, Number of Pieces 4, Body Size 4 L X 3/4 In W, 6 L X 15/16 In W, 9 L X 1 1/4 In W And...More

Square Set,4 Pc,Body 2,3,4,6 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Square Set, 4 Pc, Body 2,3,4,6 In L Square Set,4 Pc,Body 2,3,4,6 In L
  • Item # 6XY11
  • Mfr. Model # 6XY11
  • Machinists Square Set, Number of Pieces 4, Body Size 2 L X 3/4 In W, 3 L X 3/4 In W, 4 L X 3/4 In W And 6 L X...More

Double Square,3-1/2x9/16 In,4R Grad,2 Pc
Precision Square,Stainless Steel
  • STARRETT
  • Precision Square, Stainless Steel Precision Square,Stainless Steel
  • Item # 3AER2
  • Mfr. Model # 3020-4
  • Precision Square, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Beam...More

Precision Steel Square,SS,7 x 4 In
  • STARRETT
  • Precision Steel Square, SS, 7 x 4 In Precision Steel Square,SS,7 x 4 In
  • Item # 3AER3
  • Mfr. Model # 3020-6
  • Precision Square, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

Precision Steel Square,6 x 4 5/16 In
  • STARRETT
  • Precision Steel Square, 6 x 4 5/16 In Precision Steel Square,6 x 4 5/16 In
  • Item # 2ZUT8
  • Mfr. Model # 20-6
  • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

Try Square,Stainless Steel Ruler,Polymer
Precision Steel Square,12 x 7 In
  • STARRETT
  • Precision Steel Square, 12 x 7 In Precision Steel Square,12 x 7 In
  • Item # 2ZUT9
  • Mfr. Model # 20-12
  • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

Try Square,SS/Red Polymer,12 In,mm/cm
PrecisionSquare,26-3/4x13-3/8in,0.0035in
Precision Square,6-7/8 x 4 in,0.0008 in.
Precision Steel Square Set,4 Pc
  • STARRETT
  • Precision Steel Square Set, 4 Pc Precision Steel Square Set,4 Pc
  • Item # 2ZUU1
  • Mfr. Model # S3020Z
  • Precision Square Set, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Beams...More

Precision Steel Square,SS,13 1/2 x 7 In
Precision Steel Square,SS,3 1/2 x 2 In
Precision Square,3-1/4 x 2 in,0.0015 in.
Precision Square,3-3/4x2-1/2in,0.0008 in
Precision Square,5-3/4x3-1/4in,0.0015 in
Precision Square,4-3/4 x 3 in,0.0008 in.
Precision Square,10-1/2x6-1/4in,0.0012in
PrecisionSquare,20-1/4x10-3/8in,0.0035in
Precision Square,2-3/4 x 2 in,0.0008 in.
Precision Square,13-5/8x8-1/4in,0.0018in
Precision Steel Square,3 x 2 3/8 In
  • STARRETT
  • Precision Steel Square, 3 x 2 3/8 In Precision Steel Square,3 x 2 3/8 In
  • Item # 2ZUT7
  • Mfr. Model # 20-3
  • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

Results per page:  16 | 32 | 48

Come to Grainger to stock up on precision steel squares. You’ll find squares with hardened and precision ground edges, lapped beams and blades, machined inner corners for clearance of burrs or dirt and 2-piece and 4-piece square sets with various sized squares. Measure 90° angles and perpendicular surfaces with accuracy when you shop Grainger for precision steel squares.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More