Skip Content

Filter Results By

Item
Material
Outside Dimensions (In.)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Precision Steel Squares

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Double Square,3-1/2x9/16 In,4R Grad,2 Pc
    Precision Square,Stainless Steel
    • STARRETT
    • Precision Square, Stainless SteelPrecision Square,Stainless Steel
    • Item # 3AER2
    • Mfr. Model # 3020-4
    • Precision Square, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Beam...More

    Square Set,4 Pc,Body 4,6,9,12 In L
    • WESTWARD
    • Square Set, 4 Pc, Body 4,6,9,12 In LSquare Set,4 Pc,Body 4,6,9,12 In L
    • Item # 6XY13
    • Mfr. Model # 6XY13
    • Machinists Square Set, Number of Pieces 4, Body Size 4 L X 3/4 In W, 6 L X 15/16 In W, 9 L X 1 1/4 In W And...More

    Square Set,4 Pc,Body 2,3,4,6 In L
    • WESTWARD
    • Square Set, 4 Pc, Body 2,3,4,6 In LSquare Set,4 Pc,Body 2,3,4,6 In L
    • Item # 6XY11
    • Mfr. Model # 6XY11
    • Machinists Square Set, Number of Pieces 4, Body Size 2 L X 3/4 In W, 3 L X 3/4 In W, 4 L X 3/4 In W And 6 L X...More

    Try Square Set,4 Pc,2,3,4,6 In
    • BROWN & SHARPE
    • Try Square Set, 4 Pc, 2,3,4,6 InTry Square Set,4 Pc,2,3,4,6 In
    • Item # 5TZU6
    • Mfr. Model # 599-540-2346
    • Try Square Set, Hardened and Ground Steel, Machined Notch in Inner Corner, Number of Pieces 4, Includes 2, 3,...More

    Precision Steel Square Set
    Precision Steel Square,SS,13 1/2 x 7 In
    Precision Steel Square,6 x 4 5/16 In
    • STARRETT
    • Precision Steel Square, 6 x 4 5/16 InPrecision Steel Square,6 x 4 5/16 In
    • Item # 2ZUT8
    • Mfr. Model # 20-6
    • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

    Try Square,SS/Red Polymer,12 In,mm/cm
    • BORA
    • Try Square, SS/Red Polymer, 12 In, mm/cmTry Square,SS/Red Polymer,12 In,mm/cm
    • Item # 23N570
    • Mfr. Model # 531012
    • Try Square, Material Stainless Steel Ruler, Molded Polymer Handle, Finish Clear Coat Ruler, Red Handle, Size...More

    Precision Steel Square,12 x 7 In
    • STARRETT
    • Precision Steel Square, 12 x 7 InPrecision Steel Square,12 x 7 In
    • Item # 2ZUT9
    • Mfr. Model # 20-12
    • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

    Try Square,SS/Red Polymer,8 In,mm/cm
    • BORA
    • Try Square, SS/Red Polymer, 8 In, mm/cmTry Square,SS/Red Polymer,8 In,mm/cm
    • Item # 23N569
    • Mfr. Model # 531008
    • Try Square, Material Stainless Steel Ruler, Molded Polymer Handle, Finish Clear Coat Ruler, Red Handle, Size...More

    Precision Steel Square,SS,3 1/2 x 2 In
    • STARRETT
    • Precision Steel Square, SS, 3 1/2 x 2 InPrecision Steel Square,SS,3 1/2 x 2 In
    • Item # 3AER1
    • Mfr. Model # 3020-3
    • Precision Square, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

    Precision Steel Square,SS,7 x 4 In
    • STARRETT
    • Precision Steel Square, SS, 7 x 4 InPrecision Steel Square,SS,7 x 4 In
    • Item # 3AER3
    • Mfr. Model # 3020-6
    • Precision Square, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

    Precision Steel Square Set,4 Pc
    • STARRETT
    • Precision Steel Square Set, 4 PcPrecision Steel Square Set,4 Pc
    • Item # 2ZUU1
    • Mfr. Model # S3020Z
    • Precision Square Set, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Beams...More

    Precision Steel Square,3 x 2 3/8 In
    • STARRETT
    • Precision Steel Square, 3 x 2 3/8 InPrecision Steel Square,3 x 2 3/8 In
    • Item # 2ZUT7
    • Mfr. Model # 20-3
    • Precision Square, Tool Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Outside...More

    Results per page: 16 | 32 | 48

      Come to Grainger to stock up on precision steel squares. You’ll find squares with hardened and precision ground edges, lapped beams and blades, machined inner corners for clearance of burrs or dirt and 2-piece and 4-piece square sets with various sized squares. Measure 90° angles and perpendicular surfaces with accuracy when you shop Grainger for precision steel squares.