Skip Content

Filter Results By

Overall Length (Ft.)
  • View MoreView Less
Bed Width (In.)
  • View MoreView Less
Load Capacity (Lb.)
  • View MoreView Less
Belt Speed
  • View MoreView Less
Brand
Price
Shop By

Powered Belt Conveyors

107 Results Found that Include 107 Products 

Results per page: 16 | 32 | 48
Conveyor,Powered,OAL8Ft,W13.4In
  • SPANTECH
  • Conveyor, Powered, OAL8Ft, W13.4InConveyor,Powered,OAL8Ft,W13.4In
  • Item # 5UXZ6
  • Mfr. Model # MC300HDG-B-2438-00
  • Conveyor, Powered, Formed Steel Channel Supports Stand Type, Overall Length 8 Ft., Bed Length 8 Ft., Width...More

Conveyor,Powered,OAL14Ft,W13.4In
  • SPANTECH
  • Conveyor, Powered, OAL14Ft, W13.4InConveyor,Powered,OAL14Ft,W13.4In
  • Item # 5UXZ9
  • Mfr. Model # MC300HDG-B-4267-00
  • Conveyor, Powered, Formed Steel Channel Supports Stand Type, Overall Length 14 Ft., Bed Length 14 Ft., Width...More

Slider Bed Power Belt Conveyor,L 6 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, L 6 FtSlider Bed Power Belt Conveyor,L 6 Ft
  • Item # 1PEB2
  • Mfr. Model # WSB40006B18
  • Slider Bed Power Belt Conveyor, Total 450 Lb, Bed Length 5 Ft, Bed Width 22 1/2 In, Bed Depth 4 In, Belt...More

Slider Bed Power Belt Conveyor,OAL 11 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 11 FtSlider Bed Power Belt Conveyor,OAL 11 Ft
  • Item # 2WJN9
  • Mfr. Model # WSB40011B30 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 11 Ft, Bed L 10 Ft, Bed W 34 1/2 In, Bed Depth 4...More

Conveyor,Powered,OAL4Ft,W13.4In
  • SPANTECH
  • Conveyor, Powered, OAL4Ft, W13.4InConveyor,Powered,OAL4Ft,W13.4In
  • Item # 5UXZ4
  • Mfr. Model # MC300HDG-B-1219-00
  • Conveyor, Powered, Formed Steel Channel Supports Stand Type, Overall Length 4 Ft., Bed Length 4 Ft., Width...More

Conveyor,Powered,OAL16Ft,W13.4In
  • SPANTECH
  • Conveyor, Powered, OAL16Ft, W13.4InConveyor,Powered,OAL16Ft,W13.4In
  • Item # 5UYA0
  • Mfr. Model # MC300HDG-B-4877-00
  • Conveyor, Powered, Formed Steel Channel Supports Stand Type, Overall Length 16 Ft., Bed Length 16 Ft., Width...More

Slider Bed Conveyor,L 11 ft,W 34-1/2 In
  • ASHLAND CONVEYOR
  • Slider Bed Conveyor, L 11 ft, W 34-1/2 InSlider Bed Conveyor,L 11 ft,W 34-1/2 In
  • Item # 42X868
  • Mfr. Model # SB400 30B11RE1/2A3I6-60V480M25
  • Slider Bed Power Belt Conveyor, Stand Type H, Overall Length (Ft) 11, Bed Length (Ft) 10, Bed Width (In)...More

Slider Bed Power Belt Conveyor,OAL 5 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 5 FtSlider Bed Power Belt Conveyor,OAL 5 Ft
  • Item # 2WJN8
  • Mfr. Model # WSB40006B18 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 6 Ft, Bed L 5 Ft, Bed W 22 1/2 In, Bed Depth 4 In,...More

Belt Conveyor,3 ft. L,12 In. W,80 lb.
  • DORNER
  • Belt Conveyor, 3 ft. L, 12 In. W, 80 lb.Belt Conveyor,3 ft. L,12 In. W,80 lb.
  • Item # 22DN97
  • Mfr. Model # 2200
  • Belt Conveyor, Powered, Extruded Aluminum, Stainless Steel, Aluminum Bed Material, Belt Speed 15 to 91 fpm,...More

Belt Conveyor,3 ft. L,6 In. W,60 lb.
  • DORNER
  • Belt Conveyor, 3 ft. L, 6 In. W, 60 lb.Belt Conveyor,3 ft. L,6 In. W,60 lb.
  • Item # 22DN94
  • Mfr. Model # 2200
  • Belt Conveyor, Powered, Extruded Aluminum, Stainless Steel, Aluminum Bed Material, Belt Speed 15 to 91 fpm,...More

Conveyor,Powered Belt,OAL11Ft
  • ASHLAND CONVEYOR
  • Conveyor, Powered Belt, OAL11FtConveyor,Powered Belt,OAL11Ft
  • Item # 3MY69
  • Mfr. Model # WSB40011B18
  • Powered Belt Conveyor, Load Capacity 335 Pounds, Working Load Limit 335 Pounds, Bed Length 10 Feet, Bed Width...More

Conveyor,Powered Belt,OAL21Ft
  • ASHLAND CONVEYOR
  • Conveyor, Powered Belt, OAL21FtConveyor,Powered Belt,OAL21Ft
  • Item # 3MY79
  • Mfr. Model # WSB40021B18
  • Powered Belt Conveyor, Load Capacity 319 Pounds, Working Load Limit 319 Pounds, Bed Length 20 Feet, Bed Width...More

Slider Bed Conveyor,L 6 ft,W 22-1/2 In
  • ASHLAND CONVEYOR
  • Slider Bed Conveyor, L 6 ft, W 22-1/2 InSlider Bed Conveyor,L 6 ft,W 22-1/2 In
  • Item # 42X867
  • Mfr. Model # SB400 18B6RE1/2A3I6-60V480M25
  • Slider Bed Power Belt Conveyor, Stand Type H, Overall Length (Ft) 6, Bed Length (Ft) 5, Bed Width (In)...More

Slider Bed Power Belt Conveyor, L 5 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, L 5 FtSlider Bed Power Belt Conveyor, L 5 Ft
  • Item # 1PEB4
  • Mfr. Model # WSB40006B30
  • Slider Bed Power Belt Conveyor, Total 435 Lb, Bed Length 5 Ft, Bed Width 34 1/2 In, Bed Depth 4 In, Belt...More

Roller Bed Conveyor, L 7 ft,W 18 In
  • ASHLAND CONVEYOR
  • Roller Bed Conveyor, L 7 ft, W 18 InRoller Bed Conveyor, L 7 ft,W 18 In
  • Item # 42X875
  • Mfr. Model # RB190 18B 7RE1/2A3 60TS M25
  • Roller Bed Belt Conveyor, H Stand, Overall Length (Ft) 7, Bed Length (Ft) 5, Width (In) 24, Bed Width (In)...More

Slider Bed Power Belt Conveyor,OAL 16 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 16 FtSlider Bed Power Belt Conveyor,OAL 16 Ft
  • Item # 2WJP1
  • Mfr. Model # WSB40016B30 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 16 Ft, Bed L 15 Ft, Bed W 34 1/2 In, Bed Depth 4...More

Belt Conveyor,6 ft. L,12 In. W,80 lb.
  • DORNER
  • Belt Conveyor, 6 ft. L, 12 In. W, 80 lb.Belt Conveyor,6 ft. L,12 In. W,80 lb.
  • Item # 22DN98
  • Mfr. Model # 2200
  • Belt Conveyor, Powered, Extruded Aluminum, Stainless Steel, Aluminum Bed Material, Belt Speed 15 to 91 fpm,...More

Slider Bed Power Belt Conveyor,OAL 21 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 21 FtSlider Bed Power Belt Conveyor,OAL 21 Ft
  • Item # 2WJP2
  • Mfr. Model # WSB40021B30 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 21 Ft, Bed L 20 Ft, Bed W 34 1/2 In, Bed Depth 4...More

Belt Conveyor,10 ft. L,12 In. W,80 lb.
  • DORNER
  • Belt Conveyor, 10 ft. L, 12 In. W, 80 lb.Belt Conveyor,10 ft. L,12 In. W,80 lb.
  • Item # 22DN99
  • Mfr. Model # 2200
  • Belt Conveyor, Powered, Extruded Aluminum, Stainless Steel, Aluminum Bed Material, Belt Speed 15 to 91 fpm,...More

Slider Bed Power Belt Conveyor,OAL 6 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 6 FtSlider Bed Power Belt Conveyor,OAL 6 Ft
  • Item # 2WJP3
  • Mfr. Model # WSB40006B30 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 6 Ft, Bed L 5 Ft, Bed W 34 1/2 In, Bed Depth 4 In,...More

Slider Bed Power Belt Conveyor,OAL 11 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 11 FtSlider Bed Power Belt Conveyor,OAL 11 Ft
  • Item # 2WJN5
  • Mfr. Model # WSB40011B18 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 11 Ft, Bed L 10 Ft, Bed W 22 1/2 In, Bed Depth 4...More

Belt Conveyor,10 ft. L,36 In. W,130 lb.
  • DORNER
  • Belt Conveyor, 10 ft. L, 36 In. W, 130 lb.Belt Conveyor,10 ft. L,36 In. W,130 lb.
  • Item # 22DP11
  • Mfr. Model # 3200
  • Belt Conveyor, Powered, Extruded Aluminum, Anodized Aluminum Bed Material, Belt Speed 25 to 94 fpm, Belt Type...More

Belt Conveyor,6 ft. L,18 In. W,80 lb.
  • DORNER
  • Belt Conveyor, 6 ft. L, 18 In. W, 80 lb.Belt Conveyor,6 ft. L,18 In. W,80 lb.
  • Item # 22DP01
  • Mfr. Model # 2200
  • Belt Conveyor, Powered, Extruded Aluminum, Stainless Steel, Aluminum Bed Material, Belt Speed 15 to 91 fpm,...More

Slider Bed Power Belt Conveyor,OAL 21 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 21 FtSlider Bed Power Belt Conveyor,OAL 21 Ft
  • Item # 2WJN7
  • Mfr. Model # WSB40021B18 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 21 Ft, Bed L 20 Ft, Bed W 22 1/2 In, Bed Depth 4...More

Belt Conveyor,6 ft. L,36 In. W,130 lb.
  • DORNER
  • Belt Conveyor, 6 ft. L, 36 In. W, 130 lb.Belt Conveyor,6 ft. L,36 In. W,130 lb.
  • Item # 22DP10
  • Mfr. Model # 3200
  • Belt Conveyor, Powered, Extruded Aluminum, Anodized Aluminum Bed Material, Belt Speed 25 to 94 fpm, Belt Type...More

Belt Conveyor,10 ft. L,6 In. W,60 lb.
  • DORNER
  • Belt Conveyor, 10 ft. L, 6 In. W, 60 lb.Belt Conveyor,10 ft. L,6 In. W,60 lb.
  • Item # 22DN96
  • Mfr. Model # 2200
  • Belt Conveyor, Powered, Extruded Aluminum, Stainless Steel, Aluminum Bed Material, Belt Speed 15 to 91 fpm,...More

Slider Bed Power Belt Conveyor,OAL 16 Ft
  • ASHLAND CONVEYOR
  • Slider Bed Power Belt Conveyor, OAL 16 FtSlider Bed Power Belt Conveyor,OAL 16 Ft
  • Item # 2WJN6
  • Mfr. Model # WSB40016B18 Var 6-60fpm
  • Slider Bed Power Belt Conveyor w/6-60fpm Var Speed, H, OAL 16 Ft, Bed L 15 Ft, Bed W 22 1/2 In, Bed Depth 4...More

Belt Conveyor,10 ft. L,24 In. W,130 lb.
  • DORNER
  • Belt Conveyor, 10 ft. L, 24 In. W, 130 lb.Belt Conveyor,10 ft. L,24 In. W,130 lb.
  • Item # 22DP09
  • Mfr. Model # 3200
  • Belt Conveyor, Powered, Extruded Aluminum, Anodized Aluminum Bed Material, Belt Speed 25 to 94 fpm, Belt Type...More

Belt Conveyor,6 ft. L,6 In. W,60 lb.
  • DORNER
  • Belt Conveyor, 6 ft. L, 6 In. W, 60 lb.Belt Conveyor,6 ft. L,6 In. W,60 lb.
  • Item # 22DN95
  • Mfr. Model # 2200
  • Belt Conveyor, Powered, Extruded Aluminum, Stainless Steel, Aluminum Bed Material, Belt Speed 15 to 91 fpm,...More

Belt Conveyor,6 ft. L,24 In. W,130 lb.
  • DORNER
  • Belt Conveyor, 6 ft. L, 24 In. W, 130 lb.Belt Conveyor,6 ft. L,24 In. W,130 lb.
  • Item # 22DP08
  • Mfr. Model # 3200
  • Belt Conveyor, Powered, Extruded Aluminum, Anodized Aluminum Bed Material, Belt Speed 25 to 94 fpm, Belt Type...More

Belt Conveyor,10 ft. L,18 In. W,130 lb.
  • DORNER
  • Belt Conveyor, 10 ft. L, 18 In. W, 130 lb.Belt Conveyor,10 ft. L,18 In. W,130 lb.
  • Item # 22DP07
  • Mfr. Model # 3200
  • Belt Conveyor, Powered, Extruded Aluminum, Anodized Aluminum Bed Material, Belt Speed 25 to 94 fpm, Belt Type...More

Belt Conveyor,6 ft. L,18 In. W,130 lb.
  • DORNER
  • Belt Conveyor, 6 ft. L, 18 In. W, 130 lb.Belt Conveyor,6 ft. L,18 In. W,130 lb.
  • Item # 22DP06
  • Mfr. Model # 3200
  • Belt Conveyor, Powered, Extruded Aluminum, Anodized Aluminum Bed Material, Belt Speed 25 to 94 fpm, Belt Type...More

Results per page: 16 | 32 | 48

Versatile powered belt conveyors from Grainger can provide a cost-effective solution to material handling. Slider bed conveyors can offer a quiet, smooth conveying surface for light loads to 150 lb. and medium loads up to 450 lb. Choose the length, width, load capacity and belt speed that fit your applications. Come to Grainger for powered belt conveyors to help efficiently move your packages and parts. Shop now!