Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Power Transmission

20 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Ball Rail,3000mm L,35 mm W,29.50 mm H
    • THOMSON
    • Ball Rail, 3000mm L, 35 mm W, 29.50 mm HBall Rail,3000mm L,35 mm W,29.50 mm H
    • Item # 2HWA3
    • Mfr. Model # 521H35ARL3000
    • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

    Ball Nut End Block,Bore Dia 45 mm
    • THOMSON
    • Ball Nut End Block, Bore Dia 45 mmBall Nut End Block,Bore Dia 45 mm
    • Item # 2LGL7
    • Mfr. Model # 7824160
    • Ball Nut End Block, Quick Mount, Bore Dia 45 mm, Overall Width 4.50 In, Overall Length 8.50 In, Overall...More

    Ball Bushing,Bore Dia 4.000 In
    • THOMSON
    • Ball Bushing, Bore Dia 4.000 InBall Bushing,Bore Dia 4.000 In
    • Item # 2LEU9
    • Mfr. Model # A6496128
    • Ball Bushing, Closed, Bore Dia 4.000 In, Inside Dia Tolerance +/- .002, Outside Dia 6.000 In, Required...More

    Profile Ball Rail,3000mm L,45 W,37 H
    • THOMSON
    • Profile Ball Rail, 3000mm L, 45 W, 37 HProfile Ball Rail,3000mm L,45 W,37 H
    • Item # 2HWA8
    • Mfr. Model # 521H45ARL3000
    • Profile Ball Rail, 500 Series, Overall Length 3000 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

    Microstage System,Table Length 600 mm
    • THOMSON
    • Microstage System, Table Length 600 mmMicrostage System,Table Length 600 mm
    • Item # 2HWP7
    • Mfr. Model # MS33LE0N0600-055N001A0A00
    • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

    Microstage System,Table Length 200 mm
    • THOMSON
    • Microstage System, Table Length 200 mmMicrostage System,Table Length 200 mm
    • Item # 2HWP5
    • Mfr. Model # MS33LE0N0200-055N001A0A00
    • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

    Linear Guide,Width 2.630 In,Length 24 In
    • THOMSON
    • Linear Guide, Width 2.630 In, Length 24 InLinear Guide,Width 2.630 In,Length 24 In
    • Item # 2HWE7
    • Mfr. Model # 2DA1200BL24
    • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.630 In, Overall Height 2.125 In, Rail...More

    Microstage System,Table Length 500 mm
    • THOMSON
    • Microstage System, Table Length 500 mmMicrostage System,Table Length 500 mm
    • Item # 2HWN7
    • Mfr. Model # MS25LC0N0500-045N505A0A00
    • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

    Microstage System,Table Length 600 mm
    • THOMSON
    • Microstage System, Table Length 600 mmMicrostage System,Table Length 600 mm
    • Item # 2HWP4
    • Mfr. Model # MS33LC0N0600-055N001A0A00
    • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

    Microstage System,Table Length 300 mm
    • THOMSON
    • Microstage System, Table Length 300 mmMicrostage System,Table Length 300 mm
    • Item # 2HWN6
    • Mfr. Model # MS25LC0N0300-045N505A0A00
    • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

    Linear Guide,Width 2.000 In,Length 18 In
    • THOMSON
    • Linear Guide, Width 2.000 In, Length 18 InLinear Guide,Width 2.000 In,Length 18 In
    • Item # 2HWE9
    • Mfr. Model # 2DA0800BL18
    • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.000 In, Overall Height 1.625 In, Rail...More

    Microstage System,Table Length 400 mm
    • THOMSON
    • Microstage System, Table Length 400 mmMicrostage System,Table Length 400 mm
    • Item # 2HWP3
    • Mfr. Model # MS33LC0N0400-055N001A0A00
    • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

    Microstage System,Table Length 200 mm
    • THOMSON
    • Microstage System, Table Length 200 mmMicrostage System,Table Length 200 mm
    • Item # 2HWN5
    • Mfr. Model # MS25LC0N0200-045N505A0A00
    • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

    Linear Guide,Width 2.000 In,Length 24 In
    • THOMSON
    • Linear Guide, Width 2.000 In, Length 24 InLinear Guide,Width 2.000 In,Length 24 In
    • Item # 2HWE8
    • Mfr. Model # 2DA0800BL24
    • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.000 In, Overall Height 1.625 In, Rail...More

    Microstage System,Table Length 200 mm
    • THOMSON
    • Microstage System, Table Length 200 mmMicrostage System,Table Length 200 mm
    • Item # 2HWP2
    • Mfr. Model # MS33LC0N0200-055N001A0A00
    • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

    Microstage System,Table Length 300 mm
    • THOMSON
    • Microstage System, Table Length 300 mmMicrostage System,Table Length 300 mm
    • Item # 2HWN9
    • Mfr. Model # MS25LE0N0300-045N505A0A00
    • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

    Microstage System,Table Length 200 mm
    • THOMSON
    • Microstage System, Table Length 200 mmMicrostage System,Table Length 200 mm
    • Item # 2HWN8
    • Mfr. Model # MS25LE0N0200-045N505A0A00
    • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

    Linear Guide,Width 2.630 In,Length 12 In
    • THOMSON
    • Linear Guide, Width 2.630 In, Length 12 InLinear Guide,Width 2.630 In,Length 12 In
    • Item # 2HWF1
    • Mfr. Model # 2DA1200BL12
    • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.630 In, Overall Height 2.125 In, Rail...More

    Microstage System,Table Length 400 mm
    • THOMSON
    • Microstage System, Table Length 400 mmMicrostage System,Table Length 400 mm
    • Item # 2HWP6
    • Mfr. Model # MS33LE0N0400-055N001A0A00
    • Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max...More

    Microstage System,Table Length 500 mm
    • THOMSON
    • Microstage System, Table Length 500 mmMicrostage System,Table Length 500 mm
    • Item # 2HWP1
    • Mfr. Model # MS25LE0N0500-045N505A0A00
    • Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max...More

    Results per page: 16 | 32 | 48