Skip Content

Filter Results By

Applied Filters Clear All

Price

Power Transmission

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shaft Support,0.250 In Bore,1.060 In H
    • THOMSON
    • Shaft Support, 0.250 In Bore, 1.060 In HShaft Support,0.250 In Bore,1.060 In H
    • Item # 2HXV7
    • Mfr. Model # SB4
    • Shaft Support Block, Bore Dia 0.250 In, Overall Width 1.500 In, Overall Length 0.500 In, Overall Height 1.060...More

    Shaft,1566 Steel,1.000 In D,15 In
    • THOMSON
    • Shaft, 1566 Steel, 1.000 In D, 15 InShaft,1566 Steel,1.000 In D,15 In
    • Item # 3DWP7
    • Mfr. Model # QS 1 L 15
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

    Shaft,Carbon Steel,20 mm,1000 mm
    • THOMSON
    • Shaft, Carbon Steel, 20 mm, 1000 mmShaft,Carbon Steel,20 mm,1000 mm
    • Item # 2HXT1
    • Mfr. Model # 20MM SOFT CTL X 1000MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

    Super Plus Bushing,Bore Dia 12 mm
    • THOMSON
    • Super Plus Bushing, Bore Dia 12 mmSuper Plus Bushing,Bore Dia 12 mm
    • Item # 2LEZ3
    • Mfr. Model # SPM12WW
    • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

    Super Ball Bushing,Bore Dia 0.375 In
    • THOMSON
    • Super Ball Bushing, Bore Dia 0.375 InSuper Ball Bushing,Bore Dia 0.375 In
    • Item # 2LEV3
    • Mfr. Model # SUPER6
    • Super Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

    Shaft,Carbon Steel,0.750 In D,36 In
    • THOMSON
    • Shaft, Carbon Steel, 0.750 In D, 36 InShaft,Carbon Steel,0.750 In D,36 In
    • Item # 2HXK6
    • Mfr. Model # 3/4 SOFT CTL X 36
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

    Ball Bushing,Bore Dia 0.250 In
    • THOMSON
    • Ball Bushing, Bore Dia 0.250 InBall Bushing,Bore Dia 0.250 In
    • Item # 2LET8
    • Mfr. Model # A4812
    • Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

    Shaft,440C SS,0.625 In D,12 In
    • THOMSON
    • Shaft, 440C SS, 0.625 In D, 12 InShaft,440C SS,0.625 In D,12 In
    • Item # 5JZ45
    • Mfr. Model # QSSS 5/8 L 12
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.6240, Dia Tolerance Max 0.6245,...More

    Annealed Shaft,Steel,1.000 In D,10 In
    • THOMSON
    • Annealed Shaft, Steel, 1.000 In D, 10 InAnnealed Shaft,Steel,1.000 In D,10 In
    • Item # 2HXC9
    • Mfr. Model # 1L SMAE CTL X 10
    • Linear Bearing Annealed Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999 In, Dia Tolerance Max 1.000 In,...More

    Support Rail,Steel,1.250 In D,24 In
    Shaft,Carbon Steel,12 mm,1000 mm
    • THOMSON
    • Shaft, Carbon Steel, 12 mm, 1000 mmShaft,Carbon Steel,12 mm,1000 mm
    • Item # 2HWP9
    • Mfr. Model # QS 12 MM 1000
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

    Annealed Shaft,Steel,0.250 In D,24 In
    • THOMSON
    • Annealed Shaft, Steel, 0.250 In D, 24 InAnnealed Shaft,Steel,0.250 In D,24 In
    • Item # 2HWZ9
    • Mfr. Model # 1/4L SMAE CTL X 24
    • Linear Bearing Annealed Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.249 In, Dia Tolerance Max 0.250 In,...More

    Annealed Shaft,Steel,0.375 In D,22 In
    • THOMSON
    • Annealed Shaft, Steel, 0.375 In D, 22 InAnnealed Shaft,Steel,0.375 In D,22 In
    • Item # 2HXA7
    • Mfr. Model # 3/8L SMAE CTL X 22
    • Linear Bearing Annealed Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.374 In, Dia Tolerance Max 0.375 In,...More

    Shaft,Carbon Steel,16 mm,1500 mm
    • THOMSON
    • Shaft, Carbon Steel, 16 mm, 1500 mmShaft,Carbon Steel,16 mm,1500 mm
    • Item # 2HXR5
    • Mfr. Model # 16MM SOFT CTL X 1500MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

    Shaft,1566 Steel,0.250 In D,42 In
    • THOMSON
    • Shaft, 1566 Steel, 0.250 In D, 42 InShaft,1566 Steel,0.250 In D,42 In
    • Item # 3DWK7
    • Mfr. Model # QS 1/4 L 42
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

    Shaft,1566 Steel,0.375 In D,36 In
    • THOMSON
    • Shaft, 1566 Steel, 0.375 In D, 36 InShaft,1566 Steel,0.375 In D,36 In
    • Item # 3DWL8
    • Mfr. Model # QS 3/8 L 36
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

    Annealed Shaft,Steel,0.250 In D,22 In
    • THOMSON
    • Annealed Shaft, Steel, 0.250 In D, 22 InAnnealed Shaft,Steel,0.250 In D,22 In
    • Item # 2HWZ8
    • Mfr. Model # 1/4L SMAE CTL X 22
    • Linear Bearing Annealed Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.249 In, Dia Tolerance Max 0.250 In,...More

    Support Rail,Steel,.625 In D,48 In
    Super Plus Bushing,Bore Dia 12 mm
    • THOMSON
    • Super Plus Bushing, Bore Dia 12 mmSuper Plus Bushing,Bore Dia 12 mm
    • Item # 2LEZ2
    • Mfr. Model # SPM12
    • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

    MultiTrac Bushing,Bore Dia 8 mm
    • THOMSON
    • MultiTrac Bushing, Bore Dia 8 mmMultiTrac Bushing,Bore Dia 8 mm
    • Item # 2LFE2
    • Mfr. Model # MAM08
    • MultiTrac Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

    Annealed Shaft,Steel,0.500 In D,22 In
    • THOMSON
    • Annealed Shaft, Steel, 0.500 In D, 22 InAnnealed Shaft,Steel,0.500 In D,22 In
    • Item # 2HXB6
    • Mfr. Model # 1/2L SMAE CTL X 22
    • Linear Bearing Annealed Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499 In, Dia Tolerance Max 0.500 In,...More

    Shaft,1566 Steel,1.500 In D,9 In
    • THOMSON
    • Shaft, 1566 Steel, 1.500 In D, 9 InShaft,1566 Steel,1.500 In D,9 In
    • Item # 3DWT3
    • Mfr. Model # QS 1 1/2 L 9
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.500 In, Dia Tolerance Min 1.4989, Dia Tolerance Max 1.4994,...More

    Shaft,1566 Steel,1.250 In D,12 In
    • THOMSON
    • Shaft, 1566 Steel, 1.250 In D, 12 InShaft,1566 Steel,1.250 In D,12 In
    • Item # 3DWR1
    • Mfr. Model # QS 1 1/4 L 12
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.2495,...More

    Shaft,Carbon Steel,30 mm,400 mm
    • THOMSON
    • Shaft, Carbon Steel, 30 mm, 400 mmShaft,Carbon Steel,30 mm,400 mm
    • Item # 2HXU4
    • Mfr. Model # 30MM SOFT CTL X 400MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 30 mm, Dia Tolerance Min 29.99 mm, Dia Tolerance Max 30 mm,...More

    Shaft,Carbon Steel,1.250 In D,12 In
    • THOMSON
    • Shaft, Carbon Steel, 1.250 In D, 12 InShaft,Carbon Steel,1.250 In D,12 In
    • Item # 2HXL7
    • Mfr. Model # 1-1/4 SOFT CTL X 12
    • Linear Bearing Shaft, Unhardened, Shaft Dia 1.250 In, Dia Tolerance Min 1.246 In, Dia Tolerance Max 1.250 In,...More

    Shaft,Carbon Steel,0.625 In D,60 In
    • THOMSON
    • Shaft, Carbon Steel, 0.625 In D, 60 InShaft,Carbon Steel,0.625 In D,60 In
    • Item # 2HXK2
    • Mfr. Model # 5/8 SOFT CTL X 60
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More