Skip Content

Filter Results By

Applied Filters Clear All

Power Transmission

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Seal,ID 1.250 In,OD 2.004 In
Shaft,Alloy Steel,0.500 In D,36 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 36 In Shaft,Alloy Steel,0.500 In D,36 In
  • Item # 5JW40
  • Mfr. Model # QS 1/2 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,Carbon Steel,0.625 In D,36 In
  • THOMSON
  • Shaft, Carbon Steel, 0.625 In D, 36 In Shaft,Carbon Steel,0.625 In D,36 In
  • Item # 2HXJ9
  • Mfr. Model # 5/8 SOFT CTL X 36
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

Shaft,Carbon Steel,0.375 In D,72 In
  • THOMSON
  • Shaft, Carbon Steel, 0.375 In D, 72 In Shaft,Carbon Steel,0.375 In D,72 In
  • Item # 2HXH9
  • Mfr. Model # 3/8 SOFT CTL X 72
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.375 In, Dia Tolerance Min 0.372 In, Dia Tolerance Max 0.375 In,...More

Shaft,Carbon Steel,0.750 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 0.750 In D, 24 In Shaft,Carbon Steel,0.750 In D,24 In
  • Item # 2HXK5
  • Mfr. Model # 3/4 SOFT CTL X 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

Plain Bushing Bearing,Closed,ID 1.000 In
Shaft,1566 Steel,0.375 In D,30 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 30 In Shaft,1566 Steel,0.375 In D,30 In
  • Item # 3DWL7
  • Mfr. Model # QS 3/8 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

Annealed Shaft,Steel,0.250 In D,16 In
Annealed Shaft,Steel,0.500 In D,12 In
Support Rail,Steel,.500 In D,48 In
Shaft,Carbon Steel,12 mm,1500 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 1500 mm Shaft,Carbon Steel,12 mm,1500 mm
  • Item # 2HXP7
  • Mfr. Model # 12MM SOFT CTL X 1500MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Shaft,Carbon Steel,12 mm,1200 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 1200 mm Shaft,Carbon Steel,12 mm,1200 mm
  • Item # 2HXP6
  • Mfr. Model # 12MM SOFT CTL X 1200MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Shaft,Carbon Steel,10 mm,2000 mm
  • THOMSON
  • Shaft, Carbon Steel, 10 mm, 2000 mm Shaft,Carbon Steel,10 mm,2000 mm
  • Item # 2HXP1
  • Mfr. Model # 10MM SOFT CTL X 2000M
  • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

Shaft,Carbon Steel,16 mm,1000 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 1000 mm Shaft,Carbon Steel,16 mm,1000 mm
  • Item # 2HXR3
  • Mfr. Model # 16MM SOFT CTL X 1000MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Super Plus Bushing,Bore Dia 8 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 8 mm Super Plus Bushing,Bore Dia 8 mm
  • Item # 2LEY9
  • Mfr. Model # SPM08
  • Super Plus Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

Annealed Shaft,Steel,0.750 In D,10 In
Plain Bushing Bearing,Closed,ID 1.000 In
Shaft,1566 Steel,1.250 In D,9 In
  • THOMSON
  • Shaft, 1566 Steel, 1.250 In D, 9 In Shaft,1566 Steel,1.250 In D,9 In
  • Item # 3DWP9
  • Mfr. Model # QS 1 1/4 L 9
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.2495,...More

Shaft,Carbon Steel,0.500 In D,48 In
  • THOMSON
  • Shaft, Carbon Steel, 0.500 In D, 48 In Shaft,Carbon Steel,0.500 In D,48 In
  • Item # 2HXJ4
  • Mfr. Model # 1/2 SOFT CTL X 48
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

Shaft,Carbon Steel,1.000 In D,12 In
  • THOMSON
  • Shaft, Carbon Steel, 1.000 In D, 12 In Shaft,Carbon Steel,1.000 In D,12 In
  • Item # 2HXL1
  • Mfr. Model # 1 SOFT CTL 12
  • Linear Bearing Shaft, Unhardened, Shaft Dia 1.000 In, Dia Tolerance Min 0.997 In, Dia Tolerance Max 1.000 In,...More

Shaft,440C SS,0.500 In D,12 In
  • THOMSON
  • Shaft, 440C SS, 0.500 In D, 12 In Shaft,440C SS,0.500 In D,12 In
  • Item # 5JZ27
  • Mfr. Model # QSSS 1/2 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Annealed Shaft,Steel,0.250 In D,18 In
Shaft,Carbon Steel,30 mm,200 mm
  • THOMSON
  • Shaft, Carbon Steel, 30 mm, 200 mm Shaft,Carbon Steel,30 mm,200 mm
  • Item # 2HXU3
  • Mfr. Model # 30MM SOFT CTL X 200MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 30 mm, Dia Tolerance Min 29.99 mm, Dia Tolerance Max 30 mm,...More

Shaft,Carbon Steel,20 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 20 mm, 500 mm Shaft,Carbon Steel,20 mm,500 mm
  • Item # 2HXR9
  • Mfr. Model # 20MM SOFT CTL X 500MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

Shaft,440C SS,0.375 In D,12 In
  • THOMSON
  • Shaft, 440C SS, 0.375 In D, 12 In Shaft,440C SS,0.375 In D,12 In
  • Item # 5JZ39
  • Mfr. Model # QSSS 3/8 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.3740, Dia Tolerance Max 0.3745,...More

Support Rail,Steel,1.00 In D,24 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More