Skip Content

Filter Results By

Price
Shop By
Ratings

Power Transmission

1,135 Results Found that Include 1,138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pillow Block,1.000 In Bore,2.630 In L
  • THOMSON
  • Pillow Block, 1.000 In Bore, 2.630 In LPillow Block,1.000 In Bore,2.630 In L
  • Item # 2HXX2
  • Mfr. Model # SPB16OPN
  • Linear Pillow Block Bearing, Open, Bore Dia 1.000 In, Overall Width 3.250 In, Overall Length 2.630 In,...More

Ball Bushing,Bore Dia 1.500 In
  • THOMSON
  • Ball Bushing, Bore Dia 1.500 InBall Bushing,Bore Dia 1.500 In
  • Item # 2LEU4
  • Mfr. Model # A243848
  • Ball Bushing, Closed, Bore Dia 1.500 In, Inside Dia Tolerance +/- .001, Outside Dia 2.375 In, Required...More

Shaft,Carbon Steel,1.000 In D,60 In
  • THOMSON
  • Shaft, Carbon Steel, 1.000 In D, 60 InShaft,Carbon Steel,1.000 In D,60 In
  • Item # 2HXL5
  • Mfr. Model # 1 SOFT CTL 60
  • Linear Bearing Shaft, Unhardened, Shaft Dia 1.000 In, Dia Tolerance Min 0.997 In, Dia Tolerance Max 1.000 In,...More

Ball Bushing Bearing,Closed,Bore 1 In
  • THOMSON
  • Ball Bushing Bearing, Closed, Bore 1 InBall Bushing Bearing,Closed,Bore 1 In
  • Item # 4YRL8
  • Mfr. Model # A162536
  • Ball Bushing Bearing, Closed, Bore Dia. 1.000 In., Inside Dia. Tolerance -0.0005, Outside Dia. 1.563 In.,...More

Shaft,Alloy Steel,0.500 In D,12 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 12 InShaft,Alloy Steel,0.500 In D,12 In
  • Item # 5JW35
  • Mfr. Model # QS 1/2 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,Alloy Steel,0.750 In D,24 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 24 InShaft,Alloy Steel,0.750 In D,24 In
  • Item # 5JW62
  • Mfr. Model # QS 3/4 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Shaft,Carbon Steel,0.750 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 0.750 In D, 24 InShaft,Carbon Steel,0.750 In D,24 In
  • Item # 2HXK5
  • Mfr. Model # 3/4 SOFT CTL X 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

Pillow Block,0.750 In Bore,1.880 In L
  • THOMSON
  • Pillow Block, 0.750 In Bore, 1.880 In LPillow Block,0.750 In Bore,1.880 In L
  • Item # 2HXW9
  • Mfr. Model # SPB12OPN
  • Linear Pillow Block Bearing, Open, Bore Dia 0.750 In, Overall Width 2.750 In, Overall Length 1.880 In,...More

Super Ball Bushing,Bore Dia 0.500 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.500 InSuper Ball Bushing,Bore Dia 0.500 In
  • Item # 2LEV4
  • Mfr. Model # SUPER8
  • Super Ball Bushing, Closed, Bore Dia 0.500 In, Inside Dia Tolerance +/- .001, Outside Dia 0.875 In, Required...More

Shaft,1566 Steel,0.625 In D,48 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 48 InShaft,1566 Steel,0.625 In D,48 In
  • Item # 3DWP3
  • Mfr. Model # QS 5/8 L 48
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Ball Bushing Bearing,Closed,Bore .750 In
  • THOMSON
  • Ball Bushing Bearing, Closed, Bore .750 InBall Bushing Bearing,Closed,Bore .750 In
  • Item # 4YRL7
  • Mfr. Model # A122026
  • Ball Bushing Bearing, Closed, Bore Dia. 0.750 In., Inside Dia. Tolerance -0.0005, Outside Dia. 1.25 In.,...More

Shaft,Alloy Steel,1.000 In D,12 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 12 InShaft,Alloy Steel,1.000 In D,12 In
  • Item # 5JW69
  • Mfr. Model # QS 1 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Bearing Ball Carriage,Height 35.90 mm
  • THOMSON
  • Bearing Ball Carriage, Height 35.90 mmBearing Ball Carriage,Height 35.90 mm
  • Item # 2HVU5
  • Mfr. Model # 511H30A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 35.90 mm, Carriage Width 90 mm, Carriage...More

Shaft,Carbon Steel,0.375 In D,72 In
  • THOMSON
  • Shaft, Carbon Steel, 0.375 In D, 72 InShaft,Carbon Steel,0.375 In D,72 In
  • Item # 2HXH9
  • Mfr. Model # 3/8 SOFT CTL X 72
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.375 In, Dia Tolerance Min 0.372 In, Dia Tolerance Max 0.375 In,...More

Shaft Support Block,1.000 In Bore
  • THOMSON
  • Shaft Support Block, 1.000 In BoreShaft Support Block,1.000 In Bore
  • Item # 5KD41
  • Mfr. Model # SB16
  • Standard Shaft Support Block, Shaft Diameter 1.00 Inch, Mounting Bolt 1/4 Inch, Mounting Hole 9/32 Inch, For...More

Support Rail,Aluminum,0.500 In D,24 In
  • THOMSON
  • Support Rail, Aluminum, 0.500 In D, 24 InSupport Rail,Aluminum,0.500 In D,24 In
  • Item # 5KD29
  • Mfr. Model # SR8-PD
  • Linear Shaft Support Rail, Predrilled, Shaft Dia 0.500 In, Mounting Surface to Shaft Center 1.125 In,...More

Shaft,1566 Steel,0.625 In D,36 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 36 InShaft,1566 Steel,0.625 In D,36 In
  • Item # 3DWP1
  • Mfr. Model # QS 5/8 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Bearing Ball Carriage,Height 30.50 mm
  • THOMSON
  • Bearing Ball Carriage, Height 30.50 mmBearing Ball Carriage,Height 30.50 mm
  • Item # 2HVU1
  • Mfr. Model # 511H25A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 30.50 mm, Carriage Width 70 mm, Carriage...More

Accumini Carriage,Clearance,26.5 mm H
Pillow Block,0.750 In Bore,2.060 In L
  • THOMSON
  • Pillow Block, 0.750 In Bore, 2.060 In LPillow Block,0.750 In Bore,2.060 In L
  • Item # 2HXW8
  • Mfr. Model # SPB12
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.750 In, Overall Width 2.750 In, Overall Length 2.060 In,...More

External Seal,ID 12 mm,OD 22 mm
Pillow Block,0.625 In Bore,1.940 In L
  • THOMSON
  • Pillow Block, 0.625 In Bore, 1.940 In LPillow Block,0.625 In Bore,1.940 In L
  • Item # 2HXW6
  • Mfr. Model # SPB10
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.625 In, Overall Width 2.500 In, Overall Length 1.940 In,...More

Ball Nut,Ball Circle Dia 0.631 In
  • THOMSON
  • Ball Nut, Ball Circle Dia 0.631 InBall Nut,Ball Circle Dia 0.631 In
  • Item # 2LGH8
  • Mfr. Model # 8106-448-009
  • Precision Ball Nut, Non-Preloaded, Ball Circle Dia 0.631 In, Lead 0.200 In, Right Hand Direction, Dynamic...More

Ball Bushing,Bore Dia 0.250 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.250 InBall Bushing,Bore Dia 0.250 In
  • Item # 2LET8
  • Mfr. Model # A4812
  • Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

Bearing Ball Carriage,Height 25.50 mm
  • THOMSON
  • Bearing Ball Carriage, Height 25.50 mmBearing Ball Carriage,Height 25.50 mm
  • Item # 2HVT6
  • Mfr. Model # 511H20A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 25.50 mm, Carriage Width 63 mm, Carriage...More

Shaft,Alloy Steel,0.500 In D,36 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 36 InShaft,Alloy Steel,0.500 In D,36 In
  • Item # 5JW40
  • Mfr. Model # QS 1/2 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Super Ball Bushing,Bore Dia 1.000 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 1.000 InSuper Ball Bushing,Bore Dia 1.000 In
  • Item # 2LEW1
  • Mfr. Model # SUPER16
  • Super Ball Bushing, Closed, Bore Dia 1.000 In, Inside Dia Tolerance +/- .001, Outside Dia 1.563 In, Required...More

Bearing Ball Carriage,Height 41.00 mm
  • THOMSON
  • Bearing Ball Carriage, Height 41.00 mmBearing Ball Carriage,Height 41.00 mm
  • Item # 2HVU9
  • Mfr. Model # 511H35A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 41.00 mm, Carriage Width 100 mm, Carriage...More

Shaft,Alloy Steel,0.500 In D,9 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 9 InShaft,Alloy Steel,0.500 In D,9 In
  • Item # 5JW34
  • Mfr. Model # QS 1/2 L 9
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Pillow Block,0.750 In Bore,4.500 In L
  • THOMSON
  • Pillow Block, 0.750 In Bore, 4.500 In LPillow Block,0.750 In Bore,4.500 In L
  • Item # 2LEL3
  • Mfr. Model # TWN12
  • Linear Pillow Block Bearing, Closed, Twin, Bore Dia 0.750 In, Overall Width 2.750 In, Overall Length 4.500...More

Shaft,Carbon Steel,12 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 500 mmShaft,Carbon Steel,12 mm,500 mm
  • Item # 2HWP8
  • Mfr. Model # QS 12 MM 500
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More