Skip Content

Filter Results By

Applied Filters Clear All

Power Transmission

27 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shaft Coupling Flange,7S,Bore 1-3/8"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 1-3/8" Shaft Coupling Flange,7S,Bore 1-3/8"
  • Item # 32ZR39
  • Mfr. Model # 7S138
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

Coupling Spacer Flange,4SC,Bore 7/8"
  • TB WOOD'S
  • Coupling Spacer Flange, 4SC, Bore 7/8" Coupling Spacer Flange,4SC,Bore 7/8"
  • Item # 32ZR83
  • Mfr. Model # 4SC3578
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.08,Max....More

Coupling Spacer Flange,6SC
  • TB WOOD'S
  • Coupling Spacer Flange, 6SC Coupling Spacer Flange,6SC
  • Item # 32ZT24
  • Mfr. Model # 6SC35
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Flange,Max. RPM 6000,Keyseat Size (In.) None,Outside Dia....More

Shaft Coupling Flange,7S,Bore 1-1/8"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 1-1/8" Shaft Coupling Flange,7S,Bore 1-1/8"
  • Item # 32ZR37
  • Mfr. Model # 7S118
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

Shaft Coupling Flange,7S,Bore 1-5/8"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 1-5/8" Shaft Coupling Flange,7S,Bore 1-5/8"
  • Item # 32ZR41
  • Mfr. Model # 7S158
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-5/8,Length through Bore (In.)...More

Coupling Hub,WE3,Plain Bore 1/2"
  • TB WOOD'S
  • Coupling Hub, WE3, Plain Bore 1/2" Coupling Hub,WE3,Plain Bore 1/2"
  • Item # 15E687
  • Mfr. Model # WE3HMPB
  • Flexible Shaft Coupling Hub,Body Style WE3,Bore Dia. (In.) 1/2,Length through Bore (In.) 1.50,Rated Torque...More

Shaft Coupling Flange,7S,Plain Bore 5/8"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Plain Bore 5/8" Shaft Coupling Flange,7S,Plain Bore 5/8"
  • Item # 32ZR34
  • Mfr. Model # 7SMPB
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 5/8,Length through Bore (In.)...More

Coupling Spacer Hub,5SC,Plain Bore 1/2"
  • TB WOOD'S
  • Coupling Spacer Hub, 5SC, Plain Bore 1/2" Coupling Spacer Hub,5SC,Plain Bore 1/2"
  • Item # 32ZR86
  • Mfr. Model # 5SCHMPB
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1/2,Length through Bore (In.) 1.09,Max....More

Shaft Coupling Flange,7S,Bore 1-1/4"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 1-1/4" Shaft Coupling Flange,7S,Bore 1-1/4"
  • Item # 32ZR38
  • Mfr. Model # 7S114
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/4,Length through Bore (In.)...More

Shaft Coupling Flange,7S,Bore 7/8"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 7/8" Shaft Coupling Flange,7S,Bore 7/8"
  • Item # 32ZR35
  • Mfr. Model # 7S78
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

Coupling Spacer Flange,4JSC,Bore 5/8"
  • TB WOOD'S
  • Coupling Spacer Flange, 4JSC, Bore 5/8" Coupling Spacer Flange,4JSC,Bore 5/8"
  • Item # 32ZR82
  • Mfr. Model # 4JSC3558
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 5/8,Length through Bore (In.) 1.08,Max....More

Coupling Spacer Hub,5SC,Bore 7/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 5SC, Bore 7/8" Coupling Spacer Hub,5SC,Bore 7/8"
  • Item # 32ZR87
  • Mfr. Model # 5SCH78
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.09,Max....More

Shaft Coupling Flange,7S,Bore 1"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 1" Shaft Coupling Flange,7S,Bore 1"
  • Item # 32ZR36
  • Mfr. Model # 7S1
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

Coupling Spacer Hub,5SC,Bore 1"
  • TB WOOD'S
  • Coupling Spacer Hub, 5SC, Bore 1" Coupling Spacer Hub,5SC,Bore 1"
  • Item # 32ZR88
  • Mfr. Model # 5SCH1
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1,Length through Bore (In.) 1.09,Max. RPM...More

Shaft Coupling Flange,7S,Bore 1-1/2"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 1-1/2" Shaft Coupling Flange,7S,Bore 1-1/2"
  • Item # 32ZR40
  • Mfr. Model # 7S112
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/2,Length through Bore (In.)...More

Coupling Spacer Flange,4JSC,Bore 1-1/8"
  • TB WOOD'S
  • Coupling Spacer Flange, 4JSC, Bore 1-1/8" Coupling Spacer Flange,4JSC,Bore 1-1/8"
  • Item # 32ZR85
  • Mfr. Model # 4JSC35118
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-1/8,Length through Bore (In.) 1.08,Max....More

Coupling Spacer Flange,4JSC,Bore 1"
  • TB WOOD'S
  • Coupling Spacer Flange, 4JSC, Bore 1" Coupling Spacer Flange,4JSC,Bore 1"
  • Item # 32ZR84
  • Mfr. Model # 4JSC351
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1,Length through Bore (In.) 1.08,Max. RPM...More

Shaft Coupling Flange,7S,Bore 1-7/8"
  • TB WOOD'S
  • Shaft Coupling Flange, 7S, Bore 1-7/8" Shaft Coupling Flange,7S,Bore 1-7/8"
  • Item # 32ZR42
  • Mfr. Model # 7S178
  • S-Flex Shaft Coupling,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-7/8,Length through Bore (In.)...More

Coupling Spacer Hub,5SC,Bore 1-1/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 5SC, Bore 1-1/8" Coupling Spacer Hub,5SC,Bore 1-1/8"
  • Item # 32ZR89
  • Mfr. Model # 5SCH118
  • S-Flex Shaft Coupling,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-1/8,Length through Bore (In.) 1.09,Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More