Skip Content

Filter Results By

Applied Filters Clear All

Power Transmission

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Rail,37 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 37 In L, 0.437 W, 1.062 In H Linear Rail,37 In L,0.437 W,1.062 In H
  • Item # 2CTD1
  • Mfr. Model # VR4-037.000
  • Undrilled Linear Rail, V-Guide, Overall Length 37 In, Overall Width 0.437 In, Overall Height 1.062 In, Temp...More

Linear Rail,24.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 24.63 In L, 0.250 W, 0.625 H Linear Rail,24.63 In L,0.250 W,0.625 H
  • Item # 2CRZ2
  • Mfr. Model # VRSD2-024.630
  • Drilled Linear Rail, V-Guide, Overall Length 24.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Linear Rail,36.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 36.63 In L, 0.250 W, 0.625 H Linear Rail,36.63 In L,0.250 W,0.625 H
  • Item # 2CRY4
  • Mfr. Model # VRD2-036.630
  • Drilled Linear Rail, V-Guide, Overall Length 36.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Linear Rail,36.75 In L,0.343 W,0.875 H
  • PBC Linear
  • Linear Rail, 36.75 In L, 0.343 W, 0.875 H Linear Rail,36.75 In L,0.343 W,0.875 H
  • Item # 2CTA5
  • Mfr. Model # VR3-036.750
  • Undrilled Linear Rail, V-Guide, Overall Length 36.75 In, Overall Width 0.343 In, Overall Height 0.875 In,...More

Shaft,Aluminum,1.000 In D,36 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 36 In Shaft,Aluminum,1.000 In D,36 In
  • Item # 2CRA4
  • Mfr. Model # CC16-036.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 36 In,...More

Linear Rail,36.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 36.50 In L, 0.187 W, 0.437 H Linear Rail,36.50 In L,0.187 W,0.437 H
  • Item # 2CRW3
  • Mfr. Model # VRS1-036.500
  • Undrilled Linear Rail, V-Guide, Overall Length 36.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Rail,13 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 13 In L, 0.437 W, 1.062 In H Linear Rail,13 In L,0.437 W,1.062 In H
  • Item # 2CTD7
  • Mfr. Model # VRS4-013.000
  • Undrilled Linear Rail, V-Guide, Overall Length 13 In, Overall Width 0.437 In, Overall Height 1.062 In, Temp...More

Linear Guide,480mm L,30 mm W,15.90 mm H
  • PBC Linear
  • Linear Guide, 480mm L, 30 mm W, 15.90 mm H Linear Guide,480mm L,30 mm W,15.90 mm H
  • Item # 2CRN1
  • Mfr. Model # RR30-0480
  • Linear Guide Rail, Redi-Rail, Overall Length 480 mm, Overall Width 30 mm, Overall Height 15.90 mm, Number of...More

Linear Sleeve Flange Bearing,ID 1 1/4 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 1 1/4 In Linear Sleeve Flange Bearing,ID 1 1/4 In
  • Item # 2CPW3
  • Mfr. Model # PSF2024-16
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 1 1/4 In, Outside Dia 1 1/2 In, Length 2 In,...More

Shaft,Aluminum,1.250 In D,24 In
  • PBC Linear
  • Shaft, Aluminum, 1.250 In D, 24 In Shaft,Aluminum,1.250 In D,24 In
  • Item # 2CRA8
  • Mfr. Model # CC20-024.000
  • Linear Bearing Shaft, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.250, Length 24 In,...More

Linear Sleeve Bearing,ID 25 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 25 mm Linear Sleeve Bearing,ID 25 mm
  • Item # 2CPY5
  • Mfr. Model # PSFM2530-32
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 25 mm, Outside Dia 30 mm, Length 32 mm, Flange Dia 39 mm,...More

Shaft,RC60 Steel,0.750 In D,36 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.750 In D, 36 In Shaft,RC60 Steel,0.750 In D,36 In
  • Item # 2CNX6
  • Mfr. Model # NIL12-036.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 36 In,...More

Shaft,RC60 Steel,0.500 In D,60 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.500 In D, 60 In Shaft,RC60 Steel,0.500 In D,60 In
  • Item # 2CNW6
  • Mfr. Model # NIL08-060.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 60 In,...More

Shaft,RC60 Steel,1.000 In D,30 In
  • PBC Linear
  • Shaft, RC60 Steel, 1.000 In D, 30 In Shaft,RC60 Steel,1.000 In D,30 In
  • Item # 2CNY5
  • Mfr. Model # NIL16-030.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 30 In,...More

Standard Linear Bearing,5mm
  • PBC Linear
  • Standard Linear Bearing, 5mm Standard Linear Bearing,5mm
  • Item # 2CPF9
  • Mfr. Model # FMN05
  • Standard Linear Bearing, Inside Dia. 5mm, +/- .001, Outside Dia. 12mm, +/- .001Static Load Capacity 232 lb.,...More

Linear Sleeve Bearing,ID 16 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 16 mm Linear Sleeve Bearing,ID 16 mm
  • Item # 2CPX4
  • Mfr. Model # PSM1620-12
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 16 mm, Outside Dia 20 mm, Length 12 mm, Static Load...More

Shaft,SS,0.500 In D,12 In
  • PBC Linear
  • Shaft, SS, 0.500 In D, 12 In Shaft,SS,0.500 In D,12 In
  • Item # 2CNZ3
  • Mfr. Model # NIL08SS-012.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 12 In, 440...More

Standard Linear Bearing,25mm
  • PBC Linear
  • Standard Linear Bearing, 25mm Standard Linear Bearing,25mm
  • Item # 2CPE7
  • Mfr. Model # FM25
  • Standard Linear Bearing, Inside Dia. 25mm, +/- .001, Outside Dia. 40mm, +/- .001Static Load Capacity 3046...More

Shaft,RC60 Steel,1.000 In D,24 In
  • PBC Linear
  • Shaft, RC60 Steel, 1.000 In D, 24 In Shaft,RC60 Steel,1.000 In D,24 In
  • Item # 2CNY4
  • Mfr. Model # NIL16-024.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 24 In,...More

Standard Linear Bearing,8mm
  • PBC Linear
  • Standard Linear Bearing, 8mm Standard Linear Bearing,8mm
  • Item # 2CPG1
  • Mfr. Model # FMN08
  • Standard Linear Bearing, Inside Dia. 8mm, +/- .001, Outside Dia. 16mm, +/- .001Static Load Capacity 420 lb.,...More

Linear Rail,36.75 In L,0.343 W,0.875 H
  • PBC Linear
  • Linear Rail, 36.75 In L, 0.343 W, 0.875 H Linear Rail,36.75 In L,0.343 W,0.875 H
  • Item # 2CTA9
  • Mfr. Model # VRD3-036.750
  • Drilled Linear Rail, V-Guide, Overall Length 36.75 In, Overall Width 0.343 In, Overall Height 0.875 In,...More

Shaft,SS,0.750 In D,12 In
  • PBC Linear
  • Shaft, SS, 0.750 In D, 12 In Shaft,SS,0.750 In D,12 In
  • Item # 2CPB9
  • Mfr. Model # NIL12SS-012.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 12 In, 440...More

Pillow Block,0.375 In Bore,1.310 In L
  • PBC Linear
  • Pillow Block, 0.375 In Bore, 1.310 In L Pillow Block,0.375 In Bore,1.310 In L
  • Item # 2CPG8
  • Mfr. Model # P06
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.375 In, Overall Width 1.750 In, Overall Length 1.310 In,...More

V-Guide Wheel Bearing,Bore 0.1870 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.1870 In V-Guide Wheel Bearing,Bore 0.1870 In
  • Item # 2CRU6
  • Mfr. Model # VWSS1
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.1870 In, Outside Dia 0.7710 In, Overall Width 0.3100 In, Angled...More

Pillow Block,0.250 In Bore,1.190 In L
  • PBC Linear
  • Pillow Block, 0.250 In Bore, 1.190 In L Pillow Block,0.250 In Bore,1.190 In L
  • Item # 2CPG7
  • Mfr. Model # P04
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.250 In, Overall Width 1.625 In, Overall Length 1.190 In,...More

Linear Guide,420mm L,45 mm W,20.40 mm H
  • PBC Linear
  • Linear Guide, 420mm L, 45 mm W, 20.40 mm H Linear Guide,420mm L,45 mm W,20.40 mm H
  • Item # 2CRN5
  • Mfr. Model # RR45-0420
  • Linear Guide Rail, Redi-Rail, Overall Length 420 mm, Overall Width 45 mm, Overall Height 20.40 mm, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More