Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Power Transmission

9 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    Cylindrical BRG,Bore 95 mm,Brass
    • FAG BEARINGS
    • Cylindrical BRG, Bore 95 mm, BrassCylindrical BRG,Bore 95 mm,Brass
    • Item # 5JDC8
    • Mfr. Model # NU2319-E-M1-C3
    • Cylindrical Roller Bearing, Cage Guided, Bore 95 mm, Outside Dia 200 mm, Width 67 mm, Dynamic Load Capacity...More

    Cylindrical BRG,Bore 85 mm,Brass
    • FAG BEARINGS
    • Cylindrical BRG, Bore 85 mm, BrassCylindrical BRG,Bore 85 mm,Brass
    • Item # 5JDC4
    • Mfr. Model # NU2317-E-M1-C3
    • Cylindrical Roller Bearing, Cage Guided, Bore 85 mm, Outside Dia 180 mm, Width 60 mm, Dynamic Load Capacity...More

    Cylindrical BRG,Bore 110 mm, O D 240 mm
    • FAG BEARINGS
    • Cylindrical BRG, Bore 110 mm, O D 240 mmCylindrical BRG,Bore 110 mm, O D 240 mm
    • Item # 5JDD3
    • Mfr. Model # NU2322-E-TVP2
    • Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 240 mm, Width 80 mm, Dynamic Load Capacity...More

    Cylindrical BRG,Bore 100 mm, O D 215 mm
    • FAG BEARINGS
    • Cylindrical BRG, Bore 100 mm, O D 215 mmCylindrical BRG,Bore 100 mm, O D 215 mm
    • Item # 5JDD1
    • Mfr. Model # NU2320-E-TVP2
    • Cylindrical Roller Bearing, Cage Guided, Bore 100 mm, Outside Dia 215 mm, Width 73 mm, Dynamic Load Capacity...More

    Cylindrical Roller Bearing,Bore 110 mm
    • FAG BEARINGS
    • Cylindrical Roller Bearing, Bore 110 mmCylindrical Roller Bearing,Bore 110 mm
    • Item # 4YWR5
    • Mfr. Model # NU322-E-M1-C3
    • Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 240 mm, Width 50 mm, Dynamic Load Capacity...More

    Cylindrical Roller Bearing,Bore 140 mm
    • FAG BEARINGS
    • Cylindrical Roller Bearing, Bore 140 mmCylindrical Roller Bearing,Bore 140 mm
    • Item # 4YWN6
    • Mfr. Model # NU228-E-M1-C3
    • Cylindrical Roller Bearing, Cage Guided, Bore 140 mm, Outside Dia 250 mm, Width 42 mm, Dynamic Load Capacity...More

    Cylindrical BRG,Cage Guided,Bore 120 mm
    • FAG BEARINGS
    • Cylindrical BRG, Cage Guided, Bore 120 mmCylindrical BRG,Cage Guided,Bore 120 mm
    • Item # 4YWN1
    • Mfr. Model # NU2224-E-M1-C3
    • Cylindrical Roller Bearing, Cage Guided, Bore 120 mm, Outside Dia 215 mm, Width 58 mm, Dynamic Load Capacity...More

    Angular Contact Ball Bearing,Bore 140 mm
    • FAG BEARINGS
    • Angular Contact Ball Bearing, Bore 140 mmAngular Contact Ball Bearing,Bore 140 mm
    • Item # 4YWG2
    • Mfr. Model # 7228-B-MP-UA
    • Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 140 mm, Outside Dia. 250 mm, Width 42 mm,...More

    Cylindrical Roller Bearing,Bore 130 mm
    • FAG BEARINGS
    • Cylindrical Roller Bearing, Bore 130 mmCylindrical Roller Bearing,Bore 130 mm
    • Item # 4YWN5
    • Mfr. Model # NU226-E-M1-C3
    • Cylindrical Roller Bearing, Cage Guided, Bore 130 mm, Outside Dia 230 mm, Width 40 mm, Dynamic Load Capacity...More

    Results per page: 16 | 32 | 48