Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Power Transmission

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Slide,1.48 In W,1 In H,4 In L
  • PARKER
  • Slide, 1.48 In W, 1 In H, 4 In L Slide,1.48 In W,1 In H,4 In L
  • Item # 2ZDD6
  • Mfr. Model # 4601
  • Extended Travel Slides, Base Width 1.5 In, Overall Height 1.0 In, Rail Height 0.6 In, Rail Length 4.0 In,...More

Speed Reducer,Planetary,145TC,20:1
  • PARKER
  • Speed Reducer, Planetary, 145TC, 20:1 Speed Reducer, Planetary, Parallel
  • Item # 6JKF0
  • Mfr. Model # PGH142-020-073
  • Speed Reducer, Planetary, Parallel Shaft Orientation, 1725 Input RPM, 86.25 Nominal Output RPM, Bore Dia. 7/8...More

Electric Positioner,80 VDC,200 mm Stroke
  • PARKER
  • Electric Positioner, 80 VDC, 200 mm Stroke Electric Positioner,80 VDC,200 mm Stroke
  • Item # 2ZDA5
  • Mfr. Model # LP28200D26G31M7122
  • Miniature Electric Positioner, LP28, Lead Screw Drive Type, Motor Voltage 80 VDC, 1.14 Full Load Amps, Max...More

Slide,0.88 In W,0.75 In H,3 In L
  • PARKER
  • Slide, 0.88 In W, 0.75 In H, 3 In L Slide,0.88 In W,0.75 In H,3 In L
  • Item # 2ZDD3
  • Mfr. Model # 4201
  • Extended Travel Slides, Base Width 0.9 In, Overall Height 0.8 In, Rail Height 0.4 In, Rail Length 3.0 In,...More

Limit Sensor,Sinking,Normally Closed
  • PARKER
  • Limit Sensor, Sinking, Normally Closed Limit Sensor,Sinking,Normally Closed
  • Item # 5CJG6
  • Mfr. Model # L2-LP28
  • Limit Sensor, Hall Effect, Contact Type Sinking, Contact Form Normally Closed, Amps 100mA, Voltage 10-30 VDC,...More

Slide,1.48 In W,1 In H,6 In L
  • PARKER
  • Slide, 1.48 In W, 1 In H, 6 In L Slide,1.48 In W,1 In H,6 In L
  • Item # 2ZDD8
  • Mfr. Model # 4801
  • Extended Travel Slides, Base Width 1.5 In, Overall Height 1.0 In, Rail Height 0.6 In, Rail Length 6.0 In,...More

Slide,0.94 In W,1 In H,9 In L
  • PARKER
  • Slide, 0.94 In W, 1 In H, 9 In L Slide,0.94 In W,1 In H,9 In L
  • Item # 2ZDE1
  • Mfr. Model # 4606
  • Extended Travel Slides, Base Width 0.9 In, Overall Height 1.0 In, Rail Height 0.7 In, Rail Length 9.0 In,...More

Limit Sensor,Sinking,Normally Open
  • PARKER
  • Limit Sensor, Sinking, Normally Open Limit Sensor,Sinking,Normally Open
  • Item # 5CJG4
  • Mfr. Model # L3-LP28
  • Limit Sensor, Hall Effect, Contact Type Sinking, Contact Form Normally Open, Amps 100mA, Voltage 10-30 VDC,...More

Limit Sensor,Sourcing,Normally Open
  • PARKER
  • Limit Sensor, Sourcing, Normally Open Limit Sensor,Sourcing,Normally Open
  • Item # 5CJG3
  • Mfr. Model # L5-LP28
  • Limit Sensor, Hall Effect, Contact Type Sourcing, Contact Form Normally Open, Amps 100mA, Voltage 10-30 VDC,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More