Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Power Transmission

115 Results Found that Include 193 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Acme FlangeDia 2.60,Flange Width .53 In
Acme Nut,Dia 1.50 In,1.50 In L, 4 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns Acme Nut,Dia 1.50 In,1.50 In L, 4 Turns
  • Item # 5JDJ7
  • Mfr. Model # 100ANB025
  • Acme Nut, Screw Dia 1.000 In, Overall Diameter 1.50 In, Overall Length 1.50 In, 4 Turns Per Inch, Dynamic...More

Acme Screw,Dia .50 In,Length 36 In
Acme Nut,Dia 1.25 In,5 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 5 Turns Per Inch Acme Nut,Dia 1.25 In,5 Turns Per Inch
  • Item # 5JDJ0
  • Mfr. Model # 063ANB020
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 5 Turns Per Inch, Dynamic...More

Acme Flange,Overall Diameter 2.76 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.76 In Acme Flange,Overall Diameter 2.76 In
  • Item # 5JDK7
  • Mfr. Model # FL1375
  • Acme Flange, Overall Diameter 2.76 In, Bolt Circle Dia 2.26 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Acme Flange,Overall Diameter 2.60 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.60 In Acme Flange,Overall Diameter 2.60 In
  • Item # 5JDK6
  • Mfr. Model # FL1000
  • Acme Flange, Overall Diameter 2.60 In, Bolt Circle Dia 2.090 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Machine Screw Actuator,500 lb,12 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 500 lb, 12 In TVL Machine Screw Actuator,500 lb,12 In TVL
  • Item # 2XLW8
  • Mfr. Model # M2555-12
  • Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 12 In, 20 Turns Of Worm for 1 In...More

Acme Screw,Dia.75 In,Length 36 In
Ball Screw Actuator,2 Ton,9 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 9 In TVL Ball Screw Actuator,2 Ton,9 In TVL
  • Item # 5JDP0
  • Mfr. Model # M9802-9G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 9 In, 24 Turns Of Worm for 1 In...More

Acme Screw,Dia.50 In,Length 36 In
Acme Screw,Dia.625 In,Length 36 In
Ball Screw Actuator,2 Ton,12 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 12 In TVL Ball Screw Actuator,2 Ton,12 In TVL
  • Item # 5JDP1
  • Mfr. Model # M9802-12G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 12 In, 24 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,18 In TVL
Machine Screw Actuator,4000 lb,18 In TVL
Machine Screw Actuator,500 lb,6 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 500 lb, 6 In TVL Machine Screw Actuator,500 lb,6 In TVL
  • Item # 2XLW6
  • Mfr. Model # M2555-6
  • Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 6 In, 20 Turns Of Worm for 1 In...More

Machine Screw Actuator,2000 lb,6 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 6 In TVL Machine Screw Actuator,2000 lb,6 In TVL
  • Item # 2XLX5
  • Mfr. Model # M2501-6
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,500 lb,3 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 500 lb, 3 In TVL Machine Screw Actuator,500 lb,3 In TVL
  • Item # 2XLW9
  • Mfr. Model # M2554-3
  • Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 3 In, 20 Turns Of Worm for 1 In...More

Acme Flange,Overall Diameter 4.94 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 4.94 In Acme Flange,Overall Diameter 4.94 In
  • Item # 5JDK9
  • Mfr. Model # FL2548
  • Acme Flange, Overall Diameter 4.94 In, Bolt Circle Dia 4.062 In, Bolt Hole Dia .531 In, Mounting Holes 4,...More

Acme Screw,Dia.75 In,Length 72 In
Acme Screw,Dia.1.00 In,Length 36 In
Acme Nut,Dia 2.75 In,3 In L, 2 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 2.75 In, 3 In L, 2 Turns Acme Nut,Dia 2.75 In,3 In L, 2 Turns
  • Item # 5JDK4
  • Mfr. Model # 200ANB050
  • Acme Nut, Screw Dia 2.000 In, Overall Diameter 2.75 In, Overall Length 3 In, 2 Turns Per Inch, Dynamic Load...More

Acme Screw,Dia.1.50 In,Length 72 In
Acme Screw,Dia.1.50 In,Length 36 In
Ball Screw Actuator,2 Ton,3 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 3 In TVL Ball Screw Actuator,2 Ton,3 In TVL
  • Item # 5JDN8
  • Mfr. Model # M9802-3G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 3 In, 24 Turns Of Worm for 1 In...More

Acme Nut,Dia 1.25 In,1.50 In l,10 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 1.50 In l, 10 Turns Acme Nut,Dia 1.25 In,1.50 In l,10 Turns
  • Item # 5JDJ3
  • Mfr. Model # 075ANB010
  • Acme Nut, Screw Dia 0.750 In, Overall Diameter 1.25 In, Overall Length 1.50 In, 10 Turns Per Inch, Dynamic...More

Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 4 Turns Per Inch Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • Item # 5JDH7
  • Mfr. Model # 050ANB025
  • Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 4 Turns Per Inch, Dynamic...More

Handset For LC Series Controller
Acme Nut,Dia 1.25 In,1.50 In l, 5 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 1.50 In l, 5 Turns Acme Nut,Dia 1.25 In,1.50 In l, 5 Turns
  • Item # 5JDJ4
  • Mfr. Model # 075ANB020
  • Acme Nut, Screw Dia 0.750 In, Overall Diameter 1.25 In, Overall Length 1.50 In, 5 Turns Per Inch, Dynamic...More

Ball Screw Actuator,1 Ton,6 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1 Ton, 6 In TVL Ball Screw Actuator,1 Ton,6 In TVL
  • Item # 5JDL9
  • Mfr. Model # M28750-6G
  • Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Acme Nut,Dia 2.25 In,2.50 In L, 4 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 2.25 In, 2.50 In L, 4 Turns Acme Nut,Dia 2.25 In,2.50 In L, 4 Turns
  • Item # 5JDK2
  • Mfr. Model # 150ANB025
  • Acme Nut, Screw Dia 1.500 In, Overall Diameter 2.25 In, Overall Length 2.50 In, 4 Turns Per Inch, Dynamic...More

Actuator,1000 Lbs,6 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 6 In TVL Actuator,1000 Lbs,6 In TVL
  • Item # 5JDL5
  • Mfr. Model # M28630-6G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More