Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Brand
Price
Shop By
Ratings

Power Transmission

1,135 Results Found that Include 1,138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plastic Rail Plugs,OD 10 mm,PK25
Ball Screw,0.500 In Dia,48 In L,Steel
  • THOMSON
  • Ball Screw, 0.500 In Dia, 48 In L, Steel Ball Screw,0.500 In Dia,48 In L,Steel
  • Item # 2LGF1
  • Mfr. Model # 190-9096CTL48
  • Precision Ball Screw, Ball Screw Dia 0.500 In, Lead 0.500 In, Right Hand Direction, Root Diameter 0.410 In,...More

Shaft,Carbon Steel,16 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 500 mm Shaft,Carbon Steel,16 mm,500 mm
  • Item # 2HWR3
  • Mfr. Model # QS 16 MM 500
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Ball Bushing Bearing,Closed,Bore 1 In
  • THOMSON
  • Ball Bushing Bearing, Closed, Bore 1 In Ball Bushing Bearing,Closed,Bore 1 In
  • Item # 4YRL8
  • Mfr. Model # A162536
  • Ball Bushing Bearing, Closed, Bore Dia. 1.000 In., Inside Dia. Tolerance -0.0005, Outside Dia. 1.563 In.,...More

Shaft,Alloy Steel,0.750 In D,24 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 24 In Shaft,Alloy Steel,0.750 In D,24 In
  • Item # 5JW62
  • Mfr. Model # QS 3/4 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Ball Bushing Bearing,Closed,Bore .750 In
  • THOMSON
  • Ball Bushing Bearing, Closed, Bore .750 In Ball Bushing Bearing,Closed,Bore .750 In
  • Item # 4YRL7
  • Mfr. Model # A122026
  • Ball Bushing Bearing, Closed, Bore Dia. 0.750 In., Inside Dia. Tolerance -0.0005, Outside Dia. 1.25 In.,...More

Ball Bushing,Bore Dia 0.250 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.250 In Ball Bushing,Bore Dia 0.250 In
  • Item # 2LET8
  • Mfr. Model # A4812
  • Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

Ball Bushing,Bore Dia 0.375 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.375 In Ball Bushing,Bore Dia 0.375 In
  • Item # 2LET9
  • Mfr. Model # A61014
  • Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

Super Ball Bushing,Bore Dia 0.750 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.750 In Super Ball Bushing,Bore Dia 0.750 In
  • Item # 2LEV9
  • Mfr. Model # SUPER12OPN
  • Super Ball Bushing, Open, Bore Dia 0.750 In, Inside Dia Tolerance +/- .001, Outside Dia 1.250 In, Required...More

Ball Screw Flange,Flange Dia 2.600 In
Shaft Support Block,0.500 In Bore
Plain Bushing Bearing,Closed,ID 1.000 In
Super Ball Bushing,Bore Dia 1.000 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 1.000 In Super Ball Bushing,Bore Dia 1.000 In
  • Item # 2LEW1
  • Mfr. Model # SUPER16
  • Super Ball Bushing, Closed, Bore Dia 1.000 In, Inside Dia Tolerance +/- .001, Outside Dia 1.563 In, Required...More

Linear Bearings,Closed,16mm ID x 36mm L
  • THOMSON
  • Linear Bearings, Closed, 16mm ID x 36mm L Linear Bearings,Closed,16mm ID x 36mm L
  • Item # 3DWD5
  • Mfr. Model # SPM16WW
  • Super Metric Linear Bearings, Closed, Bore Dia 16 mm, Outside Dia 26 mm, Between Grooves 24.6mm, Length 36...More

Bearing Ball Carriage,Height 20.20 mm
  • THOMSON
  • Bearing Ball Carriage, Height 20.20 mm Bearing Ball Carriage,Height 20.20 mm
  • Item # 2HVT4
  • Mfr. Model # 511H15A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 20.20 mm, Carriage Width 47 mm, Carriage...More

Seals, Inch
  • THOMSON
  • Seals, Inch Seals, Inch
  • Item # 5KD20
  • Mfr. Model # S1000
  • Seal, Use with Ball Bushing Number SUPER16, SSU16/162536, 0.187 Inch Thickness, 1.567 Inches Outer Diameter,...More

Ball Bushing,Bore Dia 1.000 In
  • THOMSON
  • Ball Bushing, Bore Dia 1.000 In Ball Bushing,Bore Dia 1.000 In
  • Item # 2LFC7
  • Mfr. Model # OPN162536
  • Ball Bushing, Open, Bore Dia 1.000 In, Inside Dia Tolerance +/- .001, Outside Dia 1.563 In, Required Housing...More

Super Ball Bushing,Bore Dia 0.250 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.250 In Super Ball Bushing,Bore Dia 0.250 In
  • Item # 2LEV2
  • Mfr. Model # SUPER4
  • Super Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

Shaft,Carbon Steel,1.000 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 1.000 In D, 24 In Shaft,Carbon Steel,1.000 In D,24 In
  • Item # 2HXL2
  • Mfr. Model # 1 SOFT CTL 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 1.000 In, Dia Tolerance Min 0.997 In, Dia Tolerance Max 1.000 In,...More

Plain Bushing Bearing,Closed,ID 0.750 In
Shaft,Alloy Steel,0.500 In D,36 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 36 In Shaft,Alloy Steel,0.500 In D,36 In
  • Item # 5JW40
  • Mfr. Model # QS 1/2 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,Alloy Steel,0.500 In D,9 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 9 In Shaft,Alloy Steel,0.500 In D,9 In
  • Item # 5JW34
  • Mfr. Model # QS 1/2 L 9
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Plastic Rail Plugs,OD 11 mm,PK25
External Seal,ID 12 mm,OD 22 mm
Shaft,1566 Steel,0.625 In D,36 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 36 In Shaft,1566 Steel,0.625 In D,36 In
  • Item # 3DWP1
  • Mfr. Model # QS 5/8 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Ball Screw,0.631 In Dia,48 In L,Steel
  • THOMSON
  • Ball Screw, 0.631 In Dia, 48 In L, Steel Ball Screw,0.631 In Dia,48 In L,Steel
  • Item # 2LGF2
  • Mfr. Model # 190-9098CTL48
  • Precision Ball Screw, Ball Screw Dia 0.631 In, Lead 0.200 In, Right Hand Direction, Root Diameter 0.490 In,...More

Ball Bushing,Bore Dia 1.250 In
  • THOMSON
  • Ball Bushing, Bore Dia 1.250 In Ball Bushing,Bore Dia 1.250 In
  • Item # 2LEX4
  • Mfr. Model # SSU20
  • Ball Bushing, Closed, Bore Dia 1.250 In, Inside Dia Tolerance +/- .001, Outside Dia 2.000 In, Required...More

Shaft Support Block,1.000 In Bore
  • THOMSON
  • Shaft Support Block, 1.000 In Bore Shaft Support Block,1.000 In Bore
  • Item # 5KD41
  • Mfr. Model # SB16
  • Standard Shaft Support Block, Shaft Diameter 1.00 Inch, Mounting Bolt 1/4 Inch, Mounting Hole 9/32 Inch, For...More

Shaft,Alloy Steel,1.000 In D,30 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 30 In Shaft,Alloy Steel,1.000 In D,30 In
  • Item # 5JW72
  • Mfr. Model # QS 1 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Accumini Carriage,Clearance,26.5 mm H
Ball Screw,0.631 In Dia,24 In L,Steel
  • THOMSON
  • Ball Screw, 0.631 In Dia, 24 In L, Steel Ball Screw,0.631 In Dia,24 In L,Steel
  • Item # 2LGG2
  • Mfr. Model # 190-9098CTL24
  • Precision Ball Screw, Ball Screw Dia 0.631 In, Lead 0.200 In, Right Hand Direction, Root Diameter 0.500 In,...More

Pillow Block Brg,Bore 1 In,2.63 In L
  • THOMSON
  • Pillow Block Brg, Bore 1 In, 2.63 In L Pillow Block Brg,Bore 1 In,2.63 In L
  • Item # 4YRN6
  • Mfr. Model # SSUPBO16
  • Linear Pillow Block Bearing, Open, Bore Dia. 1.000 In., Overall Width 3.25 In., Overall Length 2.63 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More