Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Brand
Price
Shop By
Ratings

Power Transmission

122 Results Found that Include 122 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Temp Guide Wheel,Size 3
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 3 High Temp Guide Wheel,Size 3
  • Item # 4YRG6
  • Mfr. Model # W3SS227
  • High Temperature Guide Wheel, Size 3, Bore Dia 0.4724 In, Bore Dia 12.00 mm, V Shaped Roller Type, Roller Dia...More

Low Temp Guide Wheel,Size 1
  • BISHOP-WISECARVER
  • Low Temp Guide Wheel, Size 1 Low Temp Guide Wheel,Size 1
  • Item # 4YRG8
  • Mfr. Model # W1SS300
  • Low Temperature Guide Wheel, Size 1, Bore Dia 0.1875 In, Bore Dia 4.762 mm, V Shaped Roller Type, Roller Dia...More

Linear Guide,720mm L,40 mm W,19.7 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 720mm L, 40 mm W, 19.7 mm H Linear Guide,720mm L,40 mm W,19.7 mm H
  • Item # 2NDG2
  • Mfr. Model # UTTRA2G0720
  • Linear Guide, PW Series, Size 2, Overall Length 720 mm, Overall Width 40 mm, Overall Height 19.7 mm, Number...More

High Temp Guide Wheel,Size 1
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 1 High Temp Guide Wheel,Size 1
  • Item # 4YRG4
  • Mfr. Model # W1SS227
  • High Temperature Guide Wheel, Size 1, Bore Dia 0.1875 In, Bore Dia 4.762 mm, V Shaped Roller Type, Roller Dia...More

Carriage Assembly,20.7 x 24 x 166.5 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 20.7 x 24 x 166.5 mm Carriage Assembly,20.7 x 24 x 166.5 mm
  • Item # 2NDA9
  • Mfr. Model # UT1WPAR-4A
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 20.7 mm, Carriage Width 24 mm, Carriage Length...More

High Temp Guide Wheel,Size 0
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 0 High Temp Guide Wheel,Size 0
  • Item # 4YRG3
  • Mfr. Model # W0SS227
  • High Temperature Guide Wheel, Bore Dia 0.1575 In, Bore Dia 4.000 mm, V Shaped Roller Type, Roller Dia 0.584...More

Carriage Assembly,27.7 x 38 x 144.2 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 27.7 x 38 x 144.2 mm Carriage Assembly,27.7 x 38 x 144.2 mm
  • Item # 2NDD2
  • Mfr. Model # UT2WPAR
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 27.7 mm, Carriage Width 38 mm, Carriage Length...More

Slide Ring,180 Degree,139.37 mm OD
  • BISHOP-WISECARVER
  • Slide Ring, 180 Degree, 139.37 mm OD Slide Ring,180 Degree,139.37 mm OD
  • Item # 2NDJ1
  • Mfr. Model # R12127180
  • Slide Ring, 180 Degree, Inside Dia. 114.63 mm, Outside Dia. 139.37 mm, Number of Rail Holes 4, Mounting Hole...More

Guide Wheel,0.771 In Dia x 0.31 In W
  • BISHOP-WISECARVER
  • Guide Wheel, 0.771 In Dia x 0.31 In W Guide Wheel,0.771 In Dia x 0.31 In W
  • Item # 2NCX1
  • Mfr. Model # SWIC1
  • Integral Guide Wheel, V Shaped Roller Type, Roller Dia 0.771 In, Roller Dia 19.58 mm, Roller Width 0.3100 In,...More

High Temp Guide Wheel,Size 4
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 4 High Temp Guide Wheel,Size 4
  • Item # 4YRG7
  • Mfr. Model # W4SS227
  • High Temperature Guide Wheel, Size 4, Bore Dia 0.5906 In, Bore Dia 15.00 mm, V Shaped Roller Type, Roller Dia...More

Carriage Assembly,27.7 x 38 x 144.2 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 27.7 x 38 x 144.2 mm Carriage Assembly,27.7 x 38 x 144.2 mm
  • Item # 2NDG7
  • Mfr. Model # UT2WPAP
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 27.7 mm, Carriage Width 38 mm, Carriage Length...More

Guide Wheel,Stud, Eccentric,Size 1
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Eccentric, Size 1 Guide Wheel,Stud, Eccentric,Size 1
  • Item # 35FV70
  • Mfr. Model # SWSE1A
  • Guide Wheel, Eccentric, Size 1, Bore Dia. (In.) 0.1875, Bore Dia. (mm) 4.76, 90 Degree Dual Vee Roller Type,...More

Guide Wheel,Stud, Concentric,Size 1
  • BISHOP-WISECARVER
  • Guide Wheel, Stud, Concentric, Size 1 Guide Wheel,Stud, Concentric,Size 1
  • Item # 35FV69
  • Mfr. Model # SWSC1A
  • Guide Wheel, Concentric, Size 1, Bore Dia. (In.) 0.1875, Bore Dia. (mm) 4.76, 90 Degree Dual Vee Roller Type,...More

High Temp Guide Wheel,Size 2
  • BISHOP-WISECARVER
  • High Temp Guide Wheel, Size 2 High Temp Guide Wheel,Size 2
  • Item # 4YRG5
  • Mfr. Model # W2SS227
  • High Temperature Guide Wheel, Size 2, Bore Dia 0.375 In, Bore Dia 9.525 mm, V Shaped Roller Type, Roller Dia...More

Linear Guide,480mm L,20 mm W,11.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 480mm L, 20 mm W, 11.0 mm H Linear Guide,480mm L,20 mm W,11.0 mm H
  • Item # 2NDF2
  • Mfr. Model # UTTRA0G0480
  • Linear Guide, PW Series, Overall Length 480 mm, Overall Width 20 mm, Overall Height 11.0 mm, Number of Rail...More

Linear Guide,720mm L,20 mm W,11.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 720mm L, 20 mm W, 11.0 mm H Linear Guide,720mm L,20 mm W,11.0 mm H
  • Item # 2NDF3
  • Mfr. Model # UTTRA0G0720
  • Linear Guide, PW Series, Overall Length 720 mm, Overall Width 20 mm, Overall Height 11.0 mm, Number of Rail...More

Linear Guide,960mm L,20 mm W,11.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 20 mm W, 11.0 mm H Linear Guide,960mm L,20 mm W,11.0 mm H
  • Item # 2NDF4
  • Mfr. Model # UTTRA0G0960
  • Linear Guide, PW Series, Overall Length 960 mm, Overall Width 20 mm, Overall Height 11.0 mm, Number of Rail...More

Linear Guide,960mm L,40 mm W,19.7 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 40 mm W, 19.7 mm H Linear Guide,960mm L,40 mm W,19.7 mm H
  • Item # 2NCZ2
  • Mfr. Model # UTTRS2G0960
  • Linear Guide, SW Series, Size 2, Overall Length 960 mm, Overall Width 40 mm, Overall Height 19.7 mm, Number...More

Linear Guide,2640mm L,20 mm W,11.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 20 mm W, 11.0 mm H Linear Guide,2640mm L,20 mm W,11.0 mm H
  • Item # 2NDF5
  • Mfr. Model # UTTRA0G2640
  • Linear Guide, PW Series, Overall Length 2640 mm, Overall Width 20 mm, Overall Height 11.0 mm, Number of Rail...More

Linear Guide,2640mm L,40 mm W,19.7 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 40 mm W, 19.7 mm H Linear Guide,2640mm L,40 mm W,19.7 mm H
  • Item # 2NCZ3
  • Mfr. Model # UTTRS2G2640
  • Linear Guide, SW Series, Size 2, Overall Length 2640 mm, Overall Width 40 mm, Overall Height 19.7 mm, Number...More

Linear Guide,960mm L,40 mm W,19.7 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 40 mm W, 19.7 mm H Linear Guide,960mm L,40 mm W,19.7 mm H
  • Item # 2NDG3
  • Mfr. Model # UTTRA2G0960
  • Linear Guide, PW Series, Size 2, Overall Length 960 mm, Overall Width 40 mm, Overall Height 19.7 mm, Number...More

Linear Guide,2640mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 26 mm W, 15.0 mm H Linear Guide,2640mm L,26 mm W,15.0 mm H
  • Item # 2NDF9
  • Mfr. Model # UTTRA1G2640
  • Linear Guide, PW Series, Size 1, Overall Length 2640 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Linear Guide,480mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 480mm L, 26 mm W, 15.0 mm H Linear Guide,480mm L,26 mm W,15.0 mm H
  • Item # 2NDF6
  • Mfr. Model # UTTRA1G0480
  • Linear Guide, PW Series, Size 1, Overall Length 480 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Linear Guide,2640mm L,58 mm W,30.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 58 mm W, 30.0 mm H Linear Guide,2640mm L,58 mm W,30.0 mm H
  • Item # 2NCY4
  • Mfr. Model # UTTS3G2640
  • Linear Guide, SW Series, Size 3, Overall Length 2640 mm, Overall Width 58 mm, Overall Height 30.0 mm, Number...More

Linear Guide,2640mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 26 mm W, 15.0 mm H Linear Guide,2640mm L,26 mm W,15.0 mm H
  • Item # 2NDE6
  • Mfr. Model # UTTA1G2640
  • Linear Guide, PW Series, Size 1, Overall Length 2640 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Carriage Assembly,20.7 x 24 x 113.5 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 20.7 x 24 x 113.5 mm Carriage Assembly,20.7 x 24 x 113.5 mm
  • Item # 2NCZ8
  • Mfr. Model # UT1WPA
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 20.7 mm, Carriage Width 24 mm, Carriage Length...More

Linear Guide,960mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 26 mm W, 15.0 mm H Linear Guide,960mm L,26 mm W,15.0 mm H
  • Item # 2NCY7
  • Mfr. Model # UTTRS1G0960
  • Linear Guide, SW Series, Size 1, Overall Length 960 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Linear Guide,480mm L,58 mm W,30.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 480mm L, 58 mm W, 30.0 mm H Linear Guide,480mm L,58 mm W,30.0 mm H
  • Item # 2NCZ4
  • Mfr. Model # UTTRS3G0480
  • Linear Guide, SW Series, Size 3, Overall Length 480 mm, Overall Width 58 mm, Overall Height 30.0 mm, Number...More

Linear Guide,720mm L,20 mm W,11.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 720mm L, 20 mm W, 11.0 mm H Linear Guide,720mm L,20 mm W,11.0 mm H
  • Item # 2NDD9
  • Mfr. Model # UTTA0G0720
  • Linear Guide, PW Series, Overall Length 720 mm, Overall Width 20 mm, Overall Height 11.0 mm, Number of Rail...More

Linear Guide,960mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 26 mm W, 15.0 mm H Linear Guide,960mm L,26 mm W,15.0 mm H
  • Item # 2NCX4
  • Mfr. Model # UTTS1G0960
  • Linear Guide, SW Series, Size 1, Overall Length 960 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Carriage Assembly,SW Series,1605 ft-lb
  • BISHOP-WISECARVER
  • Carriage Assembly, SW Series, 1605 ft-lb Carriage Assembly,SW Series,1605 ft-lb
  • Item # 36FX72
  • Mfr. Model # UT3WPAXS-5A
  • Linear Guide Carriage Assembly, SW Series, Size 3, Carriage Hole Size (mm) M10 x 1.5, Slide Height (mm) 50,...More

Linear Guide,960mm L,40 mm W,19.7 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 40 mm W, 19.7 mm H Linear Guide,960mm L,40 mm W,19.7 mm H
  • Item # 2NDE9
  • Mfr. Model # UTTA2G0960
  • Linear Guide, PW Series, Size 2, Overall Length 960 mm, Overall Width 40 mm, Overall Height 19.7 mm, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More