Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Power Transmission

623 Results Found that Include 1,235 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Step Up Adapter,Clamp On,Bore 1/2 In
Step Down Adapter,Clamp On,Bore 1 In
Step Up Adapter,Clamp On,Bore 5/8 In
Step Down Adapter,Clamp On,Bore 3/4 In
Step Up Adapter,Clamp On,Bore 3/4 In
Step Up Adapter,Clamp On,Bore 1 In
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK81
  • Mfr. Model # ISCC-100-100SKW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In. x 1 In., Overall Length 2-1/16 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL20
  • Mfr. Model # ISCC-062-050
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 5/8 In. x 1/2 In., Overall Length...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL47
  • Mfr. Model # 2CC-150-150
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1-1/2 In. x 1-1/2 In., Overall Length...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK48
  • Mfr. Model # RC-100-S
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1 In., Overall Length 3 In., Outside Dia. 2 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK58
  • Mfr. Model # RC-050-S-KW
  • Rigid Shaft Coupling, One Piece Set Screw, with Keyway, Bore Dia. 1/2 In., Overall Length 1-1/2 In., Outside...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL41
  • Mfr. Model # RC-100-KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1 In., Overall Length 2 In., Outside Dia....More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK64
  • Mfr. Model # RC-037-KW
  • Rigid Shaft Coupling, One Piece Set Screw, with Keyway, Bore Dia. 3/8 In., Overall Length 1 In., Outside Dia....More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK59
  • Mfr. Model # RC-062-S-KW
  • Rigid Shaft Coupling, One Piece Set Screw, with Keyway, Bore Dia. 5/8 In., Overall Length 2 In., Outside Dia....More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL85
  • Mfr. Model # 2ISCC-100-100
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1 In. x 1 In., Overall Length 2-1/16...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK37
  • Mfr. Model # RC-037-A
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 3/8 In., Overall Length 1 In., Outside Dia. 3/4 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL42
  • Mfr. Model # RC-125-KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1-1/4 In., Overall Length 2-1/4 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK60
  • Mfr. Model # RC-075-S-KW
  • Rigid Shaft Coupling, One Piece Set Screw, with Keyway, Bore Dia. 3/4 In., Overall Length 2 In., Outside Dia....More

Shrink Disc,C733 Series,0.787 Shaft dia.
  • CLIMAX METAL PRODUCTS
  • Shrink Disc, C733 Series, 0.787 Shaft dia. Shrink Disc,C733 Series,0.787 Shaft dia.
  • Item # 38AV40
  • Mfr. Model # C733M-20
  • Shaft Dia. (In.) 0.787, Shaft Dia. (mm) 20, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 1.811,...More

Keyless Bushing,Dia. 1.875 In.,8 Bolt
  • CLIMAX METAL PRODUCTS
  • Keyless Bushing, Dia. 1.875 In., 8 Bolt Keyless Bushing,Dia. 1.875 In.,8 Bolt
  • Item # 38G679
  • Mfr. Model # C192E-187
  • Keyless Bushing, C192 Series, Shaft Dia. 1.875 In., Shaft Dia. Tolerance +/-.003, Outside Dia. 2.875 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK36
  • Mfr. Model # RC-025-A
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1/4 In., Overall Length 3/4 In., Outside Dia. 1/2 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK45
  • Mfr. Model # RC-050-S
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1/2 In., Overall Length 1-1/2 In., Outside Dia. 1 In.,...More

Step Down Adapter,Clamp On,Bore 1 1/8 In
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK43
  • Mfr. Model # RC-025-S
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1/4 In., Overall Length 3/4 In., Outside Dia. 1/2 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NM19
  • Mfr. Model # 2ISCC-087-062KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 7/8 In. x 5/8 In., Overall Length 1-15/16...More

Step Up Adapter,Clamp On,Bore 7/8 In
Step Down Adapter,Clamp On,Bore 7/8 In
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL39
  • Mfr. Model # RC-062-KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 5/8 In., Overall Length 1-1/4 In., Outside...More

KeylessLockAssem,C133E Ser,1.125Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessLockAssem, C133E Ser, 1.125Shaftdia KeylessLockAssem,C133E Ser,1.125Shaftdia
  • Item # 38AT15
  • Mfr. Model # C133E-112
  • Shaft Dia. (In.) 1.125, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 2.165, +0/-.002 In. Outside...More

Keyless Bushing,Dia. 35mm,8 Bolt
  • CLIMAX METAL PRODUCTS
  • Keyless Bushing, Dia. 35mm, 8 Bolt Keyless Bushing,Dia. 35mm,8 Bolt
  • Item # 38G695
  • Mfr. Model # C192M-35X60.5
  • Keyless Bushing, C192 Series, Shaft Dia. 35mm, Shaft Dia. Tolerance +/-.003, Outside Dia. 60.5mm, Outside...More

KeylessLockAssem,C133E Ser,1.188Shaftdia
  • CLIMAX METAL PRODUCTS
  • KeylessLockAssem, C133E Ser, 1.188Shaftdia KeylessLockAssem,C133E Ser,1.188Shaftdia
  • Item # 38AT16
  • Mfr. Model # C133E-118
  • Shaft Dia. (In.) 1.188, +0/-.002 In. Shaft Dia. Tolerance, Outside Dia. (In.) 2.165, +0/-.002 In. Outside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More