Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Brand
Price
Shop By
Ratings

Power Transmission

470 Results Found that Include 470 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Sleeve Bearing,ID 6 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 6 mm Linear Sleeve Bearing,ID 6 mm
  • Item # 2CPX9
  • Mfr. Model # PSFM0610-10
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 6 mm, Outside Dia 10 mm, Length 10 mm, Flange Dia 14 mm,...More

V-Guide Wheel Bearing,Bore 1.8030 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 1.8030 In V-Guide Wheel Bearing,Bore 1.8030 In
  • Item # 2CRZ5
  • Mfr. Model # VW3
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 1.8030 In, Outside Dia 1.8030 In, Overall Width 0.6250 In, Angled...More

Standard Linear Bearing,1 In.
  • PBC Linear
  • Standard Linear Bearing, 1 In. Standard Linear Bearing,1 In.
  • Item # 2CPD7
  • Mfr. Model # FL16
  • Standard Linear Bearing, Inside Dia. 1 In., +/- .001, Outside Dia. 1-9/16 In., +/- .001, Length 2-1/4...More

Pillow Block,0.500 In Bore,1.690 In L
  • PBC Linear
  • Pillow Block, 0.500 In Bore, 1.690 In L Pillow Block,0.500 In Bore,1.690 In L
  • Item # 2CPG9
  • Mfr. Model # P08
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.500 In, Overall Width 2.000 In, Overall Length 1.690 In,...More

Crown Roller Bearing,1.380 Roller Dia
  • PBC Linear
  • Crown Roller Bearing, 1.380 Roller Dia Crown Roller Bearing,1.380 Roller Dia
  • Item # 2CPP4
  • Mfr. Model # PAC3016
  • Hardened Crown Roller Bearing, Crown Roller Type, Roller Dia 1.380 In, Roller Width 0.380 In, Stud Dia 0.313...More

Linear Carriage,Carriage Height 0.702 In
  • PBC Linear
  • Linear Carriage, Carriage Height 0.702 In Linear Carriage,Carriage Height 0.702 In
  • Item # 2CRK3
  • Mfr. Model # RRS14
  • Linear Slide Roller Carriage, Redi-Rail, Carriage Height 0.702 In, Carriage Width 1.250 In, Carriage Length...More

Standard Linear Bearing,3/8 In.
  • PBC Linear
  • Standard Linear Bearing, 3/8 In. Standard Linear Bearing,3/8 In.
  • Item # 2CPD3
  • Mfr. Model # FL06
  • Standard Linear Bearing, Inside Dia. 3/8 In., +/- .001, Outside Dia. 5/8 In., +/- .001, Length 7/8 In.Static...More

V-Guide Wheel Bearing,Bore 0.3750 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.3750 In V-Guide Wheel Bearing,Bore 0.3750 In
  • Item # 2CRX1
  • Mfr. Model # VWS2
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.3750 In, Outside Dia 1.2100 In, Overall Width 0.4380 In, Angled...More

Linear Rail,12.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 12.50 In L, 0.187 W, 0.437 H Linear Rail,12.50 In L,0.187 W,0.437 H
  • Item # 2CRW5
  • Mfr. Model # VRSD1-012.500
  • Drilled Linear Rail, V-Guide, Overall Length 12.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Crown Rail,60 In L,1.655 In W,0.875 In H
V-Guide Adjustable Bushing,Bore .2500 In
  • PBC Linear
  • V-Guide Adjustable Bushing, Bore .2500 In V-Guide Adjustable Bushing,Bore .2500 In
  • Item # 2CRX4
  • Mfr. Model # VBA2
  • V-Guide Adjustable Bushing, Redi-Rail, Bore Dia 0.2500 In, Outside Dia 0.3748 In, Overall Length 0.7060 In,...More

Crown Rail,72 In L,1.655 In W,0.875 In H
V-Guide Wheel Bearing,Bore 0.3750 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.3750 In V-Guide Wheel Bearing,Bore 0.3750 In
  • Item # 2CRW9
  • Mfr. Model # VW2
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.3750 In, Outside Dia 1.2100 In, Overall Width 0.4380 In, Angled...More

Linear Guide,36 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 36 In L, 1.330 W, 0.620 H Linear Guide,36 In L,1.330 W,0.620 H
  • Item # 2CRK9
  • Mfr. Model # RR14-036.000
  • Linear Guide Rail, Redi-Rail, Overall Length 36 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

Linear Sleeve Flange Bearing,ID 1 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 1 In Linear Sleeve Flange Bearing,ID 1 In
  • Item # 2CPW2
  • Mfr. Model # PSF1620-12
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 1 In, Outside Dia 1 1/4 In, Length 1-1/2 In,...More

V-Guide Adjustable Bushing,Bore .1380 In
  • PBC Linear
  • V-Guide Adjustable Bushing, Bore .1380 In V-Guide Adjustable Bushing,Bore .1380 In
  • Item # 2CRU8
  • Mfr. Model # VBA1
  • V-Guide Adjustable Bushing, Redi-Rail, Bore Dia 0.1380 In, Outside Dia 0.1873 In, Overall Length 0.5500 In,...More

V-Guide Fixed Bushing,Bore 0.1380 In
  • PBC Linear
  • V-Guide Fixed Bushing, Bore 0.1380 In V-Guide Fixed Bushing,Bore 0.1380 In
  • Item # 2CRU7
  • Mfr. Model # VB1
  • V-Guide Fixed Bushing, Redi-Rail, Bore Dia 0.1380 In, Outside Dia 0.1873 In, Overall Length 0.5500 In, Flange...More

Shaft,RC60 Steel,0.500 In D,6 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.500 In D, 6 In Shaft,RC60 Steel,0.500 In D,6 In
  • Item # 2CNV5
  • Mfr. Model # NIL08-006.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 6 In, RC60...More

Linear Rail,49 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 49 In L, 0.437 W, 1.062 In H Linear Rail,49 In L,0.437 W,1.062 In H
  • Item # 2CTE5
  • Mfr. Model # VRSD4-049.000
  • Drilled Linear Rail, V-Guide, Overall Length 49 In, Overall Width 0.437 In, Overall Height 1.062 In, Number...More

Linear Guide,48 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 48 In L, 1.330 W, 0.620 H Linear Guide,48 In L,1.330 W,0.620 H
  • Item # 2CRL1
  • Mfr. Model # RR14-048.000
  • Linear Guide Rail, Redi-Rail, Overall Length 48 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

Linear Rail,48.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 48.50 In L, 0.187 W, 0.437 H Linear Rail,48.50 In L,0.187 W,0.437 H
  • Item # 2CRV9
  • Mfr. Model # VRD1-048.500
  • Drilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Lin Shaft w/Supp Rail,Alum,2 In D,42 In
  • PBC Linear
  • Lin Shaft w/Supp Rail, Alum, 2 In D, 42 In Lin Shaft w/Supp Rail,Alum,2 In D,42 In
  • Item # 2CRF8
  • Mfr. Model # CCR32-042.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 2.000 In, Dia Tolerance Min 1.999, Dia Tolerance Max 2.000,...More

Shaft,Aluminum,1.000 In D,12 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 12 In Shaft,Aluminum,1.000 In D,12 In
  • Item # 2CPZ9
  • Mfr. Model # CC16-012.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 12 In,...More

Redi-Rail Low Profile Size 34 Carriage B
Redi-Rail Low Profile Size 34 Carriage C
Redi-Rail Low Profile Size 34 Carriage A
Linear Guide,72 In L,1.921 W,0.760 H
  • PBC Linear
  • Linear Guide, 72 In L, 1.921 W, 0.760 H Linear Guide,72 In L,1.921 W,0.760 H
  • Item # 2CRL8
  • Mfr. Model # RR18-072.000
  • Linear Guide Rail, Redi-Rail, Overall Length 72 In, Overall Width 1.921 In, Overall Height 0.760 In, Number...More

Linear Guide,95mm L,9 mm W,7.10 mm H
  • PBC Linear
  • Linear Guide, 95mm L, 9 mm W, 7.10 mm H Linear Guide,95mm L,9 mm W,7.10 mm H
  • Item # 2CRR7
  • Mfr. Model # MR9R-0095
  • Linear Guide Rail, Mini-Rail, Overall Length 95 mm, Overall Width 9 mm, Overall Height 7.10 mm, Number of...More

Linear Carriage,Carriage Height 14.10 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 14.10 mm Linear Carriage,Carriage Height 14.10 mm
  • Item # 2CRP9
  • Mfr. Model # MRC15C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 14.10 mm, Carriage Width 32.00 mm, Carriage Length...More

Linear Sleeve Bearing,ID 6 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 6 mm Linear Sleeve Bearing,ID 6 mm
  • Item # 2CPW8
  • Mfr. Model # PSM0610-10
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 6 mm, Outside Dia 10 mm, Length 10 mm, Static Load...More

Standard Linear Bearing,1-1/2 In.
  • PBC Linear
  • Standard Linear Bearing, 1-1/2 In. Standard Linear Bearing,1-1/2 In.
  • Item # 2CPF7
  • Mfr. Model # FLN24
  • Standard Linear Bearing, Inside Dia. 1-1/2 In., +/- .001, Outside Dia. 2-2/8 In., +/- .001, Length 3...More

Linear Carriage,Carriage Height 21.20 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 21.20 mm Linear Carriage,Carriage Height 21.20 mm
  • Item # 2CRR1
  • Mfr. Model # MRC20C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 21.20 mm, Carriage Width 46.00 mm, Carriage Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More