Skip Content

Filter Results By

Applied Filters Clear All

Power Transmission

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machine Screw Actuator,2000 lb,18 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 18 In TVL Machine Screw Actuator,2000 lb,18 In TVL
  • Item # 2XLY4
  • Mfr. Model # M2500-18
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 18 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,6 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 6 In TVL Machine Screw Actuator,4000 lb,6 In TVL
  • Item # 2XLY6
  • Mfr. Model # M9002-6
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 6 In, 24 Turns Of Worm for 1 In...More

Ball Screw Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lbs, 9 In TVL Ball Screw Actuator,1000 Lbs,9 In TVL
  • Item # 5JDL2
  • Mfr. Model # M28631-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Actuator,1000 Lbs,6 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 6 In TVL Actuator,1000 Lbs,6 In TVL
  • Item # 5JDL5
  • Mfr. Model # M28630-6G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Linear Actuator, 500 lb. Rated Load, 18" Stroke Length
  • DUFF-NORTON
  • Linear Actuator, 500 lb. Rated Load, 18" Stroke Length, 35 in./min. Speed @ Rated Load Linear Actuator
  • Item # 5ZC30
  • Mfr. Model # GMPB6905-18
  • Linear Actuator, Rated Load 500 lb., Stroke Length 18 In., Speed @ Rated Load 35 in./min., Duty Cycle 28...More

Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 9 In TVL Actuator,1000 Lbs,9 In TVL
  • Item # 5JDL6
  • Mfr. Model # M28630-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Acme Screw,Dia.1.00 In,Length 72 In
Actuator,1000 Lbs,3 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 3 In TVL Actuator,1000 Lbs,3 In TVL
  • Item # 5JDL4
  • Mfr. Model # M28630-3G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 3 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,3 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 3 In TVL Machine Screw Actuator,4000 lb,3 In TVL
  • Item # 2XLY5
  • Mfr. Model # M9002-3
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 3 In, 24 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,9 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 9 In TVL Machine Screw Actuator,4000 lb,9 In TVL
  • Item # 2XLZ3
  • Mfr. Model # M9001-9
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 9 In, 24 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,9 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 9 In TVL Machine Screw Actuator,4000 lb,9 In TVL
  • Item # 2XLY7
  • Mfr. Model # M9002-9
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 9 In, 24 Turns Of Worm for 1 In...More

Acme Screw,Dia.1.00 In,Length 72 In
Ball Screw Actuator,1000 Lb,12 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lb, 12 In TVL Ball Screw Actuator,1000 Lb,12 In TVL
  • Item # 5JDL3
  • Mfr. Model # M28631-12G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 12 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,6 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 6 In TVL Machine Screw Actuator,4000 lb,6 In TVL
  • Item # 2XLZ2
  • Mfr. Model # M9001-6
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 6 In, 24 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,12 In TVL
Machine Screw Actuator,4000 lb,3 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 3 In TVL Machine Screw Actuator,4000 lb,3 In TVL
  • Item # 2XLZ1
  • Mfr. Model # M9001-3
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 3 In, 24 Turns Of Worm for 1 In...More

Actuator,1000 Lb,12 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lb, 12 In TVL Actuator,1000 Lb,12 In TVL
  • Item # 5JDL7
  • Mfr. Model # M28630-12G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 12 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,2000 lb,18 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 18 In TVL Machine Screw Actuator,2000 lb,18 In TVL
  • Item # 2XLX8
  • Mfr. Model # M2501-18
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 18 In, 25 Turns Of Worm for 1 In...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More