Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Power Transmission

115 Results Found that Include 193 Products

Results per page: 16 | 32 | 48
Acme Nut,Dia 1.50 In,1.50 In L, 5 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.50 In, 1.50 In L, 5 TurnsAcme Nut,Dia 1.50 In,1.50 In L, 5 Turns
  • Item # 5JDJ6
  • Mfr. Model # 100ANB020
  • Acme Nut, Screw Dia 1.000 In, Overall Diameter 1.50 In, Overall Length 1.50 In, 5 Turns Per Inch, Dynamic...More

Machine Screw Actuator,4000 lb,18 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 18 In TVLMachine Screw Actuator,4000 lb,18 In TVL
  • Item # 2XLZ5
  • Mfr. Model # M9001-18
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 18 In, 24 Turns Of Worm for 1 In...More

Acme Nut,Dia 2.75 In,3 In L, 2 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 2.75 In, 3 In L, 2 TurnsAcme Nut,Dia 2.75 In,3 In L, 2 Turns
  • Item # 5JDK4
  • Mfr. Model # 200ANB050
  • Acme Nut, Screw Dia 2.000 In, Overall Diameter 2.75 In, Overall Length 3 In, 2 Turns Per Inch, Dynamic Load...More

Machine Screw Actuator,4000 lb,12 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 12 In TVLMachine Screw Actuator,4000 lb,12 In TVL
  • Item # 2XLY8
  • Mfr. Model # M9002-12
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 12 In, 24 Turns Of Worm for 1 In...More

Acme Screw,Dia.50 In,Length 36 In
Acme Nut,Dia 1.25 In,1.50 In l,10 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 1.50 In l, 10 TurnsAcme Nut,Dia 1.25 In,1.50 In l,10 Turns
  • Item # 5JDJ3
  • Mfr. Model # 075ANB010
  • Acme Nut, Screw Dia 0.750 In, Overall Diameter 1.25 In, Overall Length 1.50 In, 10 Turns Per Inch, Dynamic...More

Acme Nut,Dia 1.25 In,1.50 In l, 5 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 1.50 In l, 5 TurnsAcme Nut,Dia 1.25 In,1.50 In l, 5 Turns
  • Item # 5JDJ4
  • Mfr. Model # 075ANB020
  • Acme Nut, Screw Dia 0.750 In, Overall Diameter 1.25 In, Overall Length 1.50 In, 5 Turns Per Inch, Dynamic...More

Acme Flange,Overall Diameter 2.60 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.60 InAcme Flange,Overall Diameter 2.60 In
  • Item # 5JDK6
  • Mfr. Model # FL1000
  • Acme Flange, Overall Diameter 2.60 In, Bolt Circle Dia 2.090 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Acme Nut,Dia 1.50 In,1.50 In l, 10 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.50 In, 1.50 In l, 10 TurnsAcme Nut,Dia 1.50 In,1.50 In l, 10 Turns
  • Item # 5JDJ5
  • Mfr. Model # 100ANB010
  • Acme Nut, Screw Dia 1.000 In, Overall Diameter 1.50 In, Overall Length 1.50 In, 10 Turns Per Inch, Dynamic...More

Acme Flange,Overall Diameter 2.76 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.76 InAcme Flange,Overall Diameter 2.76 In
  • Item # 5JDK7
  • Mfr. Model # FL1375
  • Acme Flange, Overall Diameter 2.76 In, Bolt Circle Dia 2.26 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Ball Screw Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lbs, 9 In TVLBall Screw Actuator,1000 Lbs,9 In TVL
  • Item # 5JDL2
  • Mfr. Model # M28631-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Acme Screw,Dia.75 In,Length 36 In
Acme Flange,Overall Diameter 4.20 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 4.20 InAcme Flange,Overall Diameter 4.20 In
  • Item # 5JDK8
  • Mfr. Model # FL1967
  • Acme Flange, Overall Diameter 4.20 In, Bolt Circle Dia 3.44 In, Bolt Hole Dia .397 In, Mounting Holes 4,...More

Acme Nut,Dia 2.25 In,2.50 In L, 10 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 2.25 In, 2.50 In L, 10 TurnsAcme Nut,Dia 2.25 In,2.50 In L, 10 Turns
  • Item # 5JDK1
  • Mfr. Model # 150ANB010
  • Acme Nut, Screw Dia 1.500 In, Overall Diameter 2.25 In, Overall Length 2.50 In, 10 Turns Per Inch, Dynamic...More

Ball Screw Actuator,2 Ton,3 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 3 In TVLBall Screw Actuator,2 Ton,3 In TVL
  • Item # 5JDN8
  • Mfr. Model # M9802-3G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 3 In, 24 Turns Of Worm for 1 In...More

Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 9 In TVLActuator,1000 Lbs,9 In TVL
  • Item # 5JDL6
  • Mfr. Model # M28630-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Handset For LC Series Controller
Acme Nut,Dia 1.25 In,5 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 5 Turns Per InchAcme Nut,Dia 1.25 In,5 Turns Per Inch
  • Item # 5JDJ0
  • Mfr. Model # 063ANB020
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 5 Turns Per Inch, Dynamic...More

Acme FlangeDia 2.60,Flange Width .53 In
Acme Screw,Dia.1.00 In,Length 36 In
Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 4 Turns Per InchAcme Nut,Dia 1.25 In,4 Turns Per Inch
  • Item # 5JDH7
  • Mfr. Model # 050ANB025
  • Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 4 Turns Per Inch, Dynamic...More

Actuator,1000 Lbs,6 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 6 In TVLActuator,1000 Lbs,6 In TVL
  • Item # 5JDL5
  • Mfr. Model # M28630-6G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Controller For LT Series Actuators
Acme Nut,Dia 1.50 In,1.50 In L, 4 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.50 In, 1.50 In L, 4 TurnsAcme Nut,Dia 1.50 In,1.50 In L, 4 Turns
  • Item # 5JDJ7
  • Mfr. Model # 100ANB025
  • Acme Nut, Screw Dia 1.000 In, Overall Diameter 1.50 In, Overall Length 1.50 In, 4 Turns Per Inch, Dynamic...More

Ball Screw Actuator,1 Ton,6 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1 Ton, 6 In TVLBall Screw Actuator,1 Ton,6 In TVL
  • Item # 5JDL9
  • Mfr. Model # M28750-6G
  • Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Acme Nut,Dia 2.25 In,2.50 In L, 4 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 2.25 In, 2.50 In L, 4 TurnsAcme Nut,Dia 2.25 In,2.50 In L, 4 Turns
  • Item # 5JDK2
  • Mfr. Model # 150ANB025
  • Acme Nut, Screw Dia 1.500 In, Overall Diameter 2.25 In, Overall Length 2.50 In, 4 Turns Per Inch, Dynamic...More

Acme Nut,Dia 1.25 In,10 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 10 Turns Per InchAcme Nut,Dia 1.25 In,10 Turns Per Inch
  • Item # 5JDH6
  • Mfr. Model # 050ANB010
  • Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 10 Turns Per Inch, Dynamic...More

Cable For LT Actuators And LC Controller
Acme Nut,Dia 1.25 In,2 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 2 Turns Per InchAcme Nut,Dia 1.25 In,2 Turns Per Inch
  • Item # 5JDJ1
  • Mfr. Model # 063ANB050
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 2 Turns Per Inch, Dynamic...More

Acme Screw,Dia.50 In,Length 72 In
Acme Nut,Dia 1.25 In,1 In L,,2 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 1 In L, , 2 TurnsAcme Nut,Dia 1.25 In,1 In L,,2 Turns
  • Item # 5JDJ2
  • Mfr. Model # 063ANP050
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 2 Turns Per Inch, Dynamic...More

Results per page: 16 | 32 | 48