Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Cordless Screwdriver Kit,3.6V,180rpm
    • WESTWARD
    • Cordless Screwdriver Kit, 3.6V, 180rpm3.6 Volt Cordless Screwdriver
    • Item # 2WCE8
    • Mfr. Model # 2WCE8
    • Cordless Screwdriver Kit, Battery Included/Bare Tool Battery Included, Voltage 3.6, Chuck Size 1/4 In., No...More

    Bench Drill Press,12 In,1/3 HP,115V,6A
    • WESTWARD
    • Bench Drill Press, 12 In, 1/3 HP, 115V, 6ABench Drill Press,12 In,1/3 HP,115V,6A
    • Item # 1KEN4
    • Mfr. Model # 1KEN4
    • Bench Drill Press, Drive Type Belt, Swing 12 In., Voltage 120, Motor HP 1/3, Chuck Size 1/2 In., Number of...More

    Jig Saw Blades,T Shank,24 TPI,3 In,PK 5
    • WESTWARD
    • Jig Saw Blades, T Shank, 24 TPI, 3 In, PK 5Jigsaw Blade
    • Item # 24A495
    • Mfr. Model # 24A495
    • Jigsaw Blade, Material BIM-M42, Shank Type T, Teeth per Inch 24, Length 3 In., Application Straight Cuts in...More

    Bulb,s25 12volt 10w
    LCD Heat Gun Kit,130 to 930 F,10 Amps
    • WESTWARD
    • LCD Heat Gun Kit, 130 to 930 F, 10 AmpsHeat Gun Kit
    • Item # 4HWK5
    • Mfr. Model # 4HWK5
    • Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 930 Degrees F, Watts 1200,...More

    Results per page: 16 | 32 | 48