Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

129 Results Found that Include 207 Products

Results per page: 16 | 32 | 48
Screwdriver Bit Set,1/4 Hex Dr,175 Pc
  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 175 PcScrewdriver Bit Set,1/4 Hex Dr,175 Pc
  • Item # 1VXP2
  • Mfr. Model # 1VXP2
  • Screwdriver Bit Set, Number of Pieces 175, Shank Size 1/4 In, Alloy Tool Steel, For Driving Heat Treated...More

Bi-Metal Hole Saw Kit,15 PC
  • WESTWARD
  • Bi-Metal Hole Saw Kit, 15 PCBi-Metal Hole Saw Kit,15 PC
  • Item # 29VX23
  • Mfr. Model # 29VX23
  • Built In Arbor Bi-Metal Hole Saw Kit, Bi-Metal, M3 High Speed Steel Cutting Edge with Hardened Steel Backer,...More

Split Point Drill Bit Set,Cobalt,29 pcs.
Westward Oscillating Kit,2.3 A,120 V
  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 VWestward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

Step Drill Bit Set,HSS,1/8-1-1/8 In,3 pc
  • WESTWARD
  • Step Drill Bit Set, HSS, 1/8-1-1/8 In, 3 pcStep Drill Bit Set,HSS,1/8-1-1/8 In,3 pc
  • Item # 6EXN2
  • Mfr. Model # 6EXN2
  • Step Drill Bit Set, Material High Speed Steel, Black Oxide Finish, Number of Pieces 3, Number of Hole Sizes...More

Hole Saw Kit,Bimetal,3/4 To 2.5 In,12 Pc
  • WESTWARD
  • Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 PcHole Saw Kit
  • Item # 1VXK3
  • Mfr. Model # 1VXK3
  • Hole Saw Kit, Bi-Metal, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Number of Pieces...More

Hammer DrilLBit,1-3/8.,L22.5 In.,Spline
  • WESTWARD
  • Hammer DrilLBit, 1-3/8., L22.5 In., SplineHammer DrilLBit,1-3/8.,L22.5 In.,Spline
  • Item # 22UV27
  • Mfr. Model # 22UV27
  • Hammer Drill Bit, Number of Pieces 1, Bit Dia. 1-3/8 In., Overall Length 22-1/2 In., Drilling Length 16-1/2...More

Bi-Metal Hole Saw Industrial Kit,15 pcs.
  • WESTWARD
  • Bi-Metal Hole Saw Industrial Kit, 15 pcs.Bi-Metal Hole Saw Industrial Kit,15 pcs.
  • Item # 29VX15
  • Mfr. Model # 29VX15
  • Bi-Metal Hole Saw Industrial Kit, Bi-Metal, M3 High Speed Steel Cutting Edge with a Hardened Steel Backer,...More

Ship Auger Bit, 2 in.
  • WESTWARD
  • Ship Auger Bit, 2 in.Ship Auger Bit, 2 in.
  • Item # 29UH06
  • Mfr. Model # 29UH06
  • Ship Auger Bit, Carbon Steel, Dia. (In.) 2, Shank Size (In.) 7/16, Overall Length (In.) 17, For Use With...More

Ship Auger Bit, 1-3/4 in.
  • WESTWARD
  • Ship Auger Bit, 1-3/4 in.Ship Auger Bit, 1-3/4 in.
  • Item # 29UH05
  • Mfr. Model # 29UH05
  • Ship Auger Bit, Carbon Steel, Dia. (In.) 1-3/4, Shank Size (In.) 7/16, Overall Length (In.) 17, For Use With...More

Floor Scraper,SDS Max,L 25 In.,W 6 In.
LCD Heat Gun,130 to 930 F,10 Amps
  • WESTWARD
  • LCD Heat Gun, 130 to 930 F, 10 AmpsHeat Gun
  • Item # 4HWK4
  • Mfr. Model # 4HWK4
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 130 Degrees to 930 Degrees F, Watts 1200,...More

Drain Cleaning Cable,5/16 In x 35 Ft
  • WESTWARD
  • Drain Cleaning Cable, 5/16 In x 35 FtDrain Cleaning Cable,5/16 In x 35 Ft
  • Item # 6ATY0
  • Mfr. Model # 6ATY0
  • Drain Cleaning Cable, For Use With No. 6ATX9 Drain Cleaner, Size 5/16 In. x 35 ft., Connection Size 5/16 In.,...More

Split Point Drill Bit Set,HSS,29 pcs.
Pipe Threading Head,RH,NPT,1/2 in
  • WESTWARD
  • Pipe Threading Head, RH, NPT, 1/2 inPipe Threading Head,RH,NPT,1/2 in
  • Item # 22XP82
  • Mfr. Model # 22XP82
  • Manual Threader Die Head, Nominal Conduit/Pipe 1/2 In.-14 TPI, For Use With 12R Manual Ratchet Pipe Threader...More

Circular Saw Blade,10 In,80T
  • WESTWARD
  • Circular Saw Blade, 10 In, 80TCircular Saw Blade,10 In,80T
  • Item # 24EL77
  • Mfr. Model # 24EL77
  • Circular Saw Blade, Primary Saw Application Specialty, Tip Material Carbide, Blade Type Laminate Cutting,...More

Pipe Threading Head,RH,NPT,3/4 in
  • WESTWARD
  • Pipe Threading Head, RH, NPT, 3/4 inPipe Threading Head,RH,NPT,3/4 in
  • Item # 22XP83
  • Mfr. Model # 22XP83
  • Manual Threader Die Head, Nominal Conduit/Pipe 3/4 In.-14 TPI, For Use With 12R Manual Ratchet Pipe Threader...More

Pipe Threading Head,RH,NPT,1 in
  • WESTWARD
  • Pipe Threading Head, RH, NPT, 1 inPipe Threading Head,RH,NPT,1 in
  • Item # 22XP84
  • Mfr. Model # 22XP84
  • Manual Threader Die Head, Nominal Conduit/Pipe 1 In.-11-1/2 TPI, For Use With 12R Manual Ratchet Pipe...More

Pipe Threading Head,RH,NPT,1-1/4 in
  • WESTWARD
  • Pipe Threading Head, RH, NPT, 1-1/4 inPipe Threading Head,RH,NPT,1-1/4 in
  • Item # 22XP85
  • Mfr. Model # 22XP85
  • Manual Threader Die Head, Nominal Conduit/Pipe 1-1/4 In.-11-1/2 TPI, For Use With 12R Manual Ratchet Pipe...More

Door Knob Rtr Bit,Carb Tipped,1-1/2 In
  • WESTWARD
  • Door Knob Rtr Bit, Carb Tipped, 1-1/2 InDoor Knob Rtr Bit,Carb Tipped,1-1/2 In
  • Item # 16Y627
  • Mfr. Model # 16Y627
  • Door Knob Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/2, Flute Length (In.) 9/32, Number of Flutes 3,...More

Pipe Threading Head,RH,NPT,1-1/2 in
  • WESTWARD
  • Pipe Threading Head, RH, NPT, 1-1/2 inPipe Threading Head,RH,NPT,1-1/2 in
  • Item # 22XP86
  • Mfr. Model # 22XP86
  • Manual Threader Die Head, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, For Use With 12R Manual Ratchet Pipe...More

Pipe Threading Head,RH,NPT,2 in
  • WESTWARD
  • Pipe Threading Head, RH, NPT, 2 inPipe Threading Head,RH,NPT,2 in
  • Item # 22XP87
  • Mfr. Model # 22XP87
  • Manual Threader Die Head, Nominal Conduit/Pipe 2 In.-11-1/2 TPI, For Use With 12R Manual Ratchet Pipe...More

Cone Boring Rtr Bit,Carb Tipped,2-1/8 In
  • WESTWARD
  • Cone Boring Rtr Bit, Carb Tipped, 2-1/8 InCone Boring Rtr Bit,Carb Tipped,2-1/8 In
  • Item # 16Y629
  • Mfr. Model # 16Y629
  • Cone Boring Router Bit, Carbide Tipped, Cutting Dia. (In.) 2-1/8, Flute Length (In.) 15/16, Number of Flutes...More

Results per page: 16 | 32 | 48