Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

52 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Heat Gun Kit,250 to 1000 F,10 Amps
  • WESTWARD
  • Heat Gun Kit, 250 to 1000 F, 10 Amps Heat Gun Kit
  • Item # 4HWK2
  • Mfr. Model # 4HWK2
  • Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 250 Degrees to 1000 Degrees F, Watts...More

Cordless Screwdriver Kit ,3.6V,Lithium
  • WESTWARD
  • Cordless Screwdriver Kit , 3.6V, Lithium 3.6 Volt Cordless Screwdriver
  • Item # 2WCE9
  • Mfr. Model # 2WCE9
  • Cordless Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 3.6, Chuck Size 1/4 In., No...More

Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia.
Inner Core Cable,Bulb Auger,5/16 x 25
  • WESTWARD
  • Inner Core Cable, Bulb Auger, 5/16 x 25 Inner Core Cable,Bulb Auger,5/16 x 25
  • Item # 22XP42
  • Mfr. Model # 22XP42
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7,...More

3/8" Brass Single Spiral Tube Brush, Wire Dia. 0.
Threaded Arbor Wire Wheel Brush, Twist Wire, 6" Brush&
2" Black Nylon Single Spiral Tube Brush, Wire Dia.
Forming Rtr Bit,Carbide Tipped,2 In
  • WESTWARD
  • Forming Rtr Bit, Carbide Tipped, 2 In Forming Rtr Bit,Carbide Tipped,2 In
  • Item # 16Y574
  • Mfr. Model # 16Y574
  • Forming Router Bit, Carbide Tipped, Cutting Dia. (In.) 2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number...More

High Pressure Gauge,0-500 Psi
Carbide Tip Core Bit,1-1/2 In.,OAL 4 In
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
End Brush,1/4 In D,Brass,PK12
  • WESTWARD
  • End Brush, 1/4 In D, Brass, PK12 End Brush,1/4 In D,Brass,PK12
  • Item # 4EDG6
  • Mfr. Model # 4EDG6
  • Miniature End Brush, Fill Material Brass, Brush Dia. 1/4 In., Max. RPM 37,000, Wire Dia. 0.005 In., Shank...More

Pump Assembly
Orbital Sander,3.8 A,1/16 In
  • WESTWARD
  • Orbital Sander, 3.8 A, 1/16 In Orbital Sander,3.8 A,1/16 In
  • Item # 21A239
  • Mfr. Model # 21A239
  • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

1/4" Stainless Steel Single Spiral Tube Brush, Wire&#x
Cup Brush,4 In D,SS,0.0200 Wire
  • WESTWARD
  • Cup Brush, 4 In D, SS, 0.0200 Wire Cup Brush,4 In D,SS,0.0200 Wire
  • Item # 4ECZ4
  • Mfr. Model # 4ECZ4
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Orbital Sander,3.0 ,3/32 In
  • WESTWARD
  • Orbital Sander, 3.0 , 3/32 In Orbital Sander,3.0 ,3/32 In
  • Item # 21A238
  • Mfr. Model # 21A238
  • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
Cup Brush,5/8 In D,SS,PK12
  • WESTWARD
  • Cup Brush, 5/8 In D, SS, PK12 Cup Brush,5/8 In D,SS,PK12
  • Item # 4EDH3
  • Mfr. Model # 4EDH3
  • Miniature Cup Brush, Mounting Type Stem, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Shank Size 1/8 In., Max....More

Hammer DrilLBit,3/4 In.,L27 In.,Spline
  • WESTWARD
  • Hammer DrilLBit, 3/4 In., L27 In., Spline Hammer DrilLBit,3/4 In.,L27 In.,Spline
  • Item # 22UV24
  • Mfr. Model # 22UV24
  • Hammer Drill Bit, Number of Pieces 1, Bit Dia. 3/4 In., Overall Length 27 In., Drilling Length 21 In., Shank...More

Core Bit, 1-1/4-7 ,2 In,16 In,Concrete
Circular Saw Blade,6-3/4 dia.,40T
  • WESTWARD
  • Circular Saw Blade, 6-3/4 dia., 40T Carbide Tip, Metal Cutting Circular Saw Blade
  • Item # 24EM29
  • Mfr. Model # 24EM29
  • Circular Saw Blade, Primary Saw Application Metal, Tip Material Carbide, Blade Type Metal Cutting, Blade Dia....More

Router Bit,Alloy Steel/Carbide,3/4in.
  • WESTWARD
  • Router Bit, Alloy Steel/Carbide, 3/4in. Router Bit,Alloy Steel/Carbide,3/4in.
  • Item # 20KY38
  • Mfr. Model # 20KY38
  • Router Bit, Alloy Steel / Carbide, Cutting Dia. (In.) 3/4, Flute Length (In.) 1-5/32, Number of Flutes 2,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More