Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

84 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flexible Extension,1/4 In
  • WESTWARD
  • Flexible Extension, 1/4 InFlexible Extension,1/4 In
  • Item # 42W508
  • Mfr. Model # 42W508
  • Flexible Extension, Magnetic Flexible Driver, Drive Size 1/4 In., Shank Size 1/4 In., Length 12 In., Drives...More

Hole Saw Electricians Kit, 9 pcs.
  • WESTWARD
  • Hole Saw Electricians Kit, 9 pcs.Hole Saw Electricians Kit, 9 pcs.
  • Item # 29VX13
  • Mfr. Model # 29VX13
  • Electricians Hole Saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Not Included, Range of...More

Screwdriver Bit Set,1/4 Hex Dr,78 Pc
  • WESTWARD
  • Screwdriver Bit Set, 1/4 Hex Dr, 78 PcScrewdriver Bit Set,1/4 Hex Dr,78 Pc
  • Item # 1VXP8
  • Mfr. Model # 1VXP8
  • Screwdriver Bit Set, Number of Pieces 78, Material Alloy Tool Steel, For Driving Heat Treated Screws, Such As...More

Core Bit, 5/8-11 ,1 In,11 In,Masonry
Threaded Arbor Wire Wheel Brush Twist Wire, 4" Brush&#
Hole Saw,7/8 In Dia,Carbide
  • WESTWARD
  • Hole Saw, 7/8 In Dia, CarbideHole Saw,7/8 In Dia,Carbide
  • Item # 6EXP0
  • Mfr. Model # 6EXP0
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 In., Max. Cutting Depth 3/16 In., Number of Teeth 5,...More

GFCI Power Cord
  • WESTWARD
  • GFCI Power CordGFCI Power Cord
  • Item # 29TH61
  • Mfr. Model # CP-50-38
  • GFCI Power Cord, For Use With Grainger Item Number 22XP38,22XP39,7DD56, For Use With Mfr. Model Number...More

Core Bit, 5/8-11, 1 In,15 In,Concrete
Wet Coring Bit, 1-1/4 in., 3-1/4 in. D
  • WESTWARD
  • Wet Coring Bit, 1-1/4 in., 3-1/4 in. DWet Coring Bit, 1-1/4 in., 3-1/4 in. D
  • Item # 30HK10
  • Mfr. Model # 30HK10
  • Wet Coring Bit, Size (In.) 1-1/4, Overall Length 4 In., Drilling Length (In.) 3-1/4, Thread Size 5/8-11,...More

Gas Cylinder Holder
Annular Cutter,Carbide,11/16In
Wood Boring Bit Set, 6 pc.
  • WESTWARD
  • Wood Boring Bit Set, 6 pc.Wood Boring Bit Set, 6 pc.
  • Item # 29UH51
  • Mfr. Model # 29UH51
  • Wood Boring Bit Set, Number of Pieces 6, Bit Dia. 1/2 In., 5/8 In., 3/4 In., 7/8 In., 1 In., 1-1/4 In., Shank...More

Cup Brush,6 In D,Steel,0.0200 Wire
  • WESTWARD
  • Cup Brush, 6 In D, Steel, 0.0200 WireCup Brush,6 In D,Steel,0.0200 Wire
  • Item # 4EDU2
  • Mfr. Model # 4EDU2
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

1/2", Carbon Steel Single Spiral Tube Brush Wire
Arbor Wire Wheel Brush Crimped Wire, 6" Brush Dia.
  • WESTWARD
  • Arbor Wire Wheel Brush Crimped Wire, 6" Brush Dia.6" Dia. Wire Wheel Brush, 4500 Max. RPM
  • Item # 4EDR6
  • Mfr. Model # 4EDR6
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia. 0.0118...More

Pump
  • WESTWARD
  • PumpPump
  • Item # 45N267
  • Mfr. Model # TT4KTV902G
  • Pump, For Use With Grainger Item Number 4KTV9, 4KTV6, Fits Brand WESTWARD

Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
  • WESTWARD
  • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In.HSS w/Oxide Coated Finish Step Drill Bit Set
  • Item # 6EXN4
  • Mfr. Model # 6EXN4
  • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 12, Shank Size 3/8 In.,...More

Bi-Metal Hole Saw Utility Kit, 8 pcs.
  • WESTWARD
  • Bi-Metal Hole Saw Utility Kit, 8 pcs.Bi-Metal Hole Saw Utility Kit, 8 pcs.
  • Item # 29VX22
  • Mfr. Model # 29VX22
  • General Purpose Hole Saw Kit, Number of Pieces 8, Tooth Material Bi-Metal, Arbor Design Not Included, Range...More

Straight Rtr Bit,Carbide Tipped,1-1/2 In
  • WESTWARD
  • Straight Rtr Bit, Carbide Tipped, 1-1/2 InStraight Rtr Bit,Carbide Tipped,1-1/2 In
  • Item # 16Y559
  • Mfr. Model # 16Y559
  • Forming Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/2, Depth of Cut (In.) 11/16, Flute Length (In.)...More

5/16", Carbon Steel Single Spiral Tube Brush Wire
Bi-Metal Hole Saw Locksmith Kit, 8 pcs.
  • WESTWARD
  • Bi-Metal Hole Saw Locksmith Kit, 8 pcs.Bi-Metal Hole Saw Locksmith Kit, 8 pcs.
  • Item # 29VX14
  • Mfr. Model # 29VX14
  • Locksmiths Hole Saw Kit, Number of Pieces 8, Tooth Material Bi-Metal, Arbor Design Not Included, Range of Saw...More

Door Lite Rtr BitHSS,18 Deg,1/2 In
  • WESTWARD
  • Door Lite Rtr BitHSS, 18 Deg, 1/2 InDoor Lite Rtr BitHSS,18 Deg,1/2 In
  • Item # 16Y632
  • Mfr. Model # 16Y632
  • Door Lite Router Bit, HSS, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 2-7/8, Flute Length (In.) 2-7/8, Number...More

Door Lite Rtr BitHSS,32 Deg,1/2 In
  • WESTWARD
  • Door Lite Rtr BitHSS, 32 Deg, 1/2 InDoor Lite Rtr BitHSS,32 Deg,1/2 In
  • Item # 16Y633
  • Mfr. Model # 16Y633
  • Door Lite Router Bit, HSS, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 2-7/8, Flute Length (In.) 2-7/8, Number...More

Threaded Arbor Wire Wheel Brush Stringer Bead Twist Wire,&#
Step Drill Bit,Cobalt,9 Sizes,1/4-3/4 In
  • WESTWARD
  • Step Drill Bit, Cobalt, 9 Sizes, 1/4-3/4 InCobalt M35 Step Drill Bit
  • Item # 19N131
  • Mfr. Model # 19N131
  • Step Drill Bit, Material Cobalt, Amber Finish, Number of Hole Sizes 9, Shank Size 3/8 In., Step Thickness...More

Cup Brush,4Dia,Wire 0.008ln,RPM 9000
Drawer Pull Bit
  • WESTWARD
  • Drawer Pull BitDrawer Pull Bit
  • Item # 45J317
  • Mfr. Model # 45J317
  • Drawer Pull Bit, Carbide Tipped, Cutting Dia. (In.) 1-7/8Flute Length (In.) 1-1/8, Number of Flutes 2,...More

Orbital Sander,2.0 A,1/16 In
  • WESTWARD
  • Orbital Sander, 2.0 A, 1/16 InOrbital Sander,2.0 A,1/16 In
  • Item # 21A237
  • Mfr. Model # 21A237
  • Orbital Sander, Pad Size 4-3/32 x 4-13/32", No Load RPM 13000, Amps @ 120V 2.0 , Orbits per Minute 13000,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More