Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

21 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
Knot Wire Cup Brush,Arbor,3-1/2 In.
  • WEILER
  • Knot Wire Cup Brush, Arbor, 3-1/2 In. Knot Wire Cup Brush,Arbor,3-1/2 In.
  • Item # 1PAJ7
  • Mfr. Model # 13156
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.023 In., Arbor Hole 5/8...More

Arbor Wire Wheel Brush, Crimped Wire, 7" Brush Dia.
Arbor Wire Wheel Brush, Twist Wire, 8" Brush Dia.
Crimped Wire Cup Brush,Arbor,4 In.
  • WEILER
  • Crimped Wire Cup Brush, Arbor, 4 In. 4" Crimped Wire Cup Brush, Carbon Steel
  • Item # 5X893
  • Mfr. Model # 14036
  • Crimped Wire Cup Brush, Mounting Type Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8 In.-11,...More

Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Threaded Arbor Wire Wheel Brush, Crimped Wire, 6" Brus
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Crimped Wire End Brush,1In
  • WEILER
  • Crimped Wire End Brush, 1In Crimped Wire End Brush,1In
  • Item # 36XE53
  • Mfr. Model # 11105
  • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 1 In., Max. RPM 10,000, Wire Dia. 0.0104 In., Shank...More

Arbor Wire Wheel Brush, Cable Twist Wire, 6" Brush
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Knot Wire End Brush,Bronze,1-1/8 In.
  • WEILER
  • Knot Wire End Brush, Bronze, 1-1/8 In. Knot Wire End Brush,Bronze,1-1/8 In.
  • Item # 33M607
  • Mfr. Model # 10067
  • Knot Wire End Brush, Fill Material Bronze, Brush Dia. 1-1/8 In., Max. RPM 22,000, Wire Dia. 0.006 In., Shank...More

3/4" Black Nylon Single Spiral Brush, Wire Dia. 0
7/8" Carbon Steel Single Spiral Tube Brush, Wire
Knot Wire End Brush,Stainless Steel
  • WEILER
  • Knot Wire End Brush, Stainless Steel Knot Wire End Brush,Stainless Steel
  • Item # 4F711
  • Mfr. Model # 10029
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In.,...More

Stem Wire Wheel Brush, Knot Wire, 4" Brush Dia.
Miniature End Brush,Carbon Steel,PK12
  • WEILER
  • Miniature End Brush, Carbon Steel, PK12 Miniature End Brush,Carbon Steel,PK12
  • Item # 5HD82
  • Mfr. Model # 26098
  • Miniature End Brush, Fill Material Carbon Steel, Brush Dia. 3/16 In., Max. RPM 37,000, Wire Dia. 0.003 In.,...More

Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Miniature End Brush,Brass,3/16 In.,PK12
5/16" Carbon Steel Burrite Tube Brush, Wire Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More