Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

22 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Threaded Arbor Wire Wheel Brush Crimped Wire, 6" Brush
    3/4", Black Nylon Single Spiral Brush Wire Dia. 0
    Crimped Wire End Brush,Brass,1 In.
    • WEILER
    • Crimped Wire End Brush, Brass, 1 In.Crimped Wire End Brush,Brass,1 In.
    • Item # 33M609
    • Mfr. Model # 10128
    • Crimped Wire End Brush, Fill Material Brass, Brush Dia. 1 In., Max. RPM 20,000, Wire Dia. 0.005 In., Shank...More

    1/2", Black Nylon Single Spiral Brush Wire Dia. 0
    3/4", Carbon Steel Single Spiral Tube Brush Wire
    3/4" Stainless Steel Spiral Brush Tool, Wire Dia.
    1/2" Stainless Steel Spiral Brush Tool, Wire Dia.
    Stem Wire Wheel Brush Crimped Wire, 1-3/4" Brush
    Crimped Wire Cup Brush,3-1/2 In.
    • WEILER
    • Crimped Wire Cup Brush, 3-1/2 In.Crimped Wire Cup Brush,3-1/2 In.
    • Item # 6JXE3
    • Mfr. Model # 13181
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.014 In., Arbor Hole...More

    Crimped Wire End Brush,Brass,1 In.
    • WEILER
    • Crimped Wire End Brush, Brass, 1 In.Crimped Wire End Brush,Brass,1 In.
    • Item # 33M608
    • Mfr. Model # 10091
    • Crimped Wire End Brush, Fill Material Brass, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.0118 In., Shank...More

    1/2", Carbon Steel Single Spiral Brush Wire Dia.
    5/8", Carbon Steel Single Spiral Tube Brush Wire
    Arbor Wire Wheel Brush Twist Wire, 6" Brush Dia.
    • WEILER
    • Arbor Wire Wheel Brush Twist Wire, 6" Brush Dia.6" Dia. Wire Wheel Brush, 9000 Max. RPM
    • Item # 40L784
    • Mfr. Model # 08565
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 3/8 In., Wire Dia. 0.023 In.,...More

    Arbor Wire Wheel Brush Crimped Wire, 3" Brush Dia.
    1/2" Carbon Steel Single Spiral Tube Brush, Wire
    Threaded Arbor Wire Wheel Brush Twist Wire, 6-7/8"
    Arbor Wire Wheel Brush Synthetic, 3" Brush Dia.
    • WEILER
    • Arbor Wire Wheel Brush Synthetic, 3" Brush Dia.3" Dia. Wire Wheel Brush, 6000 Max. RPM
    • Item # 4GHY8
    • Mfr. Model # 31245
    • Wire Wheel Brush, Synthetic, Mounting Type Arbor, Brush Dia. 3 In., Face Width 9/16 In., Wire Dia. 0.040/80...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More