Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

32 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Knot Wire Cup Brush,Threaded Arbor
    • WEILER
    • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
    • Item # 3AC09
    • Mfr. Model # 13286
    • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

    Crimped Wire End Brush,Stainless Steel
    • WEILER
    • Crimped Wire End Brush, Stainless SteelCrimped Wire End Brush,Stainless Steel
    • Item # 2FZ08
    • Mfr. Model # 10021
    • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.006...More

    Crimped Wire Cup Brush,2-3/4 In.,1/4 In.
    • WEILER
    • Crimped Wire Cup Brush, 2-3/4 In., 1/4 In.Crimped Wire Cup Brush,2-3/4 In.,1/4 In.
    • Item # 33M616
    • Mfr. Model # 14311
    • Crimped Wire Cup Brush, Mounting Type Stem, Brush Dia. 2-3/4 In., Wire Dia. 0.0118 In., Shank Size 1/4 In.,...More

    Knot Wire Cup Brush,Threaded Arbor
    • WEILER
    • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
    • Item # 6JXD9
    • Mfr. Model # 13025
    • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

    Arbor Wire Wheel Brush Twist Wire, 3" Brush Dia.
    • WEILER
    • Arbor Wire Wheel Brush Twist Wire, 3" Brush Dia.3" Dia. Wire Wheel Brush, 25,000 Max. RPM
    • Item # 3A198
    • Mfr. Model # 08014
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia. 0.014 In.,...More

    Knot Wire Cup Brush,Threaded Arbor
    • WEILER
    • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
    • Item # 3AC06
    • Mfr. Model # 13281
    • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole...More

    Stem Wire Wheel Brush Crimped Wire, 2" Brush Dia.
    • WEILER
    • Stem Wire Wheel Brush Crimped Wire, 2" Brush Dia.2" Dia. Wire Wheel Brush, 20,000 Max. RPM
    • Item # 3H697
    • Mfr. Model # 17611
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 2 In., Face Width 3/8 In., Wire Dia. 0.0118...More

    Single Row Cup Brush,Threaded Arbor
    • WEILER
    • Single Row Cup Brush, Threaded ArborSingle Row Cup Brush,Threaded Arbor
    • Item # 40L788
    • Mfr. Model # 13023
    • Single Row Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.014 In., Arbor Hole 1/2...More

    Crimped Wire Cup Brush,2-3/4 In.
    • WEILER
    • Crimped Wire Cup Brush, 2-3/4 In.Crimped Wire Cup Brush,2-3/4 In.
    • Item # 5HD66
    • Mfr. Model # 13284
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole...More

    Crimped Wire Cup Brush,3 In.,0.014 In.
    • WEILER
    • Crimped Wire Cup Brush, 3 In., 0.014 In.Crimped Wire Cup Brush,3 In.,0.014 In.
    • Item # 3AC12
    • Mfr. Model # 13244
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 1/2...More

    Banded End Brush,Nylox,1 In.,10,000 RPM
    • WEILER
    • Banded End Brush, Nylox, 1 In., 10,000 RPMBanded End Brush,Nylox,1 In.,10,000 RPM
    • Item # 4GJA6
    • Mfr. Model # 11170
    • Banded End Brush, Fill Material Nylox, Brush Dia. 1 In., Max. RPM 37,000, Wire Dia. 0.040/120 In., Shank Size...More

    Arbor Wire Wheel Brush Encapsulated Wire, 3" Brush Dia
    Crimped Wire Cup Brush,3 In.,0.014 In.
    • WEILER
    • Crimped Wire Cup Brush, 3 In., 0.014 In.Crimped Wire Cup Brush,3 In.,0.014 In.
    • Item # 5HD67
    • Mfr. Model # 13243
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 3/8...More

    Stem Wire Wheel Brush Knot Wire, 3-1/4" Brush Dia
    Knot Wire Cup Brush,Threaded Arbor
    • WEILER
    • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
    • Item # 3AC08
    • Mfr. Model # 13285
    • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 1/2...More

    Crimped Wire End Brush,Brass,1/2 In.
    • WEILER
    • Crimped Wire End Brush, Brass, 1/2 In.Crimped Wire End Brush,Brass,1/2 In.
    • Item # 33M610
    • Mfr. Model # 10158
    • Crimped Wire End Brush, Fill Material Brass, Brush Dia. 1/2 In., Max. RPM 25,000, Wire Dia. 0.005 In., Shank...More

    3/8" Black Nylon Single Spiral Brush, Wire Dia. 0
    Crimped Wire Cup Brush,1-3/4 In.,1/4 In.
    • WEILER
    • Crimped Wire Cup Brush, 1-3/4 In., 1/4 In.Crimped Wire Cup Brush,1-3/4 In.,1/4 In.
    • Item # 33M615
    • Mfr. Model # 14310
    • Crimped Wire Cup Brush, Mounting Type Stem, Brush Dia. 1-3/4 In., Wire Dia. 0.006 In., Shank Size 1/4 In.,...More

    Arbor Wire Wheel Brush Crimped Wire, 4" Brush Dia.
    Crimped Wire Cup Brush,Stem,1-3/4 In.
    • WEILER
    • Crimped Wire Cup Brush, Stem, 1-3/4 In.Crimped Wire Cup Brush,Stem,1-3/4 In.
    • Item # 33M617
    • Mfr. Model # 14314
    • Crimped Wire Cup Brush, Mounting Type Stem, Brush Dia. 1-3/4 In., Wire Dia. 0.0118 In., Shank Size 1/4 In.,...More

    Crimped Wire Cup Brush,3 In.,0.014 In.
    • WEILER
    • Crimped Wire Cup Brush, 3 In., 0.014 In.Crimped Wire Cup Brush,3 In.,0.014 In.
    • Item # 3AC10
    • Mfr. Model # 13240
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole...More

    Flared Crimped Wire End Brush,Steel
    5/8" Carbon Steel Burrite Tube Brush, Wire Dia. 0
    Crimped Wire End Brush,3/4In
    • WEILER
    • Crimped Wire End Brush, 3/4InCrimped Wire End Brush,3/4In
    • Item # 36XE52
    • Mfr. Model # 10019
    • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014...More

    Banded End Brush,Nylox,1 In.,10,000 RPM
    • WEILER
    • Banded End Brush, Nylox, 1 In., 10,000 RPMBanded End Brush,Nylox,1 In.,10,000 RPM
    • Item # 4GJA5
    • Mfr. Model # 11169
    • Banded End Brush, Fill Material Nylox, Brush Dia. 1 In., Max. RPM 37,000, Wire Dia. 0.035/180 In., Shank Size...More

    Crimped Wire End Brush,Steel,1 In.
    • WEILER
    • Crimped Wire End Brush, Steel, 1 In.Crimped Wire End Brush,Steel,1 In.
    • Item # 40L798
    • Mfr. Model # 35350
    • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 10,000, Wire Dia. 0.040 In.,...More

    Arbor Wire Wheel Brush Synthetic, 3" Brush Dia.
    • WEILER
    • Arbor Wire Wheel Brush Synthetic, 3" Brush Dia.3" Dia. Wire Wheel Brush, 6000 Max. RPM
    • Item # 4GHY5
    • Mfr. Model # 31094
    • Wire Wheel Brush, Synthetic, Mounting Type Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia. 0.040/120...More

    Flared Crimped Wire End Brush,Stainless
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More