Skip Content

Filter Results By

Applied Filters Clear All

Item
No Load RPM
Amps @ 120V
Cutting Height
Overall Length
Price
Shop By

Power Tools

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Panel Router Set,62 In. Cut H,15.0A
    • SAFETY SPEED
    • Panel Router Set, 62 In. Cut H, 15.0APanel Router Set,62 In. Cut H,15.0A
    • Item # 38W402
    • Mfr. Model # 3400
    • Panel Router, Blade Dia. 8 In., No Load RPM 21000, Voltage 120, Amps @ 120V 15.0, Cutting Height 62 In.,...More

    Panel Saw,8 In.,4300 rpm,Cut H 64 In.
    • SAFETY SPEED
    • Panel Saw, 8 In., 4300 rpm, Cut H 64 In.Panel Saw
    • Item # 34C053
    • Mfr. Model # 6400
    • Panel Saw, Blade Dia. 8 In., No Load RPM 4300, Voltage 120, Amps @ 120V 13.0, Cutting Height 64 In., Cutting...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More