Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Power Tools

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Drain Cleaning Cable Kit,K-50-8/59000
    • RIDGID
    • Drain Cleaning Cable Kit, K-50-8/59000Drain Cleaning Cable Kit,K-50-8/59000
    • Item # 1VUX2
    • Mfr. Model # 59365
    • Drain Cleaning Cable Kit, Cable Type Sectional, For Use With Mfr. No.K-50-8/59000 Drain Cleaning Machine,...More

    Drain Cleaning Cable,5/8 In. x 100  ft.
    • RIDGID
    • Drain Cleaning Cable, 5/8 In. x 100 ft.Drain Cleaning Cable,5/8 In. x 100 ft.
    • Item # 1VXH7
    • Mfr. Model # 43647
    • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052,...More

    Pipe Die Set,HS,NPT,2 1/2 To 4 In,PK 5
    • RIDGID
    • Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK 5Replacement Pipe Die
    • Item # 1VTV1
    • Mfr. Model # 38120
    • Replacement Pipe Die, Nominal Conduit/Pipe 2 1/2 to 4 In.-8 TPI, Die Material/Type High Speed Steel, For Use...More

    Drain Cleaning Cable,5/8 In. x 100  ft.
    • RIDGID
    • Drain Cleaning Cable, 5/8 In. x 100 ft.Drain Cleaning Cable,5/8 In. x 100 ft.
    • Item # 13C597
    • Mfr. Model # 37643
    • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052,...More

    Drain Cleaner Hose,1/2 In. x 110   ft...
    Autofeed Assembly,Mfr. No. K-750/42007
    Pipe Cutter,1/8 To 2 In Cap,For 3RY43
    • RIDGID
    • Pipe Cutter, 1/8 To 2 In Cap, For 3RY43Pipe Cutter
    • Item # 1VUP8
    • Mfr. Model # 42390
    • Pipe Cutter, For Use With Mfr. No. 535M/93287, Capacity 1/8 In. to 2 In., Application For Cutting Steel Pipe,...More

    Pipe Threading Machine Stand,Folding
    • RIDGID
    • Pipe Threading Machine Stand, FoldingPipe Threading Machine Stand,Folding
    • Item # 1XEA1
    • Mfr. Model # 61187
    • Pipe Threading Machine Stand, Portable, Folding, For Use With Mfr. No. 1215/61142, Overall Width 45-1/2 In.,...More

    Results per page: 16 | 32 | 48