Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

32 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drain Cleaning Cable,3/8 In. x 50  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 50 ft. Drain Cleaning Cable,3/8 In. x 50 ft.
  • Item # 1VXH3
  • Mfr. Model # 37842
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No.K-3800/53117 Drain Cleaning Machine, Size...More

Drain Cleaning Cable,5/16 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 35 ft. Drain Cleaning Cable,5/16 In. x 35 ft.
  • Item # 1VUW9
  • Mfr. Model # 56797
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Alloy NPT Manual Threader Die Head, 1/2"
  • RIDGID
  • Alloy NPT Manual Threader Die Head, 1/2" Alloy NPT Manual Threader Die Head, 1/2"
  • Item # 4NV24
  • Mfr. Model # 37390
  • Manual Threader Die Head, Nominal Conduit/Pipe 1/2 In., For Use With 4A508 Manual Pipe Threader, 6YJ39...More

Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
  • RIDGID
  • Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
  • Item # 4NV26
  • Mfr. Model # 37400
  • Manual Threader Die Head, Nominal Conduit/Pipe 1 In.-11-1/2 TPI, For Use With 4A508 Manual Pipe Threader,...More

Threader Ratchet and Handle For Use With 4NV24 thru 4N
Drain Cleaning Machine,450 rpm,30 ft.
  • RIDGID
  • Drain Cleaning Machine, 450 rpm, 30 ft. Drain Cleaning Machine
  • Item # 40GL41
  • Mfr. Model # 34963
  • Drain Cleaning Machine, Max. Run 30 ft., HP 1/6, Operating Speed 450 rpm, Voltage 120VAC, Hz 60, Drum...More

Transport Cart,Steel
  • RIDGID
  • Transport Cart, Steel Transport Cart,Steel
  • Item # 1VXB6
  • Mfr. Model # 59782
  • Transport Cart, For Use With Mfr. No. K380/84522, K380/87297, Size -, Material Steel, Includes (1) 2-Wheel...More

Drop Head Nozzle,Stainless Steel
Square Drive Adapter For Use With 1AC02, 6YJ38, 161 Ge
Alloy NPT Manual Threader Die Head, 1-1/4"
  • RIDGID
  • Alloy NPT Manual Threader Die Head, 1-1/4" Alloy NPT Manual Threader Die Head, 1-1/4"
  • Item # 4NV27
  • Mfr. Model # 37405
  • Manual Threader Die Head, Nominal Conduit/Pipe 1-1/4 In., For Use With 4A508 Manual Pipe Threader, 6YJ39...More

Alloy NPT Manual Threader Die Head, 1-1/2"-11-1/2
Alloy NPT Manual Threader Die Head, 3/4-14
  • RIDGID
  • Alloy NPT Manual Threader Die Head, 3/4-14 Alloy NPT Manual Threader Die Head, 3/4-14
  • Item # 4NV25
  • Mfr. Model # 37395
  • Manual Threader Die Head, Nominal Conduit/Pipe 3/4-14, For Use With 4A508 Manual Pipe Threader, 6YJ39 Ratchet...More

Drain Cleaning Cable,5/16 In. x 50  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 50 ft. Drain Cleaning Cable,5/16 In. x 50 ft.
  • Item # 1VUY9
  • Mfr. Model # 89405
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
  • RIDGID
  • Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
  • Item # 4NV29
  • Mfr. Model # 37415
  • Manual Threader Die Head, Nominal Conduit/Pipe 2 In.-11-1/2 TPI, For Use With 4A508 Manual Pipe Threader,...More

Drain Cleaning Cable,3/8 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 35 ft. Drain Cleaning Cable,3/8 In. x 35 ft.
  • Item # 1VUX6
  • Mfr. Model # 62260
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

1-3/4" to 2-1/2" Steel Drain Cleaning Tool s
Guide Hose,Polyethylene Plastic
Drain Cleaning Cable,5/16 In. x 50  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 50 ft. Drain Cleaning Cable,5/16 In. x 50 ft.
  • Item # 1VUY7
  • Mfr. Model # 89400
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Tube Bender,403
Coupon Retaining Pilo,1/4
Ratchet Handle For Use With OO-R and OO-RB Die Heads
Ball Bearing
  • RIDGID
  • Ball Bearing Ball Bearing
  • Item # 22NP45
  • Mfr. Model # 59945
  • Ball Bearing, For Use With Grainger Item Number 2RPC7, 4Z249, For Use With Mfr. Model Number 58920, 59000,...More

Support Bar
  • RIDGID
  • Support Bar Support Bar
  • Item # 22NP42
  • Mfr. Model # 45220
  • Support Bar, For Use With Grainger Item Number 4NCV3, 3RY43, For Use With Mfr. Model Number 84097, 93287,...More

Drain Cleaning Cable,5/8 In. x 25  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/8 In. x 25 ft. Drain Cleaning Cable,5/8 In. x 25 ft.
  • Item # 1VUZ2
  • Mfr. Model # 92460
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052,...More

Drain Cleaning Cble,1-1/4 In. x 15  ft.
  • RIDGID
  • Drain Cleaning Cble, 1-1/4 In. x 15 ft. Drain Cleaning Cble,1-1/4 In. x 15 ft.
  • Item # 2W354
  • Mfr. Model # 62280
  • Drain Cleaning Cable, Cable Type Sectional, For Use With Mfr. No. K-1500B/23717, K-1500A/23712 Sectional...More

Drain Cleaning Cable,3/8 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 35 ft. Drain Cleaning Cable,3/8 In. x 35 ft.
  • Item # 1VUX5
  • Mfr. Model # 62250
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Drive Belt
Drive Roller Assy.
Jaw W/screw
  • RIDGID
  • Jaw W/screw Jaw W/screw
  • Item # 22NP44
  • Mfr. Model # 32590
  • Jaw W/screw, For Use With Grainger Item Number 3KHC2, 4CW47, 4CW48, 1EZ14, For Use With Mfr. Model Number...More

Metal Carrying Case For Use With Mfr. No. 65-RC/36565
  • RIDGID
  • Metal Carrying Case For Use With Mfr. No. 65-RC/36565 Metal Carrying Case
  • Item # 1XDZ5
  • Mfr. Model # 96720
  • Metal Carrying Case, For Use With Mfr. No. 65-RC/36565, Application For Storing and Carrying Manual Pipe...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More