Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Power Tools

46 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Polishing Pad,Hook/Loop,LambsWool,6 In D
  • PORTER CABLE Cordless DrillsPORTER CABLE Cordless Drills
  • Multiple product options available

    These cordless drills feature a 2-speed gearbox for high-speed drilling and high-torque fastening, while a variable-speed trigger and adjustable clutch provide you with...More

Impact Wrench,120VAC,7.5 Amps,1/2"
  • PORTER CABLE
  • Impact Wrench, 120VAC, 7.5 Amps, 1/2"Impact Wrench,120VAC,7.5 Amps,1/2"
  • Item # 32ZU56
  • Mfr. Model # PCE210
  • Impact Wrench, Drive Size 1/2 In., Max. Torque 240 ft.-lb., Blows per Minute 0 to 2700, No Load RPM 0 to...More

Compact Router,1 1/4HP,7A
  • PORTER CABLE
  • Compact Router, 1 1/4HP, 7ACompact Router,1 1/4HP,7A
  • Item # 5NAJ6
  • Mfr. Model # 450
  • Compact Router, HP 1.25, Amps 7, Voltage 120, No Load RPM 30,000, Power Source AC, Tool Length (In.) 8.5,...More

Jigsaw,4Position Orbtl Cutting,0-3200spm
  • PORTER CABLE
  • Jigsaw, 4Position Orbtl Cutting, 0-3200spmJigsaw,4Position Orbtl Cutting,0-3200spm
  • Item # 34G837
  • Mfr. Model # PC600JS
  • Jigsaw, Cutting Action 4-Position Orbital, Strokes per Minute 0 to 3200, Length of Stroke 13/16 In., Amps...More

Wood Blade Assortment,PK3
  • PORTER CABLE
  • Wood Blade Assortment, PK3Wood Blade Assortment,PK3
  • Item # 42W449
  • Mfr. Model # PC3019
  • Wood Blade Pack For Oscillating ToolApplication Wood/Drywall Cutting, For Use With Mfr. No. PC250MTK...More

Templet Guide Kit
  • PORTER CABLE
  • Templet Guide KitTemplet Guide Kit
  • Item # 3W902
  • Mfr. Model # 42000
  • Router Template Guide Kit, Includes Seven Template Guides, 5/16, 7/16, 5/8, 3/8, 1/2, 3/4, 51/64 In., 2...More

Cordless Impact Driver,Bare Tool,18V
  • PORTER CABLE
  • Cordless Impact Driver, Bare Tool, 18VCordless Impact Driver,Bare Tool,18V
  • Item # 34G829
  • Mfr. Model # PC18ID
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 18.0, Drive Size 1/4...More

Hinge Butt Template Kit,1 3/8-2 1/2 In T
  • PORTER CABLE
  • Hinge Butt Template Kit, 1 3/8-2 1/2 In THinge Butt Template Kit,1 3/8-2 1/2 In T
  • Item # 2NDZ6
  • Mfr. Model # 59381
  • Hinge Butt Template Kit, Application Hinge Mortising in Doors and Jams, Capacity To Hang Both 3 And 4 Hinge...More

Shaper Table
  • PORTER CABLE
  • Shaper TableShaper Table
  • Item # 3W894
  • Mfr. Model # 698
  • Heavy Duty Shaper Table, 19 3/4 x 16 3/4 Inches Table Top, 20 1/2 Inches Width, 16 Inches Depth, 12 Inches...More

Cordless Cutoff Tool,Bare Tool,18.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 18.0VCordless Cutoff Tool,Bare Tool,18.0V
  • Item # 34G840
  • Mfr. Model # PC18AG
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500...More

Rigid Scraper Blade
  • PORTER CABLE
  • Rigid Scraper BladeRigid Scraper Blade
  • Item # 42W450
  • Mfr. Model # PC3020
  • Scraper Blade For Oscillating Tool, Material HCS, Size 2.7 x 2 In., Overall Length 2 In., Application...More

  • PORTER CABLE
  • 18.0 Volt Cordless Reciprocating Saw18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Bare Tool (No Battery), Voltage 18.0, Cutting Action Straight and No Load Strokes/Minute 0 to 3000; Varies by Length of Stroke, Shoe Design...More

Flush Cut Blade (HSS),4-1/2 In
  • PORTER CABLE
  • Flush Cut Blade (HSS), 4-1/2 InFlush Cut Blade (HSS),4-1/2 In
  • Item # 42W447
  • Mfr. Model # PC3013
  • Flush Cut Blade For Oscillating Tool, Material HSS, Size 4.5 x 2.75 In., Overall Length 4.5 In., Application...More

Polishing Pad,Foam,6 In Dia.
  • PORTER CABLE
  • Polishing Pad, Foam, 6 In Dia.Polishing Pad,Foam,6 In Dia.
  • Item # 6VEE0
  • Mfr. Model # 54745
  • Polishing Pad, Foam, Works With Porter Cable Sanders and Polishers (4YU14) 7424, 3MUX6 (7424 XP), 4YU15...More

Router Corner Chisel
Battery Charger,20V
  • PORTER CABLE
  • Battery Charger, 20VLi-Ion Battery Charger
  • Item # 21RU25
  • Mfr. Model # PCC690L
  • Battery Charger, Battery Type Li-Ion, Charger Input Voltage 120VAC, Number of Ports 1, Features 40 min Charge...More

Router Collet,1/2 In
  • PORTER CABLE
  • Router Collet, 1/2 InRouter Collet,1/2 In
  • Item # 3W903
  • Mfr. Model # 42950
  • Router Collet With Nut, Application For Use with All Current Porter Cable Models Except 4Z950, 1/2 Inch Drop...More

Wood And Metal Plunge Cut Blade
  • PORTER CABLE
  • Wood And Metal Plunge Cut BladeWood And Metal Plunge Cut Blade
  • Item # 42W446
  • Mfr. Model # PC3012
  • Bi Metal Plunge Cut Blade For Oscillating Tools, Material Bi-Metal, Size 1-1/4 x 1-5/8 In., Overall Length...More

Backing Pad,6-Hole,Hook/Loop,6 In Dia
Carbide Grout Removal Blade
  • PORTER CABLE
  • Carbide Grout Removal BladeCarbide Grout Removal Blade
  • Item # 42W452
  • Mfr. Model # PC3030
  • Carbide Grout Removal Blade For Oscillating Tool, Material Carbide, Size 3.6 x 2.5 In., Overall Length 3.6...More

Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5Sandpaper,PK5
  • Item # 6PB19
  • Mfr. Model # 767600805
  • Diamond Shape Sandpaper, 3-1/8 x 2 In., Material Aluminum Oxide, Grit 80, Works With 6PB17 Profile Sander,...More

Router,1-3/4 HP,11V,12 in. L
  • PORTER CABLE
  • Router, 1-3/4 HP, 11V, 12 in. LRouter,1-3/4 HP,11V,12 in. L
  • Item # 30RV84
  • Mfr. Model # 9690LR
  • Router, HP 1-3/4, Amps 11, Voltage 120, No Load RPM 27,500, Power Source Corded, Tool Length (In.) 12,...More

Carbide Rasp
  • PORTER CABLE
  • Carbide RaspCarbide Rasp
  • Item # 42W453
  • Mfr. Model # PC3031
  • Carbide Grout Removal Rasp For Oscillating Tool, Material Carbide, Size 3 In., Overall Length 3 In.,...More

Cordless Impact Driver,8.0V,1/4 in.
  • PORTER CABLE
  • Cordless Impact Driver, 8.0V, 1/4 in.Cordless Impact Driver,8.0V,1/4 in.
  • Item # 30RW05
  • Mfr. Model # PCC842L
  • Cordless Impact Driver, Battery Included, Drive Configuration Straight, Voltage 8.0, Drive Size 1/4 In.,...More

Precision Plunge Cut Blade
  • PORTER CABLE
  • Precision Plunge Cut BladePrecision Plunge Cut Blade
  • Item # 42W444
  • Mfr. Model # PC3010
  • Precision Plunge Cut Blade For Oscillating Tools, Material HCS, Size 1-1/4 x 1-5/8 In., Overall Length 3.58...More

Metal Cutting Circular Saw Blade,136T
  • PORTER CABLE
  • Metal Cutting Circular Saw Blade, 136TMetal Cutting Circular Saw Blade,136T
  • Item # 6WB77
  • Mfr. Model # 12122
  • Metal Cutting Circular Saw Blade, Primary Saw Application Metal, Tip Material Steel, Blade Type Metal...More

Flexible Scraper Blade
  • PORTER CABLE
  • Flexible Scraper BladeFlexible Scraper Blade
  • Item # 42W451
  • Mfr. Model # PC3021
  • Scraper Blade For Oscillating Tool, Material HCS, Size 3 x 1.2 In., Overall Length 3 In., Application...More

Oscillating MultiTool,3A,120V,11 In
  • PORTER CABLE
  • Oscillating MultiTool, 3A, 120V, 11 InOscillating MultiTool,3A,120V,11 In
  • Item # 31LY45
  • Mfr. Model # PCE606K
  • Oscillating MultiTool, 3.0 Amps, Voltage 120, Orbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool...More

Sandpaper,PK20
  • PORTER CABLE
  • Sandpaper, PK20Sandpaper,PK20
  • Item # 6PB29
  • Mfr. Model # 758001220
  • Profile Sandpaper, Abrasive Aluminum Oxide, Rectangular, Grit 120, Works With 6PB17 Profile Sander, Package 20...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More