Skip Content

Filter Results By

Power Tools

30 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Quick Action Tool Holder Kit, Under 7In
Square Tool Holder, 3/4 In x 3-7/8 In
Quick Action Tool Holder Kit, 8 to 11 In
Gear Head Mill/Drill,14 In. Swing,1 HP
  • OPTIMUM
  • Gear Head Mill/Drill, 14 In. Swing, 1 HP Gear Head Mill/Drill,14 In. Swing,1 HP
  • Item # 5TXF5
  • Mfr. Model # BF20
  • Gear Head Mill/Drill, Swing 14 In., Motor HP 1, 1 Phase, 115, 60 Hz, 1750 RPM, Chuck Size Optional, 2MT...More

  • Category : Milling and Drilling Machines
Bench Turret Mill,11In,115/230v,1.5 HP
  • OPTIMUM
  • Bench Turret Mill, 11In, 115/230v, 1.5 HP Bench Turret Mill,11In,115/230v,1.5 HP
  • Item # 5TXF1
  • Mfr. Model # DM15
  • Bench Turret Mill, Swing 11 In., Motor HP 1-1/2, 1 Phase, 115/230, 60 Hz, 1750 RPM, Chuck Size Optional, R8...More

  • Category : Milling and Drilling Machines
Gear Head Mill/Drill,20 In,VS,230v,3HP
  • OPTIMUM
  • Gear Head Mill/Drill, 20 In, VS, 230v, 3HP Gear Head Mill/Drill,20 In,VS,230v,3HP
  • Item # 5TXG3
  • Mfr. Model # BF46
  • Gear Head Mill/Drill, Swing 20 In., Motor HP 3, 1 Phase, 230, 60 Hz, 1750 RPM, Chuck Size Optional, R8...More

  • Category : Milling and Drilling Machines
Gear Head Mill/Drill,3 HP
  • OPTIMUM
  • Gear Head Mill/Drill, 3 HP Gear Head Mill/Drill,3 HP
  • Item # 5TXG1
  • Mfr. Model # BF30
  • Gear Head Mill/Drill, Swing 17 In., Motor HP 3, 1 Phase, 230, 60 Hz, 1750 RPM, Chuck Size Optional, R8...More

  • Category : Milling and Drilling Machines
Lathe Mill Drill,10 x 20 In
  • OPTIMUM
  • Lathe Mill Drill, 10 x 20 In Lathe Mill Drill,10 x 20 In
  • Item # 11A141
  • Mfr. Model # M250
  • Lathe Mill Drill, Swing 9.85 In., Motor HP Mill 3/4 and Lathe 1, 1 Phase, 115, 60 Hz, Spindle Taper Mill MT2...More

  • Category : Milling and Drilling Machines
Mill/Drill Machine,115V,60 Hz,1 Phase
  • OPTIMUM
  • Mill/Drill Machine, 115V, 60 Hz, 1 Phase Mill/Drill Machine,115V,60 Hz,1 Phase
  • Item # 38UK48
  • Mfr. Model # BF16V
  • Mill/Drill Machine, Swing 13-1/2 In., Motor HP 5/8, 1 Phase, 115, 60 Hz, 100 to 3000 RPM, Chuck Size Varies,...More

  • Category : Milling and Drilling Machines
Round Tool Holder, 3/4 In x 3-1/2 In
Quick Action Tool Holder Kit,12 to 14 In
Quick Action Tool Holder Kit, 20 to 22In
Round Tool Holder, 1-3/8 In x 5-7/8 In
Round Tool Holder, 1-1/8 In x 4-3/4 In
Square Tool Holder, 1-3/8 In x 5-7/8 In
Round  Tool Holder 1/2 In x 2 In
Square Tool Holder, 1 In x 4-3/4 In
Square Tool Holder, 1/2 In x 2 In
Quick Action Tool Holder Kit,15 to 18 In
Round Tool Holder, 1 In x 3-7/8 In
Square Tool Holder, 3/4 In x 3-1/2 In
3 Motor HP Floor Drill Press w/Power Feed, 230
  • OPTIMUM
  • 3 Motor HP Floor Drill Press w/Power Feed, 230 3 Motor HP Floor Drill Press w/Power Feed, 230
  • Item # 5TPR3
  • Mfr. Model # B30VGM
  • Floor Drill Press w/Power Feed, Drive Type Belt, Swing 22 In., Voltage 230, Motor HP 3, Chuck Size 5/8 In.,...More

  • Category : Drill Presses
Belt Grinder,5HP,230V,13A,6x79 Belt
  • OPTIMUM
  • Belt Grinder, 5HP, 230V, 13A, 6x79 Belt Belt Grinder,5HP,230V,13A,6x79 Belt
  • Item # 5PHE2
  • Mfr. Model # BSM150
  • Belt Grinder, 5 HP, Voltage 230, 13 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) NA, Disc Speed (RPM) NA, Belt...More

  • Category : Belt/Disc Sanders
Belt Grinder,4HP,230V,13A,3x79 Belt
  • OPTIMUM
  • Belt Grinder, 4HP, 230V, 13A, 3x79 Belt Belt Grinder,4HP,230V,13A,3x79 Belt
  • Item # 5PHE1
  • Mfr. Model # BSM75
  • Belt Grinder, 4 HP, Voltage 230, 13 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) NA, Disc Speed (RPM) NA, Belt...More

  • Category : Belt/Disc Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More