Skip Content

Filter Results By

Applied Filters Clear All

Power Tools

38 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Drill Press,120V
  • MILWAUKEE
  • Magnetic Drill Press, 120V Magnetic Drill Press,120V
  • Item # 3TY48
  • Mfr. Model # 4270-20
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

Hammer,Demolition
  • MILWAUKEE
  • Hammer, Demolition Hammer,Demolition
  • Item # 4YE52
  • Mfr. Model # 5337-21
  • Demolition Hammer, Volts 120, Amps 14.0, Impact Energy 19.9 ft lb, Blows per Minute 975 to 1950, Drive System...More

Diamond Core Motor,10 In,400/950 RPM
Stand,Drill Press
  • MILWAUKEE
  • Stand, Drill Press Stand,Drill Press
  • Item # 6Z362
  • Mfr. Model # 4203
  • Magnetic Drill Press Stand, Length 11 Inches, Height 17 1/4 Inches, Width 4 1/4 Inches, Weight 49 Pounds,...More

Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of To
  • MILWAUKEE
  • Cordless Combination Kit, Voltage 28.0 Li-Ion, Number of Tools 4 28.0 Volt Cordless Combination
  • Item # 4ZA95
  • Mfr. Model # 0928-29
  • Cordless Combination Kit, Voltage 28.0, Number of Tools 4, Tools Included Circular Saw, Hammer Drill, Light,...More

Battery Pack,4.0Ah,PK10
  • MILWAUKEE
  • Battery Pack, 4.0Ah, PK10 18.0 Volt Battery Pack
  • Item # 38XJ02
  • Mfr. Model # 48-11-1841
  • Battery Pack, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, For Use With Milwaukee...More

Nibbler,10 Ga
  • MILWAUKEE
  • Nibbler, 10 Ga Nibbler,10 Ga
  • Item # 38D259
  • Mfr. Model # 6880
  • Nibbler, Steel Capacity (Gauge) 10, Stainless Steel Capacity (Gauge) 12, Amps @ 120V 4.0, Min. Cut Radius...More

Magnetic Drill Press
  • MILWAUKEE
  • Magnetic Drill Press Magnetic Drill Press
  • Item # 3HU89
  • Mfr. Model # 4270-21
  • Magnetic Drill Press, Voltage 120, Capacity Steel 1-1/2 In., 3/4 In. Weld-On Spindle Taper, 9 Amps, No Load...More

Magnetic Drill Press Kit,14-7/64 in. H
  • MILWAUKEE
  • Magnetic Drill Press Kit, 14-7/64 in. H Magnetic Drill Press Kit,14-7/64 in. H
  • Item # 40LJ21
  • Mfr. Model # 4272-21
  • Magnetic Drill Press Kit, Voltage 120, Capacity Steel 1-5/8 In., 13 Amps, No Load RPM 475 to 730, Drill...More

1.25 In.MAG DRILL MOTOR
SDS-Max Demolition Hammer,14.0 A
  • MILWAUKEE
  • SDS-Max Demolition Hammer, 14.0 A SDS-Max Demolition Hammer,14.0 A
  • Item # 38D233
  • Mfr. Model # 5339-21
  • Demolition Hammer, Amps @ 120V 14.0, Impact Energy (Ft.-Lb.) 19.9, Blows per Minute 975 to 1950Features...More

Diamond Core Motor,14 In,300/600 RPM
Dual-Bevel Sliding Comp Miter Saw,12 In
  • MILWAUKEE
  • Dual-Bevel Sliding Comp Miter Saw, 12 In Dual-Bevel Sliding Comp Miter Saw,12 In
  • Item # 38D257
  • Mfr. Model # 6955-20
  • Sliding Compound Miter Saw, Blade Dia. 12 In., Slide Yes, Bevel Yes, No Load RPM 3200, Crosscut @ 45 Deg. H...More

Coring Rig Dymodrill,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 20.0 A Coring Rig Dymodrill,20.0 A
  • Item # 38D742
  • Mfr. Model # 4094
  • Coring Rig Dymodrill, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 450/900, Core Bit Cap Concrete (In.) 10,...More

Stand,Drill Press
  • MILWAUKEE
  • Stand, Drill Press Stand,Drill Press
  • Item # 6Z361
  • Mfr. Model # 4202
  • Magnetic Drill Press Stand, Length 11 Inches, Height 15 Inches, Width 4 1/4 Inches, Weight 41 Pounds, Stand...More

Mag Drill Press Motor,11.5A,RPM 500/250
Coring Rig Dymodrill W/Clutch,20.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill W/Clutch, 20.0 A Coring Rig Dymodrill W/Clutch,20.0 A
  • Item # 38D739
  • Mfr. Model # 4005
  • Coring Rig Dymodrill With Clutch, Motor HP 4.8, Amps @ 120V 20.0, No Load RPM 300/600, Core Bit Cap Concrete...More

Threaded Steel Hawg Cutter,4 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 4 In Threaded Steel Hawg Cutter,4 In
  • Item # 48Z619
  • Mfr. Model # 49-57-4000
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 4 In., Max. Cutting Depth 2 In., Number of...More

Coring Rig Dymodrill,15.0 A
  • MILWAUKEE
  • Coring Rig Dymodrill, 15.0 A Coring Rig Dymodrill,15.0 A
  • Item # 38D744
  • Mfr. Model # 4097-20
  • Coring Rig Dymodrill, Motor HP 2.5, Amps @ 120V 15.0, No Load RPM 500/1000, Core Bit Cap Concrete (In.) 5,...More

Small Base For Dymorig
  • MILWAUKEE
  • Small Base For Dymorig Small Base For Dymorig
  • Item # 38D749
  • Mfr. Model # 4125
  • Small Base For Dymorig, Column Height (In.) 47, Tool Weight (Lb.) 71.0, Small Base For Confined Drilling...More

3-3/4 In. STEEL CUTTER
  • MILWAUKEE
  • 3-3/4 In. STEEL CUTTER 3-3/4 In. STEEL CUTTER
  • Item # 3Y158
  • Mfr. Model # 49-57-3750
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3-3/4 In., Max. Cutting Depth 2 In., Number of...More

Large Base Dymorig
  • MILWAUKEE
  • Large Base Dymorig Large Base Dymorig
  • Item # 38D750
  • Mfr. Model # 4130
  • Large Base Dymorig, Column Height (In.) 47, Tool Weight (Lb.) 82.5, Cast Aluminum Base With Four Leveling...More

Wet Coring Bit,15 in. L,8in Size
  • MILWAUKEE
  • Wet Coring Bit, 15 in. L, 8in Size Wet Coring Bit,15 in. L,8in Size
  • Item # 45KN88
  • Mfr. Model # 48-17-3080
  • Wet Coring Bit, Size (In.) 8, Overall Length 15 In., Drilling Length (In.) 15, Thread Size 1-1/4-7,...More

Wet Coring Bit,15 in. L,10 Size
  • MILWAUKEE
  • Wet Coring Bit, 15 in. L, 10 Size Wet Coring Bit,15 in. L,10 Size
  • Item # 45KN89
  • Mfr. Model # 48-17-3100
  • Wet Core Bit, Size (In.) 10 In., Overall Length 15 In., Drilling Length (In.) 15 In., Thread Size 1-1/4...More

Threaded Steel Hawg Cutter,3-7/8 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 3-7/8 In Threaded Steel Hawg Cutter,3-7/8 In
  • Item # 48Z618
  • Mfr. Model # 49-57-3870
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3-7/8 In., Max. Cutting Depth 2 In., Number of...More

Threaded Steel Hawg Cutter,4-1/4 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 4-1/4 In Threaded Steel Hawg Cutter,4-1/4 In
  • Item # 48Z621
  • Mfr. Model # 49-57-4250
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 4-1/4 In., Max. Cutting Depth 2 In., Number of...More

Threaded Steel Hawg Cutter,3-1/2 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 3-1/2 In Threaded Steel Hawg Cutter,3-1/2 In
  • Item # 48Z616
  • Mfr. Model # 49-57-3500
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3-1/2 In., Max. Cutting Depth 2 In., Number of...More

Threaded Steel Hawg Cutter,4-3/8 In
  • MILWAUKEE
  • Threaded Steel Hawg Cutter, 4-3/8 In Threaded Steel Hawg Cutter,4-3/8 In
  • Item # 48Z622
  • Mfr. Model # 49-57-4370
  • Threaded Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 4-3/8 In., Max. Cutting Depth 2 In., Number of...More

Magnetic Nut Driver,Steel,1/4in.,PK250
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More